Skip Content

Filter Results By

Sub-Category
Item
Size
Container Type
Brand
Price
Shop By
Ratings

Specialty Cleaners

60 Results Found that Include 103 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
20 oz. Graffiti and Spray Paint Remover, 1 EA
  • ITW DYMON
  • 20 oz. Graffiti and Spray Paint Remover, 1 EA 20 oz. Graffiti and Spray Paint Remover, 1 EA
  • Item # 6UAX9
  • Mfr. Model # 7820
  • Graffiti and Spray Paint Remover, 20 oz., Net Weight 18 oz., Color Tan, Fragrance Toluene, Container Type...More

15 oz. Paint Remover, 1 EA
  • SPRAYON
  • 15 oz. Paint Remover, 1 EA 15 oz. Paint Remover, 1 EA
  • Item # 1D270
  • Mfr. Model # S00615000
  • Paint Remover, 15 oz., Net Weight 15 oz., Fragrance Odorless, Container Type Aerosol Can, Recommended...More

1 gal. Cleaner Degreaser, 1 EA
  • SIMPLE GREEN
  • 1 gal. Cleaner Degreaser, 1 EA Cleaner Degreaser
  • Item # 6WB64
  • Mfr. Model # 0110000413406
  • Cleaner Degreaser, 1 gal., Container Type Jug, For Use On Engines, Aircraft, Vehicles, Metals, Plastics, High...More

5 oz. Gum and Wax Remover, 1 EA
  • TOUGH GUY
  • 5 oz. Gum and Wax Remover, 1 EA 5 oz. Gum and Wax Remover, 1 EA
  • Item # 2DCB9
  • Mfr. Model # 0841249490
  • Gum and Wax Remover, 5 oz., Container Type Aerosol Can, For Use On Carpets, Cement, Marble, Terazzo, Wood...More

10mL Degreaser, 12 PK
  • GOO GONE
  • 10mL Degreaser, 12 PK 10mL Degreaser, 12 PK
  • Item # 2LUZ2
  • Mfr. Model # 2100
  • Degreaser, 10mL, Fragrance Citrus, Container Type Pen, For Use On Hard Surfaces, Carpeting, Upholstery,...More

4 oz. Glue Remover, 1 EA
  • GOOF OFF
  • 4 oz. Glue Remover, 1 EA 4 oz. Glue Remover, 1 EA
  • Item # 40CP09
  • Mfr. Model # FG677
  • Glue Remover, 4 oz., Net Weight 4 oz., Color Clear, Fragrance Unscented, Container Type Can, Contains...More

Handheld UV Flashlight, 4 PK
16 oz. Window and Display Cleaner, 1 EA
  • CRC AVIATION WINDOW & DISPLAY CLEANER
  • 16 oz. Window and Display Cleaner, 1 EA 16 oz. Window and Display Cleaner, 1 EA
  • Item # 20HC15
  • Mfr. Model # 10420
  • Window and Display Cleaner, 16 oz., Net Weight 14 oz., Color Clear, Fragrance Odorless, Container Type...More

5 gal. Professional Strength Cleaner, 1 EA
  • GOOF OFF
  • 5 gal. Professional Strength Cleaner, 1 EA 5 gal. Professional Strength Cleaner, 1 EA
  • Item # 11L664
  • Mfr. Model # FG750
  • Professional Strength Cleaner, 5 gal., Fragrance Odorless, Container Type Can, For Use On Fully Cured Painted...More

32 oz. Aircraft Cleaner, 1 EA
  • SIMPLE GREEN
  • 32 oz. Aircraft Cleaner, 1 EA 32 oz. Aircraft Cleaner, 1 EA
  • Item # 22NX99
  • Mfr. Model # 0110001200032
  • Aircraft Cleaner, 32 oz., Net Weight 32 oz., Color Clear, Fragrance Odorless, Container Type Trigger Spray...More

1 gal. All Purpose Cleaner, 1 EA
  • D-LEAD
  • 1 gal. All Purpose Cleaner, 1 EA 1 gal. All Purpose Cleaner, 1 EA
  • Item # 3WRC2
  • Mfr. Model # 3102ES-4
  • All Purpose Cleaner, 1 gal., Fragrance Camphor, Container Type Bottle, Recommended Dilution Varies on...More

16 oz. Methylene Chloride Free Paint and Gasket Remover,&#x
4.9 oz. Garbage Disposer Cleaner, 1 EA
20 oz. Graffiti Remover, 1 EA
  • SPRAYWAY
  • 20 oz. Graffiti Remover, 1 EA 20 oz. Graffiti Remover, 1 EA
  • Item # 45C022
  • Mfr. Model # SW880
  • Graffiti Remover, 20 oz., Net Weight 15 oz., Color Tan, Fragrance Solvent, Container Type Aerosol Can,...More

8 oz. Graffiti Remover, 1 EA
  • GOOF OFF
  • 8 oz. Graffiti Remover, 1 EA 8 oz. Graffiti Remover, 1 EA
  • Item # 40CP10
  • Mfr. Model # FG672
  • Graffiti Remover, 8 oz., Net Weight 18 oz., Color Clear, Fragrance Unscented, Container Type Aerosol Can,...More

1 qt. Mark Remover, 12 PK
  • 3M
  • 1 qt. Mark Remover, 12 PK 1 qt. Mark Remover, 12 PK
  • Item # 4WF45
  • Mfr. Model # 50048011168611
  • Mark Remover, 1 qt., Fragrance Odorless, Container Type Trigger Spray Bottle, For Use On Walls, Floors,...More

32 oz. Oil Stain Remover, 1 EA
  • KRUD KUTTER
  • 32 oz. Oil Stain Remover, 1 EA 32 oz. Oil Stain Remover, 1 EA
  • Item # 36P497
  • Mfr. Model # OG326
  • Oil Stain Remover, 32 oz., Container Type Bottle, For Use On Asphalt, Composite/Wood Decks, Concrete,...More

16 oz. Wood Paste Wax, 6 PK
  • SC JOHNSON
  • 16 oz. Wood Paste Wax, 6 PK 16 oz. Wood Paste Wax, 6 PK
  • Item # 32GT48
  • Mfr. Model # CB002038
  • Wood Paste Wax, 16 oz., Net Weight 8 oz., Color Clear, Fragrance Odorless, Container Type Drum, Contains...More

6.5 oz. Gum and Wax Remover, 12 PK
  • DIVERSEY
  • 6.5 oz. Gum and Wax Remover, 12 PK 6.5 oz. Gum and Wax Remover, 12 PK
  • Item # 32GM30
  • Mfr. Model # 95628817
  • Gum and Wax Remover, 6.5 oz., Color Clear, Fragrance Cherry, Container Type Aerosol Can, Contains No Bleach...More

16 oz. Graffiti Remover, 1 EA
  • CRC
  • 16 oz. Graffiti Remover, 1 EA 16 oz. Graffiti Remover, 1 EA
  • Item # 12W318
  • Mfr. Model # 03194
  • Graffiti Remover, 16 oz., Net Weight 12 oz., Color Gray, Fragrance Fragrant Solvent, Container Type Aerosol...More

32 oz. Surface Cleaner w/TSP, 1 EA
12 oz. Gum and Candle Wax Remover, 12 PK
32 oz. Spray Paint and Graffiti Remover, 6 PK
10mL Fluorescent Marking Spray, 6 PK
  • VERICLEAN
  • 10mL Fluorescent Marking Spray, 6 PK 10mL Fluorescent Marking Spray, 6 PK
  • Item # 32GT49
  • Mfr. Model # 95696861
  • Fluorescent Marking Spray, 10mL, Net Weight 0.13 oz., Color Yellow, Fragrance Alcohol, Container Type Pen,...More

Results per page:  16 | 32 | 48

Shop at Grainger for chemicals used in select portion control systems. Control systems portion out a fixed amount of substance for use in dilution or mixture. This reduces the chance of human error leading to structural damage. A portion control system ensures that chemicals remain safe for use on floor, carpet, glass, or any other surface that needs cleaning.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More