Skip Content

Filter Results By

Applied Filters Clear All

Item
Length
Width
Depth
Brand
Price
Shop By

Specialty Anchors

7 Results Found that Include 8 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Two-Way Standing Seam Roof Clamp
    Plate Anchor,310 lb.,Steel
    • GUARDIAN
    • Plate Anchor, 310 lb., SteelPlate Anchor,310 lb.,Steel
    • Item # 19UC74
    • Mfr. Model # 00691
    • Plate Anchor, Weight Capacity 310 lb., Tensile Strength 5000 lb., Length 15-1/2 In., Width 15-1/2 In., Depth...More

    Replacement Concrete Bolts
    Minotaur, Fits Up to 30In. Beam
    Gap Anchor Point,420 lb.
    • GUARDIAN
    • Gap Anchor Point, 420 lb.Gap Anchor Point,420 lb.
    • Item # 36MX37
    • Mfr. Model # 15176
    • Gap Anchor Point, Weight Capacity 420 lb., Tensile Strength 5000 lb., Length 51 In., Width 8 In., Depth 9...More

    Rope Anchor,420 lb.
    • GUARDIAN
    • Rope Anchor, 420 lb.Rope Anchor,420 lb.
    • Item # 36MX29
    • Mfr. Model # 01300
    • Rope Anchor, Weight Capacity 420 lb., Tensile Strength 5000 lb., Length 9-1/2 In., Width 1-1/2 In., Depth 1/4...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More