Skip Content

Filter Results By

Material
Overall Length
  • View MoreView Less
Bore Dia.
  • View MoreView Less
Bore Depth
  • View MoreView Less
Shank Dia.
  • View MoreView Less
Brand
Price
  • View MoreView Less

Solid Boring Bars

1,604 Results Found that Include 1,604 Products 

Results per page: 16 | 32 | 48
Boring Tool,Bore Dia. .100 In,D .300 In
  • MICRO 100
  • Boring Tool, Bore Dia. .100 In, D .300 InBoring Tool,Bore Dia. .100 In,D .300 In
  • Item # 15R796
  • Mfr. Model # BB-100300
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .100 In, Bore Depth .300 In,...More

Boring Tool,Bore Dia. .030 In,D .100 In
Boring Tool,Bore Dia. .100 In,D .150 In
  • MICRO 100
  • Boring Tool, Bore Dia. .100 In, D .150 InBoring Tool,Bore Dia. .100 In,D .150 In
  • Item # 15R788
  • Mfr. Model # BB-100150
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .100 In, Bore Depth .150 In,...More

Boring Tool,Bore Dia. .060 In,D .150 In
  • MICRO 100
  • Boring Tool, Bore Dia. .060 In, D .150 InBoring Tool,Bore Dia. .060 In,D .150 In
  • Item # 15R744
  • Mfr. Model # BB-060150
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .060 In, Bore Depth .150 In,...More

Boring Tool,Bore Dia. .100 In,D .150 In
  • MICRO 100
  • Boring Tool, Bore Dia. .100 In, D .150 InBoring Tool,Bore Dia. .100 In,D .150 In
  • Item # 15R789
  • Mfr. Model # BB-100150G
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .100 In, Bore Depth .150 In,...More

Boring Tool,Bore Dia. .100 In,D .500 In
  • MICRO 100
  • Boring Tool, Bore Dia. .100 In, D .500 InBoring Tool,Bore Dia. .100 In,D .500 In
  • Item # 15R805
  • Mfr. Model # BB-100500
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .100 In, Bore Depth .500 In,...More

Boring Tool,Bore Dia. .200 In,D .500 In
  • MICRO 100
  • Boring Tool, Bore Dia. .200 In, D .500 InBoring Tool,Bore Dia. .200 In,D .500 In
  • Item # 15R982
  • Mfr. Model # BB-200500
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .200 In, Bore Depth .500 In,...More

Boring Tool,Bore Dia. .320 In,D 1.250 In
  • MICRO 100
  • Boring Tool, Bore Dia. .320 In, D 1.250 InBoring Tool,Bore Dia. .320 In,D 1.250 In
  • Item # 15T112
  • Mfr. Model # BB-3201250
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .320 In, Bore Depth 1.250 In,...More

Boring Tool,Bore Dia. .080 In,D .150 In
  • MICRO 100
  • Boring Tool, Bore Dia. .080 In, D .150 InBoring Tool,Bore Dia. .080 In,D .150 In
  • Item # 15R764
  • Mfr. Model # BB-080150
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .080 In, Bore Depth .150 In,...More

Boring Bar Style TBBL,Bore Dia. 0.935 In
Boring Tool,Bore Dia. .100 In,D .600 In
  • MICRO 100
  • Boring Tool, Bore Dia. .100 In, D .600 InBoring Tool,Bore Dia. .100 In,D .600 In
  • Item # 15R810
  • Mfr. Model # BB-100600G
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .100 In, Bore Depth .600 In,...More

Boring Bar Style TBB,Bore Dia. 0.320 In
Boring Bar,0.36 In Bore,1.8 In Cut
  • SCIENTIFIC CUTTING TOOLS
  • Boring Bar, 0.36 In Bore, 1.8 In CutBoring Bar,0.36 In Bore,1.8 In Cut
  • Item # 4XUR7
  • Mfr. Model # B3601800
  • Boring Bar, Solid, Min Bore 0.360 In, Max Cutting Depth 1.800 In, Shank Dia 3/8 In, Overall Length 2 1/2 In,...More

Boring Tool,Bore Dia. .035 In,D .100 In
Boring Bar Style TBB,Bore Dia. 0.625 In
Boring Bar Style TBB,Bore Dia. 0.935 In
Boring Tool,Bore Dia. .290 In,D 1.500 In
  • MICRO 100
  • Boring Tool, Bore Dia. .290 In, D 1.500 InBoring Tool,Bore Dia. .290 In,D 1.500 In
  • Item # 15T075
  • Mfr. Model # BB-2901500
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .290 In, Bore Depth 1.500 In,...More

Boring Tool,Bore Dia. .110 In,D .300 In
  • MICRO 100
  • Boring Tool, Bore Dia. .110 In, D .300 InBoring Tool,Bore Dia. .110 In,D .300 In
  • Item # 15R825
  • Mfr. Model # BB-110300
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .110 In, Bore Depth .300 In,...More

Boring Tool,Bore Dia. .320 In,D 2.000 In
  • MICRO 100
  • Boring Tool, Bore Dia. .320 In, D 2.000 InBoring Tool,Bore Dia. .320 In,D 2.000 In
  • Item # 15T128
  • Mfr. Model # BB-3202000
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 4 In, Bore Dia. .320 In, Bore Depth 2.000 In, Shank...More

Boring Tool,Bore Dia. .060 In,D .300 In
  • MICRO 100
  • Boring Tool, Bore Dia. .060 In, D .300 InBoring Tool,Bore Dia. .060 In,D .300 In
  • Item # 15R752
  • Mfr. Model # BB-060300
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .060 In, Bore Depth .300 In,...More

Boring Bar Style TBB,Bore Dia. 0.463 In
Boring Bar Style TBB,Bore Dia. 0.795 In
Boring Bar,TiAlN,0.18 In Bore,1.25 Cut
Boring Tool,Bore Dia. .100 In,D .600 In
  • MICRO 100
  • Boring Tool, Bore Dia. .100 In, D .600 InBoring Tool,Bore Dia. .100 In,D .600 In
  • Item # 15R809
  • Mfr. Model # BB-100600
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 1-1/2 In, Bore Dia. .100 In, Bore Depth .600 In,...More

Boring Tool,Bore Dia. .230 In,D 1.400 In
  • MICRO 100
  • Boring Tool, Bore Dia. .230 In, D 1.400 InBoring Tool,Bore Dia. .230 In,D 1.400 In
  • Item # 15T023
  • Mfr. Model # BB-2301400
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .230 In, Bore Depth 1.400 In,...More

Boring Tool,Bore Dia. .200 In,D 1.300 In
  • MICRO 100
  • Boring Tool, Bore Dia. .200 In, D 1.300 InBoring Tool,Bore Dia. .200 In,D 1.300 In
  • Item # 15R974
  • Mfr. Model # BB-2001300
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .200 In, Bore Depth 1.300 In,...More

Boring Tool,Bore Dia. .200 In,D 1.300 In
  • MICRO 100
  • Boring Tool, Bore Dia. .200 In, D 1.300 InBoring Tool,Bore Dia. .200 In,D 1.300 In
  • Item # 15T380
  • Mfr. Model # BBL-2001300
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .200 In, Bore Depth 1.300 In,...More

QC Boring Bar,Bore Dia. .290 ,D .750
  • MICRO 100
  • QC Boring Bar, Bore Dia. .290 , D .750QC Boring Bar,Bore Dia. .290 ,D .750
  • Item # 15R672
  • Mfr. Model # QBB-290750
  • Quick Change Boring Bar, C2 Micrograin Carbide, Overall Length 2.000 In, Bore Dia. .290 In, Bore Depth .750...More

Boring Tool,Bore Dia. .360 In,D 1.100 In
  • MICRO 100
  • Boring Tool, Bore Dia. .360 In, D 1.100 InBoring Tool,Bore Dia. .360 In,D 1.100 In
  • Item # 15T160
  • Mfr. Model # BB-3601150
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .360 In, Bore Depth 1.100 In,...More

Boring Tool,Bore Dia. .200 In,D .600 In
  • MICRO 100
  • Boring Tool, Bore Dia. .200 In, D .600 InBoring Tool,Bore Dia. .200 In,D .600 In
  • Item # 15R986
  • Mfr. Model # BB-200600
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .200 In, Bore Depth .600 In,...More

Boring Tool,Bore Dia. .360 In,D 2.000 In
  • MICRO 100
  • Boring Tool, Bore Dia. .360 In, D 2.000 InBoring Tool,Bore Dia. .360 In,D 2.000 In
  • Item # 15T180
  • Mfr. Model # BB-3602000
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 4 In, Bore Dia. .360 In, Bore Depth 2.000 In, Shank...More

Boring Tool,Bore Dia. .360 In,D 1.000 In
  • MICRO 100
  • Boring Tool, Bore Dia. .360 In, D 1.000 InBoring Tool,Bore Dia. .360 In,D 1.000 In
  • Item # 15T156
  • Mfr. Model # BB-3601000
  • Radius Boring Tool, C2 Micrograin Carbide, Overall Length 2-1/2 In, Bore Dia. .360 In, Bore Depth 1.000 In,...More

Results per page: 16 | 32 | 48

Find tough micrograin carbide solid boring bars at Grainger to help with your industrial metal-cutting, boring and grooving applications. Look for a boring bar for internal machining and boring in high temperature stainless steel and Titanium. A grooving tool undercuts and recesses in plastics, copper, brass and aluminum. Shop Grainger today for solid carbide boring bars and other machine cutting tools you can depend on!