Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Solenoid Valves and Coils

6 Results Found that Include 6 Products

Results per page: 16 | 32 | 48
    Solenoid Valve Less Coil,3/4 In,NC,Brass
    • DAYTON
    • Solenoid Valve Less Coil, 3/4 In, NC, BrassSolenoid Valve Less Coil, Brass, 125 psi max
    • Item # 1A578
    • Mfr. Model # 1A578
    • Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4...More

    Solenoid Valve,2/2,1/2 In,NC,120V,Brass
    • RED HAT
    • Solenoid Valve, 2/2,1/2 In, NC, 120V, BrassBrass Solenoid Valve
    • Item # 3UL13
    • Mfr. Model # 8210G094
    • Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe...More

    Solenoid Valve Less Coil,1/2 In,NC,Brass
    • DAYTON
    • Solenoid Valve Less Coil, 1/2 In, NC, BrassSolenoid Valve Less Coil, Brass, 150 psi max
    • Item # 1A577
    • Mfr. Model # 1A577
    • Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1/2 In., Orifice Dia. 5/8...More

    Solenoid Valve,2/2,3/8 In,NC,120/110V
    • ASCO
    • Solenoid Valve, 2/2,3/8 In, NC, 120/110VSolenoid Valve,2/2,3/8 In,NC,120/110V
    • Item # 4EKU3
    • Mfr. Model # 8030G013VM
    • Medium Vacuum Solenoid Valve, Body Material Brass, Media Air/Inert Gas, 2-Way/2-Position, Normally Closed,...More

    Hot Water Solenoid,3/4 In.,NC,Brass
    • RED HAT
    • Hot Water Solenoid, 3/4 In., NC, BrassHot Water Solenoid Valve
    • Item # 5LU28
    • Mfr. Model # 8221G005HW
    • Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In.,...More

    Fuel Gas Solenoid,NC,1-1/4In.,32 cv,Al.
    • RED HAT
    • Fuel Gas Solenoid, NC, 1-1/4In., 32 cv, Al.Air and Fuel Gas Solenoid Valve
    • Item # 4KY44
    • Mfr. Model # 8215B060CSA
    • Solenoid Valve, Gas Shuttoff, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum, Pipe...More

    Results per page: 16 | 32 | 48