Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Solenoid Valves and Coils

10 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Fuel Gas Solenoid,NC,1-1/2In.,35 cv,Al.
    • Fuel Gas Solenoid, NC, 1-1/2In., 35 cv, Al.Air and Fuel Gas Solenoid Valve
    • Item # 4EKR6
    • Mfr. Model # 8215B070 CSA
    • Solenoid Valve, General Purpose, Number of Ways 2, Configuration Normally Closed, Body Material Aluminum,...More

    Solenoid Valve,2/2,1/8 In,NC,12V,PP
    • ALCON
    • Solenoid Valve, 2/2,1/8 In, NC, 12V, PPSolenoid Valve
    • Item # 5WNG2
    • Mfr. Model # 12AZ031A1-4CCA
    • Solenoid Valve, Body Material Polypropylene, 2-Way/2-Position, Normally Closed, Pipe Size 1/8 In., Orifice...More

    Solenoid Valve Coil,24VDC,36W
    • PLAST-O-MATIC
    • Solenoid Valve Coil, 24VDC, 36WSolenoid Valve Coil
    • Item # 11K493
    • Mfr. Model # 6594W-ASM-024/DC
    • Solenoid Valve Coil, Voltage 24VDC, Holding VA 1, Watts 36, Coil Insulation Class F, DC Hz, Coil Enclosure...More

    Solenoid Valve,2/2,1/4 In,NC,24V,Delrin
    • ALCON
    • Solenoid Valve, 2/2,1/4 In, NC, 24V, DelrinSolenoid Valve,2/2,1/4 In,NC,24V,Delrin
    • Item # 5WMZ7
    • Mfr. Model # 02BZ072A1-4ECF
    • Solenoid Valve, Body Material Delrin, 2-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 3/16...More

    Solenoid Valve Coil,120/110V,60/50Hz,10W
    • PARKER
    • Solenoid Valve Coil, 120/110V, 60/50Hz, 10WSolenoid Valve Coil
    • Item # 5BB11
    • Mfr. Model # RK1P3
    • Solenoid Valve Coil, Voltage 110/120VAC, Inrush VA 37, Holding VA 19, Watts 10, Coil Insulation Class F,...More

    Solenoid Valve,2/2,3/8 In,NC,24-99V
    • REDHAT
    • Solenoid Valve, 2/2,3/8 In, NC, 24-99VBrass Solenoid Valve
    • Item # 2HUA8
    • Mfr. Model # 8210P093
    • Solenoid Valve, Body Material Brass, Media Air/Inert Gas and Water, 2-Way/2-Position, Normally Closed, Pipe...More

    Fuel Gas Solenoid,NC,1In.,21 cv,Al.
    • REDHAT
    • Fuel Gas Solenoid, NC, 1In., 21 cv, Al.Fuel Gas Solenoid Valve with Test Port
    • Item # 12L759
    • Mfr. Model # 8214250CSA
    • Solenoid Valve, Gas Shutoff Valve, Number of Ways 2, Configuration Normally Closed, Cv Flow Factor 21, 1 Pipe...More

    Solenoid Valve,2/2,1 In,NC,24V,Nylon
    • ALCON
    • Solenoid Valve, 2/2,1 In, NC, 24V, NylonSolenoid Valve,2/2,1 In,NC,24V,Nylon
    • Item # 5WNF6
    • Mfr. Model # 05FZ009A1-1ECA
    • Solenoid Valve, Body Material Reinforced Nylon, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Min....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More