Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Solenoid Valves and Coils

16 Results Found that Include 39 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Solenoid Valve,2/2,1In,NC,120/110V,Brass
    • REDHAT
    • Solenoid Valve, 2/2,1In, NC, 120/110V, BrassBrass Slow Closing Solenoid Valve
    • Item # 3UL38
    • Mfr. Model # 8221G007
    • Slow Closing Solenoid Valve, Body Material Brass, Media Water, 2-Way/2-Position, Normally Closed, Pipe Size 1...More

    Angle Body Piston Valve,Bronze,NC,1.5 In
    • ASCO
    • Angle Body Piston Valve, Bronze, NC, 1.5 InAngle Body Piston Valve,Bronze,NC,1.5 In
    • Item # 3UK38
    • Mfr. Model # 8290A021
    • Angle Body Piston Valve, Body Material Bronze, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/2 In.,...More

    Angle Body Piston Valve,Bronze,NC,1.25In
    • ASCO
    • Angle Body Piston Valve, Bronze, NC, 1.25InAngle Body Piston Valve,Bronze,NC,1.25In
    • Item # 3UK37
    • Mfr. Model # 8290A017
    • Angle Body Piston Valve, Body Material Bronze, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/4 In.,...More

    Steam Solenoid Valve,3/4 In.,NC,Brass
    • REDHAT
    • Steam Solenoid Valve, 3/4 In., NC, BrassSteam Solenoid Valve
    • Item # 5LU43
    • Mfr. Model # 8222G003
    • Steam Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 3/4 In., Orifice Dia. 3/4 In., Coefficient...More

    Solenoid Valve,1 In,NC,115V,PVC
    • HAYWARD
    • Solenoid Valve, 1 In, NC, 115V, PVCSolenoid Valve
    • Item # 3CDZ6
    • Mfr. Model # SV10100STE
    • Solenoid Valve, Body Material PVC, 2-Way/2-Position, Normally Closed, Pipe Size 1 In., Orifice Dia. 3/64 In.,...More

    Solenoid Valve Less Coil,2Way,1-1/4In,NC
    • DAYTON
    • Solenoid Valve Less Coil, 2Way, 1-1/4In, NCSteam Solenoid Valve Less Coil, Brass, 150 psi max
    • Item # 2A201
    • Mfr. Model # 2A201
    • Steam Solenoid Valve Less Coil, Body Material Brass, 2-Way, Normally Closed, Pipe Size 1-1/4 In., Orifice...More

    S & HW Solenoid Valve,1-1/2 In.,NC,Brass
    • REDHAT
    • S & HW Solenoid Valve, 1-1/2 In., NC, BrassSteam and Hot Water Solenoid Valve
    • Item # 5LU32
    • Mfr. Model # 8220G011
    • Steam and Hot Water Solenoid Valve, 2-Way/2-Position, Normally Closed, Pipe Size 1-1/2 In., Orifice Dia....More

    Solenoid Valve Coil,24VAC,30.6W
    • ASCO
    • Solenoid Valve Coil, 24VAC, 30.6WSolenoid Valve Coil
    • Item # 44U343
    • Mfr. Model # 236783-001-D*
    • Solenoid Valve Coil, Voltage 24VAC, Watts 30.6, Coil Insulation Class H, 60 Hz, Coil Enclosure Watertight No...More

    Solenoid Valve,3/2 to 5/2,1/4In,120/110V
    • REDHAT
    • Solenoid Valve, 3/2 to 5/2,1/4In, 120/110VSolenoid Valve,3/2 to 5/2,1/4In,120/110V
    • Item # 24W649
    • Mfr. Model # WT8401B202M120/60 110/50DA
    • Pilot Solenoid Valve, Body Material Thermoplastic, Pipe Size 1/4 In., Orifice Dia. 1/4 In., Coefficient of...More

    Angle Body Piston Valve,Bronze,NC,2 In
    • ASCO
    • Angle Body Piston Valve, Bronze, NC, 2 InAngle Body Piston Valve,Bronze,NC,2 In
    • Item # 3UK36
    • Mfr. Model # 8290A025
    • Angle Body Piston Valve, Body Material Bronze, 2-Way/2-Position, Normally Closed, Pipe Size 2 In., Orifice...More

    Solenoid Valve,3-Way,1/4 In,NC,24V,PTFE
    • SAINT-GOBAIN
    • Solenoid Valve, 3-Way, 1/4 In, NC, 24V, PTFESolenoid Valve
    • Item # 5UPG0
    • Mfr. Model # DVX3-144D2
    • Solenoid Valve, Body Material PTFE, 3-Way/2-Position, Normally Closed, Pipe Size 1/4 In., Orifice Dia. 1/4...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More