Skip Content

Filter Results By

Applied Filters Clear All

Solenoid Coil Connectors

11 Results Found that Include 11 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Connector, Coil,22mm DIN,24V to 220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24V to 220V Connector, Coil,22mm DIN,24V to 220V
  • Item # 3JCL8
  • Mfr. Model # 230-364 black 12 end
  • Solenoid Coil Connector, 22mm DIN, Voltage 24V to 220V, Lead Type Plug, Strain Relief, Max Ambient Temp 180...More

Connector,DIN 436050A,Plug In
  • SPEEDAIRE
  • Connector, DIN 436050A, Plug In Connector,DIN 436050A,Plug In
  • Item # 3FFZ6
  • Mfr. Model # 3FFZ6
  • Solenoid Coil Connector, DIN 436050A, Voltage 24VDC/120VAC, Lead Type Plug, For Use With 30mm Solenoid Coil,...More

Connector,DIN Type B,Plug In
  • SPEEDAIRE
  • Connector, DIN Type B, Plug In Connector,DIN Type B,Plug In
  • Item # 3FFY9
  • Mfr. Model # 3FFY9
  • Solenoid Coil Connector, DIN Type B, Voltage 24VDC/120VAC, Lead Type Plug, For Use With 22mm Solenoid Coil,...More

Connector, Coil,22mm DIN,24VDC
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24VDC Connector, Coil,22mm DIN,24VDC
  • Item # 3JCL9
  • Mfr. Model # 230-365 24V
  • Solenoid Coil Connector, 22mm DIN, Voltage 24VDC, Lead Type Plug, Indicating Light, Strain Relief, Max...More

Connector,DIN 436050A,Plug Lead
  • SPEEDAIRE
  • Connector, DIN 436050A, Plug Lead Connector,DIN 436050A,Plug Lead
  • Item # 3FFZ2
  • Mfr. Model # 3FFZ2
  • Solenoid Coil Connector, DIN 436050A, Voltage 120VAC, Lead Type Plug, Indicating Light, For Use With 22mm...More

Connector,DIN Type A,Plug Lead
  • SPEEDAIRE
  • Connector, DIN Type A, Plug Lead Connector,DIN Type A,Plug Lead
  • Item # 3FFZ7
  • Mfr. Model # 3FFZ7
  • Solenoid Coil Connector, DIN Type A, Voltage 24VDC, Lead Type Plug, Indicating Light, For Use With 30mm...More

Connector,DIN Type B,Plug Lead
  • SPEEDAIRE
  • Connector, DIN Type B, Plug Lead Connector,DIN Type B,Plug Lead
  • Item # 3FFZ8
  • Mfr. Model # 3FFZ8
  • Solenoid Coil Connector, DIN Type B, Voltage 120VAC, Lead Type Plug, Indicating Light, For Use With 30mm...More

Connector, Coil,22mm DIN,110V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 110V Connector, Coil,22mm DIN,110V
  • Item # 3JDE3
  • Mfr. Model # 230-366 110V
  • Solenoid Coil Connector, 22mm DIN, Voltage 110V, Lead Type Plug, Indicating Light, Strain Relief, Max Ambient...More

Connector, Coil,22mm DIN,24V to 220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 24V to 220V Connector, Coil,22mm DIN,24V to 220V
  • Item # 3JCL7
  • Mfr. Model # 230-363 grey 14 end
  • Solenoid Coil Connector, 22mm DIN, Voltage 24V to 220V, Lead Type Plug, Strain Relief, Max Ambient Temp 180...More

Connector,DIN 436050A,Plug Lead
  • SPEEDAIRE
  • Connector, DIN 436050A, Plug Lead Connector,DIN 436050A,Plug Lead
  • Item # 3FFZ1
  • Mfr. Model # 3FFZ1
  • Solenoid Coil Connector, DIN 436050A, Voltage 24VDC, Lead Type Plug, Indicating Light, For Use With 22mm...More

Connector, Coil,22mm DIN,220V
  • NUMATICS
  • Connector, Coil, 22mm DIN, 220V Connector, Coil,22mm DIN,220V
  • Item # 3JDE4
  • Mfr. Model # 230-367 220V
  • Solenoid Coil Connector, 22mm DIN, Voltage 220V, Lead Type Plug, Indicating Light, Strain Relief, Max Ambient...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More