Skip Content

Filter Results By

Soldering Iron Testers

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tip Temp Tester,32 deg. to 1300 deg. F
  • HAKKO
  • Tip Temp Tester, 32 deg. to 1300 deg. F Tip Temp Tester,32 deg. to 1300 deg. F
  • Item # 32TV24
  • Mfr. Model # FG100-02
  • Tip Temperature Tester, Temp. Range (F) 32 Degrees to 1300 Degrees , Temp. Accuracy (F) +/-6 Degrees , Temp....More

Soldering Iron Tester,0 deg to 700 deg C
  • HAKKO
  • Soldering Iron Tester, 0 deg to 700 deg C Soldering Iron Tester,0 deg to 700 deg C
  • Item # 32TV26
  • Mfr. Model # FG101-16
  • Soldering Iron Tester, Temp. Range (C) 0 Degrees to 700 Degrees , Temp. Accuracy (C) +/-3 Degrees , Temp....More

Soldering Iron Tester,Degree F,110V
  • WAHL
  • Soldering Iron Tester, Degree F, 110V Soldering Iron Tester,Degree F,110V
  • Item # 6PEZ8
  • Mfr. Model # ST2200F-110
  • Soldering Iron Tester 110 Volt, Temp. Range (F) 50 Degrees F to 1300 Degrees F, Probe Connector Type K,...More

Sensor,0 deg. to 1200 deg. F,Coated,PK10
Thermocouple Solder Bead Sensor w/Bonnet
Soldering Iron Tester,32deg to 1300deg F
  • HAKKO
  • Soldering Iron Tester, 32deg to 1300deg F Soldering Iron Tester,32deg to 1300deg F
  • Item # 32TV25
  • Mfr. Model # FG101-10
  • Soldering Iron Tester, Temp. Range (F) 32 Degrees to 1300 Degrees , Temp. Accuracy (F) +/-6 Degrees , Temp....More

Tip Temp Tester,0 deg. to 700 deg. C
  • HAKKO
  • Tip Temp Tester, 0 deg. to 700 deg. C Tip Temp Tester,0 deg. to 700 deg. C
  • Item # 32TV23
  • Mfr. Model # FG100-01
  • Tip Temperature Tester, Temp. Range (C) 0 Degrees to 700 Degrees , Temp. Accuracy (C) +/-3 Degrees , Temp....More

Thermocouple Solder Bead Sensor
Sensor Rebuilding Kit
Rebuild Kit- For 6PFA6, Model: WST-02
Soldering Iron Tester,Degree C,110V
  • WAHL
  • Soldering Iron Tester, Degree C, 110V Soldering Iron Tester,Degree C,110V
  • Item # 6PFA0
  • Mfr. Model # ST2200C-110
  • Soldering Iron Tester 110 Volt, Probe Connector Type K, Display 4-1/2 Digit LCD, 0.7 In, Number of Inputs...More

Soldering Iron Tester,Degree C,220V
  • WAHL
  • Soldering Iron Tester, Degree C, 220V Soldering Iron Tester,Degree C,220V
  • Item # 6PFA1
  • Mfr. Model # ST2200C-220
  • Soldering Iron Tester 220 Volt, Probe Connector Type K, Display 4-1/2 Digit LCD, 0.7 In, Number of Inputs...More

Soldering Iron Tester,Degree F,220V
  • WAHL
  • Soldering Iron Tester, Degree F, 220V Soldering Iron Tester,Degree F,220V
  • Item # 6PEZ9
  • Mfr. Model # ST2200F-220
  • Soldering Iron Tester 220 Volt, Temp. Range (F) 50 Degrees F to 1300 Degrees F, Probe Connector Type K,...More

Soldering Iron Tester With Euro Plug
  • WAHL
  • Soldering Iron Tester With Euro Plug Soldering Iron Tester With Euro Plug
  • Item # 6PFA2
  • Mfr. Model # ST2200C-220E
  • Soldering Iron Tester with Euro Plug, Probe Connector Type K, Display 4-1/2 Digit LCD, 0.7 In, Number of...More

Soldering Iron Tester With British Plug
  • WAHL
  • Soldering Iron Tester With British Plug Soldering Iron Tester With British Plug
  • Item # 6PFA3
  • Mfr. Model # ST2200C-220B
  • Soldering Iron Tester with British Plug, Probe Connector Type K, Display 4-1/2 Digit LCD, 0.7 In, Number of...More

Tip Temp Tester,1-600Deg C,1-1200Deg F
  • PACE
  • Tip Temp Tester, 1-600Deg C, 1-1200Deg F Tip Temp Tester,1-600Deg C,1-1200Deg F
  • Item # 31ZT29
  • Mfr. Model # 8001-0087-P1
  • Tip Temperature Tester, Temp. Range (F) 1 Degrees to 1200 Degrees , Temp. Range (C) 1 Degrees to 600 Degrees...More

Results per page:  16 | 32 | 48

Get soldering iron testers from Grainger to help conduct daily maintenance on your station type soldering irons. These instruments can alert you to common problems such as improper voltage, low temperature or incorrect tip-to-ground resistance. Help ensure the operating efficiency of your equipment with soldering iron testers from Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More