Skip Content

Filter Results By

Application
For Use With
Color
Material
Includes
Brand
Price
Shop By
Ratings

Soldering Accessories

139 Results Found that Include 232 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Duster,Economical,10oz
Desoldering Bulb,3.5in L,Red
  • AMERICAN BEAUTY
  • Desoldering Bulb, 3.5in L, Red Desoldering Bulb,3.5in L,Red
  • Item # 19YP78
  • Mfr. Model # SS-8
  • Desoldering Bulb, For Removal of Solder, Clean Away Unwanted Solder, For General Rework Solder Removal,...More

Butane,2.1 Oz
Pure Acetone,1 pt.
Handle,Soldering
Desoldering Pump,11.25 In L,4.5 In W
Conformal Coating,12 oz
  • TECHSPRAY
  • Conformal Coating, 12 oz Conformal Coating,12 oz
  • Item # 22HU90
  • Mfr. Model # 2108-12S
  • Conformal Coating, Turbo-Coat Acrylic, Application PCB Coating, Standards IPC-CC-830B, MIL-I-46058C, Package...More

Desoldering Pump,8 In L
  • OK INDUSTRIES
  • Desoldering Pump, 8 In L Desoldering Pump,8 In L
  • Item # 23Z365
  • Mfr. Model # DP-140
  • Desoldering Pump, Characteristics One Hand Operation, Precision Regulated Return, Replaceable Tip, Compact,...More

Anti-Static Freeze Spray
  • TECHSPRAY
  • Anti-Static Freeze Spray Anti-Static Freeze Spray
  • Item # 19YY65
  • Mfr. Model # 1747-10S
  • Anti-Static Freeze Spray, Rapidly Evaporating Liquid that Super-Chills Isolated areas used as a...More

Soldering Iron Tip Tinner,1.5in L,Silver
  • AMERICAN BEAUTY
  • Soldering Iron Tip Tinner, 1.5in L, Silver Soldering Iron Tip Tinner,1.5in L,Silver
  • Item # 19YP74
  • Mfr. Model # CS-TT1
  • Soldering Iron Tip Tinner, for Cleaning and Re-Tinning Soldering Iron Tips, For Re-Tinning Your Soldering...More

Heater,Desoldering,5in.x3in.x1.3in.
Soldering Heat Sink,1in L,Copper
  • AMERICAN BEAUTY
  • Soldering Heat Sink, 1in L, Copper Soldering Heat Sink,1in L,Copper
  • Item # 19YP79
  • Mfr. Model # HS-A
  • Soldering Heat Sink, Measure To Protect Heat Sensitive Components From Thermal Damage, For Thermal Damage...More

Dispenser,Solder
ESD Table Top Cleaner
Urethane Conformal Coating
  • TECHSPRAY
  • Urethane Conformal Coating Urethane Conformal Coating
  • Item # 19YY68
  • Mfr. Model # 2104-12S
  • Urethane Conformal Coating, Protect Circuit Boards from Harsh Environments Guard Against Moisture, Thermal...More

Blue Shower Maintenance Cleaner
  • TECHSPRAY
  • Blue Shower Maintenance Cleaner Blue Shower Maintenance Cleaner
  • Item # 19YY54
  • Mfr. Model # 1620-10S
  • Blue Shower Maintenance Cleaner, Maintenance Cleaners Clean Oil and Contaminants Off of Metal Parts, Printed...More

Pen,Overcoat,0.16 Oz
Tip Tinner,Solder/Cleaner Combo,20 g
No-Clean Flux Dispensing Pen,1 Pen
  • TECHSPRAY
  • No-Clean Flux Dispensing Pen, 1 Pen No-Clean Flux Dispensing Pen,1 Pen
  • Item # 3JDL4
  • Mfr. Model # 2507-N
  • No-Clean Flux Dispensing Pen, 1 Pen, Resin- and Halide-Free Leaving No Residues, High Precision Applications...More

Replacement Carbon Filter,For W5A350,PK3
Conformal Coating Remover
  • TECHSPRAY
  • Conformal Coating Remover Conformal Coating Remover
  • Item # 3JDL6
  • Mfr. Model # 2510-N
  • Conformal Coating Remover, Fast Stripping Action, Noncorrosive, Evaporates Quickly, Quickly and Precisely...More

Tip Polishing Bar,Cleans Soldering Tips
Silicone Conformal Coating
  • TECHSPRAY
  • Silicone Conformal Coating Silicone Conformal Coating
  • Item # 19YY67
  • Mfr. Model # 2102-12S
  • Silicone Conformal Coating, Protect Circuit Boards from Harsh Environments Guard Against Moisture, Thermal...More

  • PACE
  • Sponge Sponge
  • Multiple product options available

    Multiple product options available

Solder Tip Cleaning Wire Sponge,Brass
Results per page:  16 | 32 | 48

Rely on Grainger to carry a wide range of soldering accessories to help you get the job done right. Search this large product assortment that includes butane fuel and refill canisters, soldering sponges, iron stands, desoldering pumps and more. Stock up on soldering accessories and supplies at Grainger to help keep your soldering projects on track.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More