Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Solar Panels and Accessories

39 Results Found that Include 39 Products

Results per page: 16 | 32 | 48
Solar Panel Kit
  • GRAPE SOLAR
  • Solar Panel KitSolar Panel Kit
  • Item # 31ED10
  • Mfr. Model # GS-6433-KIT
  • Solar Panel Kit,Mounting Flat Roof,Mounting Hardware Included,Weight 6425 lb.,Includes (99) 280W Solar Panels...More

Solar Panel,Monocrystalline,265W
  • GRAPE SOLAR
  • Solar Panel, Monocrystalline, 265WSolar Panel,Monocrystalline,265W
  • Item # 31ED01
  • Mfr. Model # GS-S-265-FAB1
  • Solar Panel, Cell Type Monocrystalline, Nominal Output Power 265W, Power Tolerance 0 Percent, +3 Percent,...More

Solar Panel,Monocrystalline,160W
  • GRAPE SOLAR
  • Solar Panel, Monocrystalline, 160WSolar Panel,Monocrystalline,160W
  • Item # 31EC99
  • Mfr. Model # GS-S-160-FAB8
  • Solar Panel,Cell Type Monocrystalline,Nominal Output Power 160W,Power Tolerance -5 Percent to +5...More

Charge Controller,Steel Enclosure,150VDC
  • SCHNEIDER ELECTRIC
  • Charge Controller, Steel Enclosure, 150VDCCharge Controller,Steel Enclosure,150VDC
  • Item # 30EG44
  • Mfr. Model # RNW86510301
  • Charge Controller, Power Rating 3500W, Enclosure Material Steel, Modes of Operation Always On, Timers, Motion...More

Adjustable Bracket,For Metal Roofs
Roof Hook,7 in. D x 8 in. W x 7 in. H
Solar Panel Kit,8480W,Curved Tile Roof
  • GRAPE SOLAR
  • Solar Panel Kit, 8480W, Curved Tile RoofSolar Panel Kit,8480W,Curved Tile Roof
  • Item # 31ED08
  • Mfr. Model # GS-6427-KIT
  • Solar Panel Kit, Nominal Output Power 8480W, Power Tolerance 0 Percent to +3 Percent, Operating Voltage 31.2,...More

Solar Panel Kit,8480W,Ground Mount
  • GRAPE SOLAR
  • Solar Panel Kit, 8480W, Ground MountSolar Panel Kit,8480W,Ground Mount
  • Item # 31ED09
  • Mfr. Model # GS-6428-KIT
  • Solar Panel Kit, Nominal Output Power 8480W, Power Tolerance 0 Percent to +3 Percent, Operating Voltage 31.2,...More

Solar Panel Kit,1060W,Curved Tile Roof
  • GRAPE SOLAR
  • Solar Panel Kit, 1060W, Curved Tile RoofSolar Panel Kit,1060W,Curved Tile Roof
  • Item # 31ED04
  • Mfr. Model # GS-64098-KIT
  • Solar Panel Kit, Nominal Output Power 1060W, Power Tolerance 0 Percent to +3 Percent, Operating Voltage 31.2,...More

Solar Panel Kit,1060W,Ground Mount
  • GRAPE SOLAR
  • Solar Panel Kit, 1060W, Ground MountSolar Panel Kit,1060W,Ground Mount
  • Item # 31ED05
  • Mfr. Model # GS-6409-KIT
  • Solar Panel Kit, Nominal Output Power 1060W, Power Tolerance 0 Percent to +3 Percent, Operating Voltage 31.2,...More

Solar Panel Kit
  • GRAPE SOLAR
  • Solar Panel KitSolar Panel Kit
  • Item # 31ED11
  • Mfr. Model # GS-6454-KIT
  • Solar Panel Kit,Mounting Ground,Mounting Hardware Included,Weight 8915 lb.,Includes (99) 280W Solar Panels...More

Solar Panel Kit,8480W,Shingle Roof
  • GRAPE SOLAR
  • Solar Panel Kit, 8480W, Shingle RoofSolar Panel Kit,8480W,Shingle Roof
  • Item # 31ED07
  • Mfr. Model # GS-6426-KIT
  • Solar Panel Kit, Nominal Output Power 8480W, Power Tolerance 0 Percent to +3 Percent, Operating Voltage 31.2,...More

Solar Panel Kit,1060W,Shingle Roof
  • GRAPE SOLAR
  • Solar Panel Kit, 1060W, Shingle RoofSolar Panel Kit,1060W,Shingle Roof
  • Item # 31ED03
  • Mfr. Model # GS-6407-KIT
  • Solar Panel Kit, Nominal Output Power 1060W, Power Tolerance 0 Percent to +3 Percent, Operating Voltage 31.2,...More

Solar Panel Kit,8480W,Flat Roof
  • GRAPE SOLAR
  • Solar Panel Kit, 8480W, Flat RoofSolar Panel Kit,8480W,Flat Roof
  • Item # 31ED06
  • Mfr. Model # GS-6404-KIT
  • Solar Panel Kit, Nominal Output Power 8480W, Power Tolerance 0 Percent to +3 Percent, Operating Voltage 31.2,...More

Solar Panel Kit,1060W,Flat Roof
  • GRAPE SOLAR
  • Solar Panel Kit, 1060W, Flat RoofSolar Panel Kit,1060W,Flat Roof
  • Item # 31ED02
  • Mfr. Model # GS-6404-KIT
  • Solar Panel Kit, Nominal Output Power 1060W, Power Tolerance 0 Percent to +3 Percent, Operating Voltage 31.2,...More

Solar Panel Kit
  • GRAPE SOLAR
  • Solar Panel KitSolar Panel Kit
  • Item # 31ED13
  • Mfr. Model # GS-6458-KIT
  • Solar Panel Kit,Mounting Ground,Mounting Hardware Included,Weight 21750 lb.,Includes (253) 280W Solar Panels...More

Solar Panel Kit
  • GRAPE SOLAR
  • Solar Panel KitSolar Panel Kit
  • Item # 31ED12
  • Mfr. Model # GS-6457-KIT
  • Solar Panel Kit,Mounting Flat Roof,Mounting Hardware Included,Weight 15965 lb.,Includes (253) 280W Solar...More

Solar Panel Analyzer,0 to 60.00 VDC
  • AMPROBE
  • Solar Panel Analyzer, 0 to 60.00 VDCSolar Panel Analyzer,0 to 60.00 VDC
  • Item # 4VMF3
  • Mfr. Model # SOLAR-500
  • Solar Panel Analyzer, Voltage Range 0 to 60.00 VDC, Voltage Accuracy +/-1% +/- 18 Digits, Current Range 0 to...More

Configuration Tool,XW Inverters,2.4 in H
Breaker,ABS Enclosure,125VDC,9 lb.
  • SCHNEIDER ELECTRIC
  • Breaker, ABS Enclosure, 125VDC, 9 lb.Breaker,ABS Enclosure,125VDC,9 lb.
  • Item # 30EG38
  • Mfr. Model # RNW8651080
  • Breaker, Enclosure Material ABS, Modes of Operation Always On, Timers, Motion Activation, Other Controls...More

Inverter,4000W,220A,120/240VAC
  • SCHNEIDER ELECTRIC
  • Inverter, 4000W, 220A, 120/240VACInverter,4000W,220A,120/240VAC
  • Item # 30EG39
  • Mfr. Model # RNW8651010
  • Inverter, Nominal Output Power 4000W, AC Output Voltage 120/240, AC Output Voltage Range 106/211 AC to...More

Conduit Box,Steel,NEMA1,Gray
Breaker,ABS Enclosure,125VDC,10 lb.
  • SCHNEIDER ELECTRIC
  • Breaker, ABS Enclosure, 125VDC, 10 lb.Breaker,ABS Enclosure,125VDC,10 lb.
  • Item # 30EG35
  • Mfr. Model # RNW8651070
  • Breaker, Enclosure Material ABS, Modes of Operation Always On, Timers, Motion Activation, Other Controls...More

Breaker Panel,Steel Enclosure,120/240VAC
  • SCHNEIDER ELECTRIC
  • Breaker Panel, Steel Enclosure, 120/240VACBreaker Panel,Steel Enclosure,120/240VAC
  • Item # 30EG32
  • Mfr. Model # RNW8651017
  • AC Breaker Panel, Enclosure Material Steel, Modes of Operation Always On, Timers, Motion Activation, Other...More

Connection Kit,Steel Enclosure,120/240V
  • SCHNEIDER ELECTRIC
  • Connection Kit, Steel Enclosure, 120/240VConnection Kit,Steel Enclosure,120/240V
  • Item # 30EG47
  • Mfr. Model # RNW8651020
  • Connection Kit, Enclosure Material Steel, Modes of Operation Always On, Timers, Motion Activation, Other...More

Breaker,ABS Enclosure,160VDC,15 lb.
  • SCHNEIDER ELECTRIC
  • Breaker, ABS Enclosure, 160VDC, 15 lb.Breaker,ABS Enclosure,160VDC,15 lb.
  • Item # 30EG37
  • Mfr. Model # RNW8651065
  • Breaker, Enclosure Material ABS, Modes of Operation Always On, Timers, Motion Activation, Other Controls...More

Charge Controller,Steel Enclosure,600VDC
  • SCHNEIDER ELECTRIC
  • Charge Controller, Steel Enclosure, 600VDCCharge Controller,Steel Enclosure,600VDC
  • Item # 30EG45
  • Mfr. Model # RNW8651032
  • Charge Controller, Power Rating 4800W, Enclosure Material Steel, Modes of Operation Always On, Timers, Motion...More

DC Breaker Panel,Steel Enclosure,250V
  • SCHNEIDER ELECTRIC
  • DC Breaker Panel, Steel Enclosure, 250VDC Breaker Panel,Steel Enclosure,250V
  • Item # 30EG34
  • Mfr. Model # RNW8651016
  • DC Breaker Panel, Enclosure Material Steel, Modes of Operation Always On, Timers, Motion Activation, Other...More

Inverter,4000W,230A,120/240VAC
  • SCHNEIDER ELECTRIC
  • Inverter, 4000W, 230A, 120/240VACInverter,4000W,230A,120/240VAC
  • Item # 30EG31
  • Mfr. Model # RNW8654024
  • Inverter, Nominal Output Power 4000W, AC Output Voltage 120/240, AC Output Voltage Range 104/208 AC to...More

Breaker,ABS Enclosure,160VDC,24 lb.
  • SCHNEIDER ELECTRIC
  • Breaker, ABS Enclosure, 160VDC, 24 lb.Breaker,ABS Enclosure,160VDC,24 lb.
  • Item # 30EG36
  • Mfr. Model # RNW8651075
  • Breaker, Enclosure Material ABS, Modes of Operation Always On, Timers, Motion Activation, Other Controls...More

AC Breaker Kit,Steel Enclosure,120/240V
  • SCHNEIDER ELECTRIC
  • AC Breaker Kit, Steel Enclosure, 120/240VAC Breaker Kit,Steel Enclosure,120/240V
  • Item # 30EG33
  • Mfr. Model # RNW8651019
  • AC Breaker Kit, Enclosure Material Steel, Modes of Operation Always On, Timers, Motion Activation, Other...More

Inverter,2500W,150A,120/240VAC
  • SCHNEIDER ELECTRIC
  • Inverter, 2500W, 150A, 120/240VACInverter,2500W,150A,120/240VAC
  • Item # 30EG30
  • Mfr. Model # RNW8652524
  • Inverter, Nominal Output Power 2500W, AC Output Voltage 120/240, AC Output Voltage Range 104/208 AC to...More

Results per page: 16 | 32 | 48