Skip Content

Filter Results By

Series
Fuse Amps
Speed
Interrupt Rating
Rejection / Nonrejection
Voltage Rating
Class
Brand
Price
Shop By

Solar Fuses

60 Results Found that Include 199 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • LITTELFUSE
  • Solar Fuses, PCB 1 PinSolar Fuses, PCB 1 Pin
  • Multiple product options available

    About

    • Nonindicating

    These fast-acting melamine fuses are used in solar combiner boxes and in circuits with DC fault currents up to 50,000 amperes. Also for use with inverters, power supplies, and desktop meters.

    Multiple product options available

  • LITTELFUSE
  • Solar Fuses, TabSolar Fuses, Tab
  • Multiple product options available

    About

    • Nonindicating

    Designed for the protection and isolation of photovoltaic strings, these melamine fuses are capable of interrupting low overcurrents associated with faulted PV string arrays.

    Multiple product options available

Solar Fuse,3A,HP10M,1000VDC
  • Solar Fuse, 3A, HP10M, 1000VDCSolar Fuse,3A,HP10M,1000VDC
  • Description

    Solar Fuse, 3 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV Class, GMG Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 10kA at 1000VDC, Length 1-1/2 In., Diameter 13/32 In., Standards CE, UL Listed to Standard UL2579 File E333668, CSA Component Certified C22.2, IEC 60269-6 Approved

  • Item # 15D781
  • Mfr. Model # HP10M3
  • Solar Fuse, 3 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,7A,HP10M,1000VDC
  • Solar Fuse, 7A, HP10M, 1000VDCSolar Fuse,7A,HP10M,1000VDC
  • Description

    Solar Fuse, 7 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV Class, GMG Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 10kA at 1000VDC, Length 1-1/2 In., Diameter 13/32 In., Standards CE, UL Listed to Standard UL2579 File E333668, CSA Component Certified C22.2, IEC 60269-6 Approved

  • Item # 15D785
  • Mfr. Model # HP10M7
  • Solar Fuse, 7 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

  • LITTELFUSE
  • Solar Fuses, Bolt OnSolar Fuses, Bolt On
  • Multiple product options available

    About

    • Nonindicating

    Designed for the protection of photovoltaic systems, these melamine solar fuses are for use with combiner boxes, inverters, and battery charge controllers.

    Multiple product options available

  • BUSSMANN
  • Solar Fuses, CylindricalSolar Fuses, Cylindrical
  • Multiple product options available

    About

    • Nonindicating

    These fast-acting photovoltaic fuses protect in lower-level overload regions. They perform well in extreme temperatures and in constantly changing PV environmental conditions. The fiberglass transformers are compatible with industry standard Class R fuse blocks and disconnects. Temp. range: -40° to 90°C.

    Multiple product options available

Solar Fuse,4A,HP10M,1000VDC
  • Solar Fuse, 4A, HP10M, 1000VDCSolar Fuse,4A,HP10M,1000VDC
  • Description

    Solar Fuse, 4 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV Class, GMG Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 10kA at 1000VDC, Length 1-1/2 In., Diameter 13/32 In., Standards CE, UL Listed to Standard UL2579 File E333668, CSA Component Certified C22.2, IEC 60269-6 Approved

  • Item # 15D782
  • Mfr. Model # HP10M4
  • Solar Fuse, 4 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,8A,HP10M,1000VDC
  • Solar Fuse, 8A, HP10M, 1000VDCSolar Fuse,8A,HP10M,1000VDC
  • Description

    Solar Fuse, 8 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV Class, GMG Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 10kA at 1000VDC, Length 1-1/2 In., Diameter 13/32 In., Standards CE, UL Listed to Standard UL2579 File E333668, CSA Component Certified C22.2, IEC 60269-6 Approved

  • Item # 15D786
  • Mfr. Model # HP10M8
  • Solar Fuse, 8 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

  • MERSEN/FERRAZ SHAWMUT
  • Solar Fuses, PCB 2 PinSolar Fuses, PCB 2 Pin
  • Multiple product options available

    About

    • Nonindicating

    Designed for the protection of photovoltaic systems, these GMG fuses feature low fault current interrupting capability and durable construction for enhanced system longevity.

    Multiple product options available

Solar Fuse,12A,HP10M,1000VDC
  • Solar Fuse, 12A, HP10M, 1000VDCSolar Fuse,12A,HP10M,1000VDC
  • Description

    Solar Fuse, 12 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV Class, GMG Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 10kA at 1000VDC, Length 1-1/2 In., Diameter 13/32 In., Standards CE, UL Listed to Standard UL2579 File E333668, CSA Component Certified C22.2, IEC 60269-6 Approved

  • Item # 15D777
  • Mfr. Model # HP10M12
  • Solar Fuse, 12 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,5A,HP10M,1000VDC
  • Solar Fuse, 5A, HP10M, 1000VDCSolar Fuse,5A,HP10M,1000VDC
  • Description

    Solar Fuse, 5 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV Class, GMG Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 10kA at 1000VDC, Length 1-1/2 In., Diameter 13/32 In., Standards CE, UL Listed to Standard UL2579 File E333668, CSA Component Certified C22.2, IEC 60269-6 Approved

  • Item # 15D783
  • Mfr. Model # HP10M5
  • Solar Fuse, 5 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,20A,HP10M,1000VDC
  • Solar Fuse, 20A, HP10M, 1000VDCSolar Fuse,20A,HP10M,1000VDC
  • Description

    Solar Fuse, 20 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV Class, GMG Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 10kA at 1000VDC, Length 1-1/2 In., Diameter 13/32 In., Standards CE, UL Listed to Standard UL2579 File E333668, CSA Component Certified C22.2, IEC 60269-6 Approved

  • Item # 15D780
  • Mfr. Model # HP10M20
  • Solar Fuse, 20 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,6A,HP10M,1000VDC
  • Solar Fuse, 6A, HP10M, 1000VDCSolar Fuse,6A,HP10M,1000VDC
  • Description

    Solar Fuse, 6 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV Class, GMG Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 10kA at 1000VDC, Length 1-1/2 In., Diameter 13/32 In., Standards CE, UL Listed to Standard UL2579 File E333668, CSA Component Certified C22.2, IEC 60269-6 Approved

  • Item # 15D784
  • Mfr. Model # HP10M6
  • Solar Fuse, 6 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,10A,HP10M,1000VDC
  • Solar Fuse, 10A, HP10M, 1000VDCSolar Fuse,10A,HP10M,1000VDC
  • Description

    Solar Fuse, 10 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV Class, GMG Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 10kA at 1000VDC, Length 1-1/2 In., Diameter 13/32 In., Standards CE, UL Listed to Standard UL2579 File E333668, CSA Component Certified C22.2, IEC 60269-6 Approved

  • Item # 15D776
  • Mfr. Model # HP10M10
  • Solar Fuse, 10 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,2A,HP10M,1000VDC
  • Solar Fuse, 2A, HP10M, 1000VDCSolar Fuse,2A,HP10M,1000VDC
  • Description

    Solar Fuse, 2 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV Class, GMG Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 10kA at 1000VDC, Length 1-1/2 In., Diameter 13/32 In., Standards CE, UL Listed to Standard UL2579 File E333668, CSA Component Certified C22.2, IEC 60269-6 Approved

  • Item # 15D779
  • Mfr. Model # HP10M2
  • Solar Fuse, 2 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,1A,HP10M,1000VDC
  • Solar Fuse, 1A, HP10M, 1000VDCSolar Fuse,1A,HP10M,1000VDC
  • Description

    Solar Fuse, 1 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV Class, GMG Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 10kA at 1000VDC, Length 1-1/2 In., Diameter 13/32 In., Standards CE, UL Listed to Standard UL2579 File E333668, CSA Component Certified C22.2, IEC 60269-6 Approved

  • Item # 15D775
  • Mfr. Model # HP10M1
  • Solar Fuse, 1 Fuse Amps, Nonindicating, HP10M Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,20A,PV,1000VDC
  • Solar Fuse, 20A, PV, 1000VDCSolar Fuse,20A,PV,1000VDC
  • Description

    Solar Fuse, 20 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 33kA at 1000VDC, Length 38mm, Diameter 10.3mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E449
  • Mfr. Model # PV-20A10F
  • Solar Fuse, 20 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

  • BUSSMANN
  • Solar Fuses, BladeSolar Fuses, Blade
  • Multiple product options available

    About

    • Nonindicating

    Designed for protecting and isolating photovoltaic array combiners and disconnects, these ceramic fuses are capable of interrupting low overcurrents associated with faulted PV systems.

    Multiple product options available

Solar Fuse,1A,PV,1000VDC
  • Solar Fuse, 1A, PV, 1000VDCSolar Fuse,1A,PV,1000VDC
  • Description

    Solar Fuse, 1 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 33kA at 1000VDC, Length 38mm, Diameter 10.3mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E442
  • Mfr. Model # PV-1A10F
  • Solar Fuse, 1 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,10A,PV,1000VDC
  • Solar Fuse, 10A, PV, 1000VDCSolar Fuse,10A,PV,1000VDC
  • Description

    Solar Fuse, 10 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 33kA at 1000VDC, Length 38mm, Diameter 10.3mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E438
  • Mfr. Model # PV-10A10F
  • Solar Fuse, 10 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,8A,PV,1000VDC
  • Solar Fuse, 8A, PV, 1000VDCSolar Fuse,8A,PV,1000VDC
  • Description

    Solar Fuse, 8 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 33kA at 1000VDC, Length 38mm, Diameter 10.3mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E441
  • Mfr. Model # PV-8A10F
  • Solar Fuse, 8 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,6A,PV,1000VDC
  • Solar Fuse, 6A, PV, 1000VDCSolar Fuse,6A,PV,1000VDC
  • Description

    Solar Fuse, 6 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 33kA at 1000VDC, Length 38mm, Diameter 10.3mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A). Only shipped in quantities of 10.

  • Item # 41E448
  • Mfr. Model # PV-6A10F
  • Solar Fuse, 6 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,20A,PV,1000VDC
  • Solar Fuse, 20A, PV, 1000VDCSolar Fuse,20A,PV,1000VDC
  • Description

    Solar Fuse, 20 Fuse Amps, Nonindicating, PV-T Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style Tab, Interrupt Rating 33kA at 1000VDC, Length 60mm, Diameter 11mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E460
  • Mfr. Model # PV-20A10-T
  • Solar Fuse, 20 Fuse Amps, Nonindicating, PV-T Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,10A,PV,1000VDC
  • Solar Fuse, 10A, PV, 1000VDCSolar Fuse,10A,PV,1000VDC
  • Description

    Solar Fuse, 10 Fuse Amps, Nonindicating, PC-1P Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style PCB 1 Pin, Interrupt Rating 33kA at 1000VDC, Length 38mm, Diameter 7mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E461
  • Mfr. Model # PV-10A10-1P
  • Solar Fuse, 10 Fuse Amps, Nonindicating, PC-1P Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,3.5A,PV,1000VDC
  • Solar Fuse, 3.5A, PV, 1000VDCSolar Fuse,3.5A,PV,1000VDC
  • Description

    Solar Fuse, 3-1/2 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style Cylindrical, Interrupt Rating 33kA at 1000VDC, Length 38mm, Diameter 10.3mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E445
  • Mfr. Model # PV-3-5A10F
  • Solar Fuse, 3-1/2 Fuse Amps, Nonindicating, PV-F Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,2A,PV,1000VDC
  • Solar Fuse, 2A, PV, 1000VDCSolar Fuse,2A,PV,1000VDC
  • Description

    Solar Fuse, 2 Fuse Amps, Nonindicating, PV-2P Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style PCB 2 Pin, Interrupt Rating 33kA at 1000VDC, Length 40mm, Diameter 8mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E476
  • Mfr. Model # PV-2A10-2P
  • Solar Fuse, 2 Fuse Amps, Nonindicating, PV-2P Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,6A,PV,1000VDC
  • Solar Fuse, 6A, PV, 1000VDCSolar Fuse,6A,PV,1000VDC
  • Description

    Solar Fuse, 6 Fuse Amps, Nonindicating, PC-1P Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style PCB 1 Pin, Interrupt Rating 33kA at 1000VDC, Length 38mm, Diameter 7mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E470
  • Mfr. Model # PV-6A10-1P
  • Solar Fuse, 6 Fuse Amps, Nonindicating, PC-1P Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,4A,PV,1000VDC
  • Solar Fuse, 4A, PV, 1000VDCSolar Fuse,4A,PV,1000VDC
  • Description

    Solar Fuse, 4 Fuse Amps, Nonindicating, PC-1P Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style PCB 1 Pin, Interrupt Rating 33kA at 1000VDC, Length 38mm, Diameter 7mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E468
  • Mfr. Model # PV-4A10-1P
  • Solar Fuse, 4 Fuse Amps, Nonindicating, PC-1P Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,2A,PV,1000VDC
  • Solar Fuse, 2A, PV, 1000VDCSolar Fuse,2A,PV,1000VDC
  • Description

    Solar Fuse, 2 Fuse Amps, Nonindicating, PC-1P Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style PCB 1 Pin, Interrupt Rating 33kA at 1000VDC, Length 38mm, Diameter 7mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E466
  • Mfr. Model # PV-2A10-1P
  • Solar Fuse, 2 Fuse Amps, Nonindicating, PC-1P Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,12A,PV,1000VDC
  • Solar Fuse, 12A, PV, 1000VDCSolar Fuse,12A,PV,1000VDC
  • Description

    Solar Fuse, 12 Fuse Amps, Nonindicating, PC-1P Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style PCB 1 Pin, Interrupt Rating 33kA at 1000VDC, Length 38mm, Diameter 7mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E462
  • Mfr. Model # PV-12A10-1P
  • Solar Fuse, 12 Fuse Amps, Nonindicating, PC-1P Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,8A,PV,1000VDC
  • Solar Fuse, 8A, PV, 1000VDCSolar Fuse,8A,PV,1000VDC
  • Description

    Solar Fuse, 8 Fuse Amps, Nonindicating, PV-T Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style Tab, Interrupt Rating 33kA at 1000VDC, Length 60mm, Diameter 11mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E453
  • Mfr. Model # PV-8A10-T
  • Solar Fuse, 8 Fuse Amps, Nonindicating, PV-T Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Solar Fuse,2A,PV,1000VDC
  • Solar Fuse, 2A, PV, 1000VDCSolar Fuse,2A,PV,1000VDC
  • Description

    Solar Fuse, 2 Fuse Amps, Nonindicating, PV-T Series, 1000VDC Voltage Rating, Fast Acting, Single Element, gPV/UL PV Class, Ceramic Body Material, Nonrejection, Body Style Tab, Interrupt Rating 33kA at 1000VDC, Length 60mm, Diameter 11mm, Standards IEC 60269-6, UL 2579 (File number E335324), CSA, CCC (1-15A)

  • Item # 41E455
  • Mfr. Model # PV-2A10-T
  • Solar Fuse, 2 Fuse Amps, Nonindicating, PV-T Series, 1000VDC Voltage Rating, Fast Acting, Single Element,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More