Skip Content

Filter Results By

Solar Connectors

34 Results Found that Include 34 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Connector,MC4,20A,Male and Female,PR
Wire,12AWG,0304 cm of Cable
  • MULTI-CONTACT
  • Wire, 12AWG, 0304 cm of CableWire,12AWG,0304 cm of Cable
  • Item # 31A016
  • Mfr. Model # 59010104-0304UR
  • Wire, Amps 30, Wire Size 12AWG,0304 cm of Cable, Male/Female Male And Female, Connection phase 4mm, Contact...More

Solar Connector,Female,Plus,10AWG
  • TE CONNECTIVITY
  • Solar Connector, Female, Plus, 10AWGSolar Connector,Female,Plus,10AWG
  • Item # 12L778
  • Mfr. Model # CPGI-5-1394462-5
  • Solar Connector Plus Keyed, Wire Size 10, Male/Female Female, Connection Crimp, Contact Material 5.5-8.0mm...More

Connector,MC4,20A,12AWG,Mle and Fmle,PR
Connector,MC4,20A,12AWG,Mle and Fmle,PR
Solar Connector,Female,Plus,10AWG
  • TE CONNECTIVITY
  • Solar Connector, Female, Plus, 10AWGSolar Connector,Female,Plus,10AWG
  • Item # 12L772
  • Mfr. Model # CPGI-6-1394462-3
  • Solar Connector Plus Keyed, Wire Size 10, Male/Female Female, Connection Crimp, Contact Material 4.5-6.0mm...More

Wire,10AWG,0304 cm of Cable
  • MULTI-CONTACT
  • Wire, 10AWG, 0304 cm of CableWire,10AWG,0304 cm of Cable
  • Item # 31A013
  • Mfr. Model # 59010505-0304UR
  • Wire, Amps 30, Wire Size 10AWG,0304 cm of Cable, Male/Female Male And Female, Connection phase 4mm, Contact...More

Solar Connector,Female,Minus,10AWG
Wire,12AWG,3048cm of Cable
  • MULTI-CONTACT
  • Wire, 12AWG, 3048cm of CableWire,12AWG,3048cm of Cable
  • Item # 31A018
  • Mfr. Model # 59010104-3048UR
  • Wire, Amps 30, Wire Size 12AWG,3048cm of Cable, Male/Female Male And Female, Connection phase 4mm, Contact...More

Solar Ground Connector,8-32AWG
  • TE CONNECTIVITY
  • Solar Ground Connector, 8-32AWGSolar Ground Connector,8-32AWG
  • Item # 12L783
  • Mfr. Model # CPGI-1954381-2
  • Connector, Solar, Connector Type Ground, Color Chrome, Min. Wire Size 32, Max. Wire Size 8, Max. Voltage 600,...More

Connectorr,5.5-9mm Nom OD,100 Pc Set
  • MULTI-CONTACT
  • Connectorr, 5.5-9mm Nom OD, 100 Pc SetConnectorr,5.5-9mm Nom OD,100 Pc Set
  • Item # 31A009
  • Mfr. Model # 55000037-0100
  • Connector,100 Pc Set, Amps 30, Wire Size 4, 6mm² and 12,10AWG, Cable Jacket OD 5.5-9mm, Male/Female Male And...More

Locking Clip
Wire,10AWG,3048cm of Cable
  • MULTI-CONTACT
  • Wire, 10AWG, 3048cm of CableWire,10AWG,3048cm of Cable
  • Item # 31A015
  • Mfr. Model # 59010505-3048UR
  • Wire, Amps 30, Wire Size 10AWG,3048cm of Cable, Male/Female Male And Female, Connection phase 4mm, Contact...More

Connectorr,3-6mm Nom OD,10 Pc Set
  • MULTI-CONTACT
  • Connectorr, 3-6mm Nom OD, 10 Pc SetConnectorr,3-6mm Nom OD,10 Pc Set
  • Item # 31A010
  • Mfr. Model # 55000036-0010
  • Connector,10 Pc Set, Amps 30, Wire Size 4, 6mm² and 12,10AWG, Cable Jacket OD 3-6mm, Male/Female Male And...More

Solar Connector,Female,Minus,12AWG
Locking Clip
Solar Connector,Female,Plus,12AWG
  • TE CONNECTIVITY
  • Solar Connector, Female, Plus, 12AWGSolar Connector,Female,Plus,12AWG
  • Item # 12L769
  • Mfr. Model # CPGI-4-1394462-8
  • Solar Connector Plus Keyed, Wire Size 12, Male/Female Female, Connection Crimp, Contact Material 4.5-6.0mm...More

Solar Connector,Male Neutral,10AWG
  • TE CONNECTIVITY
  • Solar Connector, Male Neutral, 10AWGSolar Connector,Male Neutral,10AWG
  • Item # 12L780
  • Mfr. Model # CPGI-6-1394461-4
  • Solar Connector Neutral Keyed, Wire Size 10, Male/Female Male, Connection Crimp, Contact Material 5.5-8.0mm...More

Connector,3-6mm Nom OD,50 Pc Set
  • MULTI-CONTACT
  • Connector, 3-6mm Nom OD, 50 Pc SetConnector,3-6mm Nom OD,50 Pc Set
  • Item # 31A011
  • Mfr. Model # 55000036-0050
  • Connector,50 Pc Set, Amps 30, Wire Size 4, 6mm² and 12,10AWG, Cable Jacket OD 3-6mm, Male/Female Male And...More

Solar Connector,Female,Minus,12AWG
Solar Ground Connector,10-12AWG
  • TE CONNECTIVITY
  • Solar Ground Connector, 10-12AWGSolar Ground Connector,10-12AWG
  • Item # 12L781
  • Mfr. Model # CPGI-1954381-1
  • Connector, Solar, Connector Type Ground, Color Chrome, Min. Wire Size 12, Max. Wire Size 10, Max. Voltage...More

Connectorr,5.5-9mm Nom OD,50 Pc Set
  • MULTI-CONTACT
  • Connectorr, 5.5-9mm Nom OD, 50 Pc SetConnectorr,5.5-9mm Nom OD,50 Pc Set
  • Item # 31A008
  • Mfr. Model # 55000037-0050
  • Connector,50 Pc Set, Amps 30, Wire Size 4, 6mm² and 12,10AWG, Cable Jacket OD 5.5-9mm, Male/Female Male And...More

Solar Connector,Female,Minus,10AWG
Connector,3-6mm Nom OD,100 Pc Set
  • MULTI-CONTACT
  • Connector, 3-6mm Nom OD, 100 Pc SetConnector,3-6mm Nom OD,100 Pc Set
  • Item # 31A012
  • Mfr. Model # 55000036-0100
  • Connector,100 Pc Set, Amps 30, Wire Size 4, 6mm² and 12,10AWG, Cable Jacket OD 3-6mm, Male/Female Male And...More

Connector,5.5-9mm Nom OD,10 Pc Set
  • MULTI-CONTACT
  • Connector, 5.5-9mm Nom OD, 10 Pc SetConnector,5.5-9mm Nom OD,10 Pc Set
  • Item # 31A007
  • Mfr. Model # 55000037-0010
  • Connector,10 Pc Set, Amps 30, Wire Size 4, 6mm² and 12,10AWG, Cable Jacket OD 5.5-9mm, Male/Female Male And...More

Solar Connector Locking Collar,PK100
Connector,MC4,20A,12AWG,Mle and Fmle,PR
Solar Connector,Male Neutral,12AWG
  • TE CONNECTIVITY
  • Solar Connector, Male Neutral, 12AWGSolar Connector,Male Neutral,12AWG
  • Item # 12L771
  • Mfr. Model # CPGI-7-1394461-2
  • Solar Connector Neutral Keyed, Wire Size 12, Male/Female Male, Connection Crimp, Contact Material 4.5-6.0mm...More

Solar Connector,Male Neutral,10AWG
  • TE CONNECTIVITY
  • Solar Connector, Male Neutral, 10AWGSolar Connector,Male Neutral,10AWG
  • Item # 12L774
  • Mfr. Model # CPGI-7-1394461-5
  • Solar Connector Neutral Keyed, Wire Size 10, Male/Female Male, Connection Crimp, Contact Material 4.5-6.0mm...More

Wire,10AWG,1524 cm of Cable
  • MULTI-CONTACT
  • Wire, 10AWG, 1524 cm of CableWire,10AWG,1524 cm of Cable
  • Item # 31A014
  • Mfr. Model # 59010505-1524UR
  • Wire, Amps 30, Wire Size 10AWG,1524 cm of Cable, Male/Female Male And Female, Connection phase 4mm, Contact...More

Solar Connector,Female,Plus,12AWG
  • TE CONNECTIVITY
  • Solar Connector, Female, Plus, 12AWGSolar Connector,Female,Plus,12AWG
  • Item # 12L775
  • Mfr. Model # CPGI-1394462-3
  • Solar Connector Plus Keyed, Wire Size 12, Male/Female Female, Connection Crimp, Contact Material 5.5-8.0mm...More

Solar Connector,Male Neutral,12AWG
  • TE CONNECTIVITY
  • Solar Connector, Male Neutral, 12AWGSolar Connector,Male Neutral,12AWG
  • Item # 12L777
  • Mfr. Model # CPGI-6-1394461-2
  • Solar Connector Neutral Keyed, Wire Size 12, Male/Female Male, Connection Crimp, Contact Material 5.5-8.0mm...More

Results per page: 16 | 32 | 48

Help harness the sun’s energy with solar connector options from Grainger. Choose from a selection of male neutral and female plus- or minus-keyed types in wire sizes 10 and 12. Crimp connections make them easy to connect and disconnect. When it comes to choosing a solar connector, Grainger makes it easy. Shop today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More