Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Soil Treatment and Weed Control

21 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    Tree Square, w/X, 4x4 Ft.
    Tree Grate,Square,Plastic,4 ft. x 4 ft.
    • GRAINGER APPROVED VENDOR
    • Tree Grate, Square, Plastic, 4 ft. x 4 ft.Tree Grate,Square,Plastic,4 ft. x 4 ft.
    • Item # 8W945
    • Mfr. Model # TSB44
    • Tree Grate, Material Recycled Plastic, Shape Square, Size 4 ft. x 4 ft., Thickness 2 In., Color Black,...More

    Anchor Pins,Steel,6 in. x 1 in.,PK 500
    Tree Grate,Square,Plastic,5 ft. x 5 ft.
    • GRAINGER APPROVED VENDOR
    • Tree Grate, Square, Plastic, 5 ft. x 5 ft.Tree Grate,Square,Plastic,5 ft. x 5 ft.
    • Item # 9WJG7
    • Mfr. Model # TSB55
    • Tree Grate, Material Recycled Plastic, Shape Square, Size 5 ft. x 5 ft., Thickness 2 In., Color Black,...More

    Sod Anchor Pin,Steel,6 in. x 1 in.,PK75
    Tree Square, w/Slit, 4x4 Ft.
    Non-Woven Landscape Fabric,Polypropylene
    Tree Grate,Round,RecycledPlastic,4 ft.
    • GRAINGER APPROVED VENDOR
    • Tree Grate, Round, RecycledPlastic, 4 ft.Tree Grate,Round,RecycledPlastic,4 ft.
    • Item # 8NKV1
    • Mfr. Model # TRB44
    • Tree Grate, Material Recycled Plastic, Shape Round, Size 4 ft. x 4 ft., Thickness 2 In., Color Black,...More

    Weed Barrier,Polypropylene,Black
    Tree Square, w/Slit, 3x3 Ft.
    Tree Square, 3x3 Ft.
    Tree Square, w/X, 3x3 Ft.
    Weed Barrier,Polypropylene,Black
    Woven Landscape Fabric,Polypropylene
    Anchor Pins,Steel,6 in. x 1 in.,PK 12
    Weed Barrier,Polypropylene,Black
    Non-Woven Landscape Fabric,Polypropylene
    Non-Woven Landscape Fabric,Polypropylene
    Tree Grate,Round,RecycledPlastic,3 ft.
    • GRAINGER APPROVED VENDOR
    • Tree Grate, Round, RecycledPlastic, 3 ft.Tree Grate,Round,RecycledPlastic,3 ft.
    • Item # 8DL86
    • Mfr. Model # TRB33
    • Tree Grate, Material Recycled Plastic, Shape Round, Size 3 ft. x 3 ft., Thickness 2 In., Color Black,...More

    Tree Square, 4x4 Ft.
    Tree Grate,Round,RecycledPlastic,5 ft.
    • GRAINGER APPROVED VENDOR
    • Tree Grate, Round, RecycledPlastic, 5 ft.Tree Grate,Round,RecycledPlastic,5 ft.
    • Item # 8DJD4
    • Mfr. Model # TRB55
    • Tree Grate, Material Recycled Plastic, Shape Round, Size 5 ft. x 5 ft., Thickness 2 In., Color Black,...More

    Results per page: 16 | 32 | 48