Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Soil Testing

14 Results Found that Include 14 Products

Results per page: 16 | 32 | 48
    Digital Static Cone Penetrometer
    • HUMBOLDT
    • Digital Static Cone PenetrometerDigital Static Cone Penetrometer
    • Item # 5DPN9
    • Mfr. Model # 5DPN9
    • Digital Static Cone Penetrometer, Features Digital Display Provides Easy-to-read Information On Top of...More

    Basic Soil Sampling Kit,3 1/4 In
    • AMS
    • Basic Soil Sampling Kit, 3 1/4 InBasic Soil Sampling Kit,3 1/4 In
    • Item # 4KLC8
    • Mfr. Model # 209.51
    • Basic Soil Sampling Kit, Non Powered, Dia 3 1/4 In, Material of Construction Carbon Steel, Hole Depth 12...More

    Soil Grinder
    • HUMBOLDT
    • Soil GrinderSoil Grinder
    • Item # 5DPJ3
    • Mfr. Model # 5DPJ3
    • Soil Grinder, Through Put Rate 1 Pint in 15 Seconds, Includes No. 10 Perforated Stainless Plate and...More

    Basic Soil Sampling Kit,2 1/4 In
    • AMS
    • Basic Soil Sampling Kit, 2 1/4 InBasic Soil Sampling Kit,2 1/4 In
    • Item # 4KLC7
    • Mfr. Model # 209.53
    • Basic Soil Sampling Kit, Non Powered, Dia 2 1/4 In, Material of Construction Carbon Steel, Hole Depth 12...More

    H2O LEVEL LOGGER SS 2MB 10 FEET
    H2O LEVEL LOGGER SS 2MB 75 FEET
    Penetration Needle,1/4 Scale,ASTM
    Corp of Engineers Penetrometer,300 psi
    • GRAINGER APPROVED
    • Corp of Engineers Penetrometer, 300 psiCorp of Engineers Penetrometer,300 psi
    • Item # 5DPH6
    • Mfr. Model # 5DPH6
    • Corp of Engineers Penetrometer, Range 0 to 300 psi, Includes 30 Degree Cone with 1/2 Sq In Base Area, 150 lb...More

    Proving Ring Penetrometer,0 to 250 lb
    • GRAINGER APPROVED
    • Proving Ring Penetrometer, 0 to 250 lbProving Ring Penetrometer,0 to 250 lb
    • Item # 5DPK2
    • Mfr. Model # 5DPK2
    • Proving Ring Penetrometer, Range 0 to 250 lb., Features Dial Indicator Holds Reading Until Reset, Includes 30...More

    Mini Soil Core Sampling Kit,3 1/4 In,SS
    • AMS
    • Mini Soil Core Sampling Kit, 3 1/4 In, SSMini Soil Core Sampling Kit,3 1/4 In,SS
    • Item # 4KLC4
    • Mfr. Model # 209.05
    • Mini SST Soil Core Sampling Kit, Non Powered, Dia 3 1/4 In, Material of Construction Stainless Steel, Hole...More

    Hollowstem Auger Kit,Dia 3 In,Depth 6 Ft
    • AMS
    • Hollowstem Auger Kit, Dia 3 In, Depth 6 FtHollowstem Auger Kit,Dia 3 In,Depth 6 Ft
    • Item # 4WFA9
    • Mfr. Model # 209.22
    • Hollowstem Auger Kit, Dia 3 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 6 Feet,...More

    SONIC H2O LEVEL METER
    Basic Soil Sampling Kit,3 1/4 In,12 Foot
    • AMS
    • Basic Soil Sampling Kit, 3 1/4 In, 12 FootBasic Soil Sampling Kit,3 1/4 In,12 Foot
    • Item # 4KLC6
    • Mfr. Model # 352.51
    • Basic Soil Sampling Kit, Non Powered, Dia 3 1/4 In, Material of Construction Carbon Steel, Hole Depth 12...More

    Sub-Slab GVP,Installation,Kit
    • AMS
    • Sub-Slab GVP, Installation, KitSub-Slab GVP,Installation,Kit
    • Item # 6EPV7
    • Mfr. Model # 52956
    • Sub Slab Soil Gas Installation Kit, Tamper Resistant, Connector Type 1/4in swage-loc, Dia. (In.) 1/2, Length...More

    Results per page: 16 | 32 | 48