Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Soil Testing

657 Results Found that Include 657 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
4 FT STEEL PROBE
Tile Probe One Piece Ams Steel 3.5 Ft
End Cap,1-1/2 In,Plastic,PK50
Bulb/Planting Auger,1.75In X 24In
Pocket Soil Penetrometer,0 to 4.5 Tons
Tile Probe,Fiberglass,60 In Length
Soil pH Test Kit,pH Range 4.0  to 8.0
Soil Moisture Meter,Moisture 0 to 50 PCT
Soil Sampler 10 Inx1 In Dia Galv Steel
SOIL TEST KIT BASNUT LAMOTTE 4.0
Soil Grinder
  • HUMBOLDT
  • Soil GrinderSoil Grinder
  • Item # 5DPJ3
  • Mfr. Model # 5DPJ3
  • Soil Grinder, Through Put Rate 1 Pint in 15 Seconds, Includes No. 10 Perforated Stainless Plate and...More

Penetrometer Adapter Foot,For 5DPJ8
End Cap,3/4 In,Plastic,PK50
  • AMS
  • End Cap, 3/4 In, Plastic, PK50End Cap,3/4 In,Plastic,PK50
  • Item # 24K482
  • Mfr. Model # 425.22
  • End Cap, Dia. (In.) 3/4, Length (In.) 1, Material of Construction Plastic, Manufacturers Warranty Length 1...More

Water Level Indicator,150 Ft.
4 FT FIBERGLASS PROBE
End Cap,1 In,Plastic,PK50
  • AMS
  • End Cap, 1 In, Plastic, PK50End Cap,1 In,Plastic,PK50
  • Item # 24K483
  • Mfr. Model # 425.18
  • End Cap, Dia. (In.) 1, Length (In.) 1, Material of Construction Plastic, Manufacturers Warranty Length 1...More

SONIC H2O LEVEL METER
Soil Test Ed Kit,Nitrate,Phos,Potas,pH
Digital Soil Moisture Meter,With Probe
  • GENERAL
  • Digital Soil Moisture Meter, With ProbeDigital Soil Moisture Meter,With Probe
  • Item # 3KRE6
  • Mfr. Model # DSMM500
  • Soil Moisture Meter, Heavy Duty Probe Length 7.9 In (202mm), IP-65 Water resistance, Moisture Content 0-50%,...More

Water Level Indicator,300 Ft.
NPK Soil Test Kit
Liner,Dia 1 In,Length 24 In,Plastic
Replacement Tip for Soil Probe,AMS
Extension,Length 36 In,5/8 In Thread
Auger,Sand,Dia 3 3/4 In,Signature Series
End Cap,2-1/2 In,Plastic,PK50
Cross Handle,Coated,16 In,5/8 In Thread
Soil Test Kit Professional
Soil Auger Field Kit,Dia 3 1/4 In,4 Ft
  • AMS
  • Soil Auger Field Kit, Dia 3 1/4 In, 4 FtSoil Auger Field Kit,Dia 3 1/4 In,4 Ft
  • Item # 4WEZ3
  • Mfr. Model # 400.14
  • Soil Auger Field Kit, Dia 3 1/4 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 4...More

ONE PIECE TILE PROBE 60 IN
Soil Probe,Fiberglass,48 In
  • JACKSON
  • Soil Probe, Fiberglass, 48 InSoil Probe,Fiberglass,48 In
  • Item # 3KNF9
  • Mfr. Model # SFGPRB
  • Soil Probe, Straight Handle With T-Grip, Dia. 8.5 in In., Length 48 in In., Material of Construction...More

Silage Crop Moisture Tester Less Scale
  • BEST HARVEST
  • Silage Crop Moisture Tester Less ScaleSilage Crop Moisture Tester Less Scale
  • Item # 11L656
  • Mfr. Model # BHT6071L
  • , Stainless Steel, Moisture Content 0-85 Percent, Moisture Content Accuracy 1 Percent, Temp. Range (F) 290,...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More