Skip Content

Filter Results By

Applied Filters Clear All

Soil Testing

33 Results Found that Include 33 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Soil Test Kit Professional
Water Level Indicator,300 Ft.
Voluvessel,2230 mL
  • GRAINGER APPROVED
  • Voluvessel, 2230 mLVoluvessel,2230 mL
  • Item # 5DPJ2
  • Mfr. Model # 5DPJ2
  • Voluvessel, 2230 mL, Complies With ASTM D2167, AASHTO T205, Includes Pressure-vacuum Pump Assembly, Pressure...More

Soil Recovery Auger,2 1/4x8 In,5/8In,SS
  • AMS
  • Soil Recovery Auger, 2 1/4x8 In, 5/8In, SSSoil Recovery Auger,2 1/4x8 In,5/8In,SS
  • Item # 4KLR6
  • Mfr. Model # 428.11
  • Sludge Sampler, Dia 2 1/4 In, Length 8 In, Material of Construction Stainless Steel, Connector Type 5/8 In...More

Sludge Sampler,2 1/4x10 In,5/8 In Thread
  • AMS
  • Sludge Sampler, 2 1/4x10 In, 5/8 In ThreadSludge Sampler,2 1/4x10 In,5/8 In Thread
  • Item # 4KLR7
  • Mfr. Model # 428.12
  • Sludge Sampler, Dia 2 1/4 In, Length 10 In, Material of Construction Stainless Steel, Connector Type 5/8 In...More

Sludge Sampler,3 1/4x10 In,5/8 In Thread
  • AMS
  • Sludge Sampler, 3 1/4x10 In, 5/8 In ThreadSludge Sampler,3 1/4x10 In,5/8 In Thread
  • Item # 4KLR8
  • Mfr. Model # 428.13
  • Sludge Sampler, Dia 3 1/4 In, Length 10 In, Material of Construction Stainless Steel, Connector Type 5/8 In...More

Split Core Sampler,Auger Tip,2 x 6 In
  • AMS
  • Split Core Sampler, Auger Tip, 2 x 6 InSplit Core Sampler,Auger Tip,2 x 6 In
  • Item # 4KLK6
  • Mfr. Model # 355.12
  • Split Soil Core Sampler with Auger Tip, Dia 2 In, Length 6 In, Material of Construction Carbon Steel,...More

Split Core Sampler,Auger Tip,2 1/2 x 6In
Split Core Sampler,Auger Tip,1 3/8 x 6In
Split Core Sampler,Core Tip,2 1/2 x 12In
Split Core Sampler,Auger Tip,1 3/8x 12In
Split Core Sampler,Core Tip,1 3/8 x 12In
Split Core Sampler,Auger Tip,2 x 12 In
  • AMS
  • Split Core Sampler, Auger Tip, 2 x 12 InSplit Core Sampler,Auger Tip,2 x 12 In
  • Item # 4KLK5
  • Mfr. Model # 355.22
  • Split Soil Core Sampler with Auger Tip, Dia 2 In, Length 12 In, Material of Construction Carbon Steel,...More

Split Core Sampler,Auger Tip,1 3/8x 12In
Split Core Sampler,Auger Tip,2 1/2x 6 In
Split Core Sampler,Core Tip,2 1/2 x 6 In
Soil Recovery Auger,2 1/4x8 In,5/8In,SS
  • AMS
  • Soil Recovery Auger, 2 1/4x8 In, 5/8In, SSSoil Recovery Auger,2 1/4x8 In,5/8In,SS
  • Item # 4KLR4
  • Mfr. Model # 421.07
  • Soil Recovery Auger, Dia 2 1/4 In, Length 8 In, Material of Construction Stainless Steel, Connector Type 5/8...More

Split Core Sampler,Auger Tip,1 3/8x 6 In
Soil Auger Kit,Dia 3 1/4 In,Depth 16Feet
  • AMS
  • Soil Auger Kit, Dia 3 1/4 In, Depth 16FeetSoil Auger Kit,Dia 3 1/4 In,Depth 16Feet
  • Item # 4WEX8
  • Mfr. Model # 209.31
  • Mini Soil Auger Kit, Dia 3 1/4 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 16...More

Split Core Sampler,Core Tip,1 3/8 x 12In
Soil Auger Kit,Dia 2 1/4 In,Depth 12Feet
  • AMS
  • Soil Auger Kit, Dia 2 1/4 In, Depth 12FeetSoil Auger Kit,Dia 2 1/4 In,Depth 12Feet
  • Item # 4WEX5
  • Mfr. Model # 209.73
  • Mini Soil Auger Kit, Dia 2 1/4 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 12...More

Split Core Sampler,Auger Tip,2 x 12 In
  • AMS
  • Split Core Sampler, Auger Tip, 2 x 12 InSplit Core Sampler,Auger Tip,2 x 12 In
  • Item # 4KLN6
  • Mfr. Model # 403.55
  • Split Soil Core Sampler with Auger Tip, Dia 2 In, Length 12 In, Material of Construction Carbon Steel,...More

Sludge Sampler,3 1/4x12 In,5/8 In Thread
  • AMS
  • Sludge Sampler, 3 1/4x12 In, 5/8 In ThreadSludge Sampler,3 1/4x12 In,5/8 In Thread
  • Item # 4KLR9
  • Mfr. Model # 428.01
  • Sludge Sampler, Dia 3 1/4 In, Length 12 In, Material of Construction Stainless Steel, Connector Type 5/8 In...More

Split Core Sampler,Core Tip,2 1/2 x12 In
1 IN SOIL KIT HAMMERHEAD
Split Core Sampler,Core Tip,2 x 12 In
  • AMS
  • Split Core Sampler, Core Tip, 2 x 12 InSplit Core Sampler,Core Tip,2 x 12 In
  • Item # 4KLN2
  • Mfr. Model # 403.41
  • Split Soil Core Sampler with Core Tip, Dia 2 In, Length 12 In, Material of Construction Carbon Steel,...More

Bottom Dredge,25 Pound,Stainless Steel
Soil Auger Kit,Dia 3 1/4 In,Depth 12Feet
  • AMS
  • Soil Auger Kit, Dia 3 1/4 In, Depth 12FeetSoil Auger Kit,Dia 3 1/4 In,Depth 12Feet
  • Item # 4WEX7
  • Mfr. Model # 209.71
  • Mini Soil Auger Kit, Dia 3 1/4 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 12...More

Split Core Sampler,Core Tip,2 1/2 x 6 In
Split Core Sampler,Auger Tip,2 x 6 In
  • AMS
  • Split Core Sampler, Auger Tip, 2 x 6 InSplit Core Sampler,Auger Tip,2 x 6 In
  • Item # 4KLN5
  • Mfr. Model # 403.53
  • Split Soil Core Sampler with Auger Tip, Dia 2 In, Length 6 In, Material of Construction Carbon Steel,...More

Multi-Stage Sludge Sampler,Dia 2 In
  • AMS
  • Multi-Stage Sludge Sampler, Dia 2 InMulti-Stage Sludge Sampler,Dia 2 In
  • Item # 4KLE1
  • Mfr. Model # 403.31
  • Multi-Stage Sludge Sampler, Non Powered, Dia 2 In, Includes Multi-stage Flap Check Cap, Multi-stage Sludge...More

Water Level Logger Cable,200 ft.
  • YSI
  • Water Level Logger Cable, 200 ft.Water Level Logger Cable,200 ft.
  • Item # 48H480
  • Mfr. Model # 711-200
  • Water Level Logger Cable, For Use With YSI Level Scout Water Level Logger, Cable Length 200 ft., Includes...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More