Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Soil Testing

16 Results Found that Include 16 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Soil pH Test Kit,pH Range 4.0  to 8.0
    End Cap,1 In,Plastic,PK50
    • AMS
    • End Cap, 1 In, Plastic, PK50End Cap,1 In,Plastic,PK50
    • Item # 24K483
    • Mfr. Model # 425.18
    • End Cap, Dia. (In.) 1, Length (In.) 1, Material of Construction Plastic, Manufacturers Warranty Length 1...More

    Liner,Dia 1 1/2 In,Length 12 In,Aluminum
    Liner,Dia 3 In,Length 6 In,Aluminum
    Liner,Dia 1 In,Length 24 In,SS
    • AMS
    • Liner, Dia 1 In, Length 24 In, SSLiner,Dia 1 In,Length 24 In,SS
    • Item # 4KLW3
    • Mfr. Model # 425.13
    • Liner, Dia 1 In, Length 24 In, Material of Construction Stainless Steel, Note Liner is 1 3/4 In Longer than...More

    Liner,Dia 2 1/2 In,Length 6 In,Brass
    Liner,Dia 2 1/2 In,Length 12 In,Aluminum
    Liner,Dia 1 1/2 In,Length 6 In,SS
    Liner,Dia 3/4 In,Length 24 In,SS
    Liner,Dia 2 In,Length 36 In,Plastic
    SOIL TEST KIT REPLACEMENT PIPE RING
    TILE PROBE REPLACEMENT TIP STEEL
    CORE N ONE HANDLE
    SOIL SAMPLE KIT
    Liner,Dia 2 In,Length 6 In,SS
    5/8IN SOIL PROBE RPL TIP
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More