Skip Content

Filter Results By

Applied Filters Clear All

Soil Testing

539 Results Found that Include 539 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Soil Recovery Probe,Regular,7/8 Inx33In
Soil Recovery Probe,Regular,7/8 Inx33In
  • AMS
  • Soil Recovery Probe, Regular, 7/8 Inx33In Soil Recovery Probe,Regular,7/8 Inx33In
  • Item # 4KMK6
  • Mfr. Model # 401.03
  • Soil Recovery Probe, Regular, Connector Type 5/8 In. Thread, Dia. (In.) 7/8, Length (In.) 33, Material of...More

E-280 Pocket Penetrometer
Soil Recovery Probe,Step,1/2 In x 40 In
Soil Recovery Probe,Regular,33In,SS
One-Piece Open-Face Auger,Dia 2 1/2 In
Extension,Length 48 In,5/8 In Thread
One-Piece Regular Auger,Dia 2 3/4 In
Telescoping Auger Kit,Dia 2 1/4 In
  • AMS
  • Telescoping Auger Kit, Dia 2 1/4 In Telescoping Auger Kit,Dia 2 1/4 In
  • Item # 4WEZ4
  • Mfr. Model # 301.68
  • Telescoping Auger Kit, Dia. 2-1/4 In., Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8...More

Split Core Sampler,Core and Auger Tips
  • AMS
  • Split Core Sampler, Core and Auger Tips Split Core Sampler,Core and Auger Tips
  • Item # 4KLP1
  • Mfr. Model # 403.67
  • Split Soil Core Sampler with Core and Auger Tip, Dia 2 1/2 In, Length 12 In, Material of Construction Carbon...More

Split Core Sampler,Core Tip,2 x 12 In
Soil Recovery Probe,Regular,21In,Hammer
Basic Soil Sampling Kit,2 1/4 In
  • AMS
  • Basic Soil Sampling Kit, 2 1/4 In Basic Soil Sampling Kit,2 1/4 In
  • Item # 4KLC7
  • Mfr. Model # 209.53
  • Basic Soil Sampling Kit, Non Powered, Dia 2 1/4 In, Material of Construction Carbon Steel, Hole Depth 12...More

Geo Tester Penetrometer,Stainless Steel
Extension,Length 36 In,Quick Connect,SS
Environmental Sampling Kit,2 1/4 In
  • AMS
  • Environmental Sampling Kit, 2 1/4 In Environmental Sampling Kit,2 1/4 In
  • Item # 4KLC9
  • Mfr. Model # 209.57
  • Environmental Sampling Kit, Non Powered, Dia 2 1/4 In, Material of Construction Stainless Steel, Hole Depth...More

Auger,Flighted,1 3/4 In,5/8 In Thread
Soil Recovery Probe,Regular,SS,Hammer
Soil Auger Kit,Dia 2 1/4 In,Depth 16Feet
  • AMS
  • Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet Soil Auger Kit,Dia 2 1/4 In,Depth 16Feet
  • Item # 4WEX6
  • Mfr. Model # 209.33
  • Mini Soil Auger Kit, Dia 2 1/4 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 16...More

Auger,Flighted Screw, 2 In,5/8 In Thread
Soil Core Sampler,1 1/2 In x 6 In
  • AMS
  • Soil Core Sampler, 1 1/2 In x 6 In Soil Core Sampler,1 1/2 In x 6 In
  • Item # 4KLE3
  • Mfr. Model # 354.25
  • Soil Core Sampler, 1 1/2 In x 6 In, Material of Construction Carbon Steel, Connector Type Signature Series,...More

Hollowstem Auger Kit,Dia 3 In,Depth 6 Ft
  • AMS
  • Hollowstem Auger Kit, Dia 3 In, Depth 6 Ft Hollowstem Auger Kit,Dia 3 In,Depth 6 Ft
  • Item # 4WFA9
  • Mfr. Model # 209.22
  • Hollowstem Auger Kit, Dia 3 In, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 6 Feet,...More

Auger,Sand,Dia 2 1/4 In,Signature Series
SAND/LOOSE SEDIMENT PROBE
Cross Handle,Ratcheting,Quick Connect
Soil Recovery Probe,7/8 In x 12 In,Steel
Soil Recovery Probe,7/8 In x 24 In,SS
Multi-Stage Sludge Sampler,Dia 2 In
  • AMS
  • Multi-Stage Sludge Sampler, Dia 2 In Multi-Stage Sludge Sampler,Dia 2 In
  • Item # 4KLE1
  • Mfr. Model # 403.31
  • Multi-Stage Sludge Sampler, Non Powered, Dia 2 In, Includes Multi-stage Flap Check Cap, Multi-stage Sludge...More

Cross Handle,Ratcheting,Signature Series
Tubing, 3/16 In ID x 1/4 In OD x 50 Fee
Auger,Sand,Dia 2 3/4 In,Quick Connect
Soil Auger Kit,Dia 3 1/4 In,Depth 12Feet
  • AMS
  • Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet Soil Auger Kit,Dia 3 1/4 In,Depth 12Feet
  • Item # 4WEX3
  • Mfr. Model # 352.73
  • Mini Soil Auger Kit, Dia. 3-1/4 In., Material of Construction Stainless Steel, Hole Depth 12 Feet, Connector...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More