Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Soil Testing

68 Results Found that Include 68 Products 

Results per page: 16 | 32 | 48
Soil Sampling Kit,w/Scoops,Pail,Pen
  • GRAINGER APPROVED VENDOR
  • Soil Sampling Kit, w/Scoops, Pail, Pen
  • Item # 8WR89
  • Mfr. Model # 8585
  • Soil Sampling Kit, Includes 20 Pre-Cleaned Scoops, 20 Sterilized Whirl-Pak Sample Bags, Reusable Plastic Pail...More

LYSIMETER PRESSURE VACUUM PUMP
Blower Nozzle, Dia. (In.) 2-1/2 In.
Starter Rod,24 In,For 5DPH6
Stainless Plate,No.10,For H-4199 (5DPJ3)
INCREMENT BORER SHARPENING KIT KANDU I
Vertical Scale,Upper Attachment
Needle,Bituminous Materials,50mm,ASTM
  • GRAINGER APPROVED VENDOR
  • Needle, Bituminous Materials, 50mm, ASTM
  • Item # 5ZPR7
  • Mfr. Model # 5ZPR7
  • Penetration Needle, Bituminous Materials, 50mm, ASTM, For Use With Penetrometer, Manufacturers Warranty...More

Stainless Plate,No. 4,For H-4199 (5DPJ3)
Penetration Cone,Grease Testing,SS
  • GRAINGER APPROVED VENDOR
  • Penetration Cone, Grease Testing, SS
  • Item # 5ZPW2
  • Mfr. Model # 5ZPW2
  • Penetration Cone, Grease Testing, Stainless Steel, For Use With Grease-testing Penetrometer H-1200 or H-1250,...More

Penetration Needle,3.2mm Dia,ASTM
Needle,Bituminous Materials,40mm
  • GRAINGER APPROVED VENDOR
  • Needle, Bituminous Materials, 40mm
  • Item # 5ZPR4
  • Mfr. Model # 5ZPR4
  • Penetration Needle, Bituminous Materials, 40 mm, For Use With Penetrometer, Manufacturers Warranty Length 6...More

LYSIMETER SHALLOW CERAMIC CUP
Disposable Cones,For H-4218B,Pk 25
Hardened Point with Wrench Flats
Disposable Cones,For H-4218B,Pk 500
Cone Adapter with Wrench Flats
Drive rod,30 In,Stainless Steel
Penetration Needle,3.2mm Dia
  • GRAINGER APPROVED VENDOR
  • Penetration Needle, 3.2mm Dia
  • Item # 5ZPR8
  • Mfr. Model # 5ZPR8
  • Penetration Needle, 3.2mm Dia, For Use With Penetrometer, Manufacturers Warranty Length 6 Month

Moisture Tester,Sample Size 20 g
  • GRAINGER APPROVED VENDOR
  • Moisture Tester, Sample Size 20 g
  • Item # 5DPN1
  • Mfr. Model # 5DPN1
  • Moisture Tester, Sample Size 20 g, Moisture Content 0 to 20% Based on Weight, Moisture Content Accuracy...More

Extension rod,24 In,Stainless Steel
Penetration Needle,1/4 Scale,ASTM
Drive rod,37.75 In,Stainless Steel
Penetration Cone,Grease Testing,Mg
  • GRAINGER APPROVED VENDOR
  • Penetration Cone, Grease Testing, Mg
  • Item # 5ZPW3
  • Mfr. Model # 5ZPW3
  • Penetration Cone, Grease Testing, Mg, For Use With Grease-testing Penetrometer H-1200 or H-1251,...More

Extra Strong Drive Rod,For5DPK9(H-4218B)
Dart Set, 4 In,For H-4114.3F (5DPH4)
Quick Connect Pin With Clip,Pk 2
Needle,Bituminous Materials,40mm,ASTM
  • GRAINGER APPROVED VENDOR
  • Needle, Bituminous Materials, 40mm, ASTM
  • Item # 5ZPR6
  • Mfr. Model # 5ZPR6
  • Penetration Needle, Bituminous Materials, 40mm, ASTM, For Use With Penetrometer, Manufacturers Warranty...More

Drive rod,12 In,Stainless Steel
Corp of Engineers Penetrometer,300 psi
  • GRAINGER APPROVED VENDOR
  • Corp of Engineers Penetrometer, 300 psi
  • Item # 5DPH6
  • Mfr. Model # 5DPH6
  • Corp of Engineers Penetrometer, Range 0 to 300 psi, Includes 30 Degree Cone with 1/2 Sq In Base Area, 150 lb...More

Dart Set, 8 In,For H-4114.3F (5DPH4)
Dart Set, 12 In,For H-4114.3F (5DPH4)
Results per page: 16 | 32 | 48