Skip Content

Filter Results By

Item
Type
Connector Type
Dia. (In.)
Length (In.)
Material of Construction
Brand
Price
Shop By

Soil Testing Probes

66 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Tile Probe,Fiberglass,60 In Length
4 FT STEEL PROBE
Soil Recovery Probe,Regular,7/8 Inx33In
Soil Recovery Probe,Regular,7/8 Inx21In
Soil Recovery Probe,Step,1/2 In x 40 In
Soil Recovery Probe,Step,1/2 In x 33 In
Soil Probe,Replaceable Tip,1 In x 36 In
  • AMS
  • Soil Probe, Replaceable Tip, 1 In x 36 In Soil Probe,Replaceable Tip,1 In x 36 In
  • Item # 4KMN3
  • Mfr. Model # 425.50
  • Soil Recovery Probe, Replaceable Tip, Dia 1 In, Length 36 In, Material of Construction Nickel Plated 4130...More

4 FT FIBERGLASS PROBE
Tile Probe One Piece Ams Steel 3.5 Ft
Sub-Slab GVP,Installation,Kit
  • AMS
  • Sub-Slab GVP, Installation, Kit Sub-Slab GVP,Installation,Kit
  • Item # 6EPV7
  • Mfr. Model # 52956
  • Sub Slab Soil Gas Installation Kit, Tamper Resistant, Connector Type 1/4in swage-loc, Dia. (In.) 1/2, Length...More

5/8IN EXTENDIBLE TILE PROBE
Soil Recovery Probe,Regular,7/8 Inx21In
Soil Recovery Probe,Regular,7/8 Inx33In
  • AMS
  • Soil Recovery Probe, Regular, 7/8 Inx33In Soil Recovery Probe,Regular,7/8 Inx33In
  • Item # 4KMK6
  • Mfr. Model # 401.03
  • Soil Recovery Probe, Regular, Connector Type 5/8 In. Thread, Dia. (In.) 7/8, Length (In.) 33, Material of...More

ONE PIECE TILE PROBE 60 IN
Soil Recovery Probe,Regular,21In,SS
Replacement Metal Tip
Soil Recovery Probe,Regular,33In,SS
Blower Nozzle, Dia. (In.) 2-1/2 In.
Dual Purpose Soil Probe,1 1/8 In x12 In
  • AMS
  • Dual Purpose Soil Probe, 1 1/8 In x12 In Dual Purpose Soil Probe,1 1/8 In x12 In
  • Item # 4KMH9
  • Mfr. Model # 424.19
  • Soil Recovery Probe, Dual Purpose, Dia 1 1/8 In, Length 12 In, Material of Construction Nickel Plated 4130...More

Dual Purpose Soil Probe,1 1/8Inx24In,SS
Basic Hay & Forage Probe,7/8in x 12in
  • AMS
  • Basic Hay & Forage Probe, 7/8in x 12in Basic Hay & Forage Probe,7/8in x 12in
  • Item # 6EPV2
  • Mfr. Model # 56864
  • Hay and Forage Probe, Cordless Drill Type, Connector Type 1/2in Chuck, Dia. (In.) 7/8, Length (In.) 12,...More

Soil Recovery Probe,1 1/8 In x 24 In,SS
Dual Purpose Soil Probe,1 1/8 In x24 In
  • AMS
  • Dual Purpose Soil Probe, 1 1/8 In x24 In Dual Purpose Soil Probe,1 1/8 In x24 In
  • Item # 4KMJ1
  • Mfr. Model # 424.23
  • Soil Recovery Probe, Dual Purpose, Dia 1 1/8 In, Length 24 In, Material of Construction Nickel Plated 4130...More

Soil Recovery Probe,1 1/8 In x24In,Steel
Soil Recovery Probe,Regular,21In,Hammer
Replaceable Tip Soil Probe,1 1/4 Inx12In
  • AMS
  • Replaceable Tip Soil Probe, 1 1/4 Inx12In Replaceable Tip Soil Probe,1 1/4 Inx12In
  • Item # 4KMJ6
  • Mfr. Model # 425.45
  • Soil Recovery Probe, Replaceable Tip, Dia 1 1/4 In, Length 12 In, Material of Construction Nickel Plated 4130...More

Dual Purpose Soil Probe,7/8 In x 12 In
  • AMS
  • Dual Purpose Soil Probe, 7/8 In x 12 In Dual Purpose Soil Probe,7/8 In x 12 In
  • Item # 4KMH7
  • Mfr. Model # 424.27
  • Soil Recovery Probe, Dual Purpose, Dia 7/8 In, Length 12 In, Material of Construction Nickel Plated 4130...More

Dual Purpose Soil Probe,7/8 Inx12 In,SS
Soil Recovery Probe,7/8 In x 12 In,SS
Replaceable Tip Soil Probe,1 1/4 Inx24In
  • AMS
  • Replaceable Tip Soil Probe, 1 1/4 Inx24In Replaceable Tip Soil Probe,1 1/4 Inx24In
  • Item # 4KMJ7
  • Mfr. Model # 425.47
  • Soil Recovery Probe, Replaceable Tip, Dia 1 1/4 In, Length 24 In, Material of Construction Nickel Plated 4130...More

Deluxe Hay & Forage Probe,7/8in x 12in
  • AMS
  • Deluxe Hay & Forage Probe, 7/8in x 12in Deluxe Hay & Forage Probe,7/8in x 12in
  • Item # 6EPV4
  • Mfr. Model # 57051
  • Hay and Forage Probe, Cordless Drill Type, Connector Type 1/2in Chuck, Dia. (In.) 7/8, Length (In.) 12,...More

Dual Purpose Soil Probe,7/8 In x 24 In
  • AMS
  • Dual Purpose Soil Probe, 7/8 In x 24 In Dual Purpose Soil Probe,7/8 In x 24 In
  • Item # 4KMH8
  • Mfr. Model # 424.31
  • Soil Recovery Probe, Dual Purpose, Dia 7/8 In, Length 24 In, Material of Construction Nickel Plated 4130...More

Results per page:  16 | 32 | 48

Get durable steel soil probes at Grainger to help easily get soil samples. Regular soil probes can be used without liners and easily recover samples through a slotted body. Open-end probes with comfort-grip handles can take a 15” sample and empty easily through a slot cut to the end of the probe. Step probes can cut a shallow soil sample with extra pressure provided by the built in step. Use a turf profiler to help collect replaceable wedges of turf. Find the soil probes you need at Grainger!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More