Filter Results By

Item
Type
Tip Dia. (In.)
  • View MoreView Less
Tip Type
Tip Material
Head Weight (Oz.)
Head Weight (Lb.)
Handle
Price
  • View MoreView Less
Shop By

16 Results Found that Include 16 Products 

 |  Results per page: 16 | 32 | 48

    Soft Face Hammer W/Tips

    PROTO

    Grainger Item # 4R441 | Mfr. Model # JSF150HM

    Catalog Page # 1120 (PDF)

    Soft Face Hammer, Head Weight 0.79 lb, Overall Length 12 In, Handle Material Fiberglass, Soft Face, Handle...More

    Soft Face Hammer, Fiberglass, 20 oz

    PROTO

    Grainger Item # 16W834 | Mfr. Model # HT-1453-1

    Catalog Page # 1120 (PDF)

    Soft Face Hammer, Tip Dia. (In.) 2-3/16, Tip Type Round Flat, Tip Material Plastic, Head Weight (Oz.) 20,...More

    Soft Face Hammer w/2 Tips, 1 3/16 In Dia

    PROTO

    Grainger Item # 3R495 | Mfr. Model # J1360

    Catalog Page # NA

    Soft Face Hammer, 2 Tips, 1 3/16 Inch Diameter, Fiberglass Handle

    Soft Face Hammer W/Tips, 2 In

    PROTO

    Grainger Item # 4R446 | Mfr. Model # JSF205HM

    Catalog Page # 1120 (PDF)

    Soft Face Hammer, Head Weight 2.06 lb, Overall Length 13 In, Handle Material Fiberglass, Soft Face, Handle...More

    Soft Face Hammer W/Tips, 1 In

    PROTO

    Grainger Item # 4R439 | Mfr. Model # JSF105HM

    Catalog Page # NA

    Soft Face Hammer With Tips, 1 Inch Diameter, 0.60 Pounds, Uses 4r402 To 4r408 Tips

    Soft Face Hammer, w/o Tips, 1-1/2 Dia, 1 lb

    PROTO

    Grainger Item # 36M938 | Mfr. Model # JSF155

    Catalog Page # NA

    Soft Face Hammer, Without Tips, Tip Dia. (In.) 1-1/2, Tip Type , Tip Material , Head Weight (Oz.) 16, Head...More

    Soft Face Hammer W/O Tip, 0.36 Lb, 1 In

    PROTO

    Grainger Item # 4R437 | Mfr. Model # JSF100

    Catalog Page # NA

    Hammer Soft Face, Without Tip, 1 Inch Diameter, .36 Pounds, Uses 4r402 To 4r408 Tips

    Soft Face Hammer, w/o Tip, 2 In Dia, 1.8 lb

    PROTO

    Grainger Item # 36M939 | Mfr. Model # JSF205

    Catalog Page # NA

    Soft Face Hammer, Without Tips, Tip Dia. (In.) 2, Tip Type , Tip Material , Head Weight (Oz.) 28, Head Weight...More

    Soft Face Hammer W/O Tip, 0.52 Lb, 1 In

    PROTO

    Grainger Item # 4R438 | Mfr. Model # JSF105

    Catalog Page # NA

    Soft-Face Hammer Without Tip, 1 Inch Diameter, 0.52 Pounds, For 4r402 To 4r408 Tips

    Soft Face Hammer W/O Tip, 0.61 Lb, 1 1/2In

    PROTO

    Grainger Item # 4R440 | Mfr. Model # JSF150

    Catalog Page # NA

    Soft-Face Hammer Without Tips, 0.61 Pound, 1 1/2 Inches Diameter Head, Uses 4r410 To 4r415 Tips

    Soft Face Hammer, 1 11/16 Dia, Fiberglass

    PROTO

    Grainger Item # 3R499 | Mfr. Model # J1364

    Catalog Page # NA

    Hammer Soft Face, Tips 1 11/16 Inches Diameter Each, Fiberglass Handle

    Soft Face Hammer W/O Tip, 1.05 Lb, 2 In

    PROTO

    Grainger Item # 4R443 | Mfr. Model # JSF200

    Catalog Page # NA

    Soft-Face Hammer Without Tips, 1.05 Pounds, 2 Inches Diameter Head, Uses 4r416 To 4r422 Tips

    Two-Way Hammer

    PROTO

    Grainger Item # 3R529 | Mfr. Model # J1448A

    Catalog Page # NA

    Two-Way Hammer 1 1/2 Inch Steel Head, 2 1/16 Inch Rubber Head

    Soft Face Hammer W/O Tip, 1.43 Lb, 2 In

    PROTO

    Grainger Item # 4R444 | Mfr. Model # JSF200HM

    Catalog Page # NA

    Soft-Face Hammer With Tips, 2 Inch Diameter, 1.43 Pounds, With 1 Medium And 1 Hard Tip

    Soft Face Hammer, 2 Tip, Med/Tough, 1.05 lb

    PROTO

    Grainger Item # 36M941 | Mfr. Model # J1362

    Catalog Page # NA

    Soft Face Hammer, With 2 Tips, Tip Dia. (In.) 1-11/32, Tip Type Medium/Tough, Tip Material Nonmarring...More

    Soft Face Hammer W/O Tip, 1.85Lb, 2 1/2 In

    PROTO

    Grainger Item # 4R447 | Mfr. Model # JSF250

    Catalog Page # NA

    Soft-Face Hammer, Without Tip, 2-1/2 Inch Diameter, 1.85 Pound, Uses 4r423 To 4r429 Tips

     |  Results per page: 16 | 32 | 48
      loader image