Skip Content

Filter Results By

Applied Filters Clear All

Item
Type
Tip Dia. (In.)
  • View MoreView Less
Tip Type
Tip Material
Head Weight (Oz.)
  • View MoreView Less
Head Weight (Lb.)
  • View MoreView Less
Handle
Brand
Price
  • View MoreView Less
Shop By

Soft Face & Split Head Hammers

22 Results Found that Include 22 Products 

Results per page: 16 | 32 | 48
    Soft Face Hammer w/2 Tips,1 3/16 In Dia
    Soft Face Hammer W/Tips,1 In
    Soft-Face Hammer 8 Oz
    Two-Way Hammer
    • PROTO
    • Two-Way Hammer
    • Item # 3R529
    • Mfr. Model # J1448A
    • Two-Way Hammer 1 1/2 Inch Steel Head, 2 1/16 Inch Rubber Head

    Soft Face Hammer,w/o Tips,1-1/2 Dia,1 lb
    • PROTO
    • Soft Face Hammer, w/o Tips, 1-1/2 Dia, 1 lb
    • Item # 36M938
    • Mfr. Model # JSF155
    • Soft Face Hammer, Without Tips, Tip Dia. (In.) 1-1/2, Tip Type , Tip Material , Head Weight (Oz.) 16, Head...More

    Soft Face Hammer W/O Tip,1.43 Lb,2 In
    Nylon Hammer,1-1/4 Lb,Plastics
    Wheel Weight Hammer,w/Hook And Tip,9 oz.
    • NUPLA
    • Wheel Weight Hammer, w/Hook And Tip, 9 oz.
    • Item # 6XFW7
    • Mfr. Model # 05021
    • Wheel Weight Hammer, With Hook And Tip, Tip Dia. (In.) 1-7/8, Tip Type Medium-Hard, Tip Material Nylon, Head...More

    Soft Face Hammer W/O Tip,0.36 Lb,1 In
    Soft Face Hammer W/O Tip,0.52 Lb,1 In
    Soft Face Hammer,w/o Tip,2 In Dia,1.8 lb
    • PROTO
    • Soft Face Hammer, w/o Tip, 2 In Dia, 1.8 lb
    • Item # 36M939
    • Mfr. Model # JSF205
    • Soft Face Hammer, Without Tips, Tip Dia. (In.) 2, Tip Type , Tip Material , Head Weight (Oz.) 28, Head Weight...More

    Rawhide Hammer,1-1/2 Lb,Ash
    Soft Face Hammer W/O Tip,1.05 Lb,2 In
    Rawhide Hammer,4 Lb,Hickory
    Soft Face Hammer W/O Tip,0.61 Lb,1 1/2In
    Soft Face Hammer W/O Tip,1.85Lb,2 1/2 In
    Soft Face Hammer,2 Tip,Med/Tough,1.05 lb
    • PROTO
    • Soft Face Hammer, 2 Tip, Med/Tough, 1.05 lb
    • Item # 36M941
    • Mfr. Model # J1362
    • Soft Face Hammer, With 2 Tips, Tip Dia. (In.) 1-11/32, Tip Type Medium/Tough, Tip Material Nonmarring...More

    Soft Face Hammer,1 11/16 Dia,Fiberglass
    Split Head Hammer, 16 Oz., Hickory
    • STREAMLINE
    • Split Head Hammer, 16 Oz., Hickory
    • Item # 29CK55
    • Mfr. Model # 22166
    • Without Tips, Hickory Handle, Split Head Hammer, Uses Autobody Repair, Tip Material Steel, Tip Type...More

    Nylon Hammer,1-1/2 Lb,Plastics
    Rawhide Hammer,12 In. L,2.86 lb.
    • THOR
    • Rawhide Hammer, 12 In. L, 2.86 lb.
    • Item # 23WF12
    • Mfr. Model # TH14
    • Hammer, Type Rawhide, Ash Handle, Tip Material Buffalo Hide, Tip Type Cylindrical, Tip Dia. (In.) 1-3/4,...More

    Nylon Hammer,1-3/4 Lb,Plastics
    Results per page: 16 | 32 | 48