Filter Results By

Item
  • View MoreView Less
Type
  • View MoreView Less
Tip Dia. (In.)
  • View MoreView Less
Tip Type
  • View MoreView Less
Tip Material
  • View MoreView Less
Head Weight (Oz.)
  • View MoreView Less
Head Weight (Lb.)
  • View MoreView Less
Handle
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Soft Face & Split Head Hammers

53 Results Found that Include 53 Products 

 |  Results per page: 16 | 32 | 48

Soft Face Hammer, 12 Oz, Hickory

VAUGHAN

Grainger Item # 2A531 | Mfr. Model # SF12

Catalog Page # 1120 (PDF)

Soft Face Hammer, Handle Type Hickory, Head Weight 12 Ounces

Hammer, Soft Faced, 16oz

WESTWARD

Grainger Item # 4YR68 | Mfr. Model # 4YR68

Catalog Page # 1120 (PDF)

Soft Faced Hammer, Head Weight 16 Ounces, Handle Length 13 Inches, Tubular Steel Handle, Two Replacement...More

Soft Face Hammer, 6 Oz, Hickory

VAUGHAN

Grainger Item # 2A528 | Mfr. Model # SF6

Catalog Page # 1120 (PDF)

Soft Face Hammer, Handle Type Hickory, Head Weight 6 Ounces

Quick-Change Hammer W/4 Tips, 16 Oz

NUPLA

Grainger Item # 1TMZ2 | Mfr. Model # 02549

Catalog Page # 1120 (PDF)

Quick-Change Hammer W/4 Tips, Soft Face, Tip Dia 1 1/2 In, Tip Type Extra Hard/Hard/Medium/Soft, Tip Material...More

Soft Face Hammer W/Tips

PROTO

Grainger Item # 4R441 | Mfr. Model # JSF150HM

Catalog Page # 1120 (PDF)

Soft Face Hammer, Head Weight 0.79 lb, Overall Length 12 In, Handle Material Fiberglass, Soft Face, Handle...More

Soft Face Hammer, Dead Blow, 6 lb Head Wt

NUPLA

Grainger Item # 2UV36 | Mfr. Model # 07607

Catalog Page # 1119 (PDF)

Soft Face Hammer, Dead Blow, Tip Dia 3 In, Head Weight 6 lb, Handle Length 11 In, Handle Material Fiberglass...More

Soft Face Hammer, 9 Oz, Fiberglass

NUPLA

Grainger Item # 6D050 | Mfr. Model # 09605

Catalog Page # 1120 (PDF)

Soft Face Hammer, Without Tips, Tip Dia. 1 In., Head Weight 9 Oz., Head Weight 9/16 Lb., Head Length 2 In.,...More

Soft Face Hammer, 7 Oz, Fiberglass

NUPLA

Grainger Item # 3MD69 | Mfr. Model # 09550

Catalog Page # 1120 (PDF)

Soft Face Hammer, Without Tips, Tip Dia. 1 1/2 In., Head Weight 16 Oz., Head Weight 1 Lb., Head Length 2 3/8...More

Soft Face Hammer, 16 Oz

STANLEY

Grainger Item # 6R353 | Mfr. Model # 57-595

Catalog Page # 1120 (PDF)

Soft Face Hammer, Head Weight 16 oz, Overall Length 14 3/4 In, Handle Material Hickory, Smooth Face, Handle...More

Handi-Hammer, Dead Blow, 14 Oz, Tough/Steel

NUPLA

Grainger Item # 1TMZ1 | Mfr. Model # 89814

Catalog Page # 1119 (PDF)

Handi-Hammer, Dead Blow, Tip Dia 1 7/8 In, Tip Type Tough/Steel, Tip Material Non-Marring Plastic/Steel, Head...More

Soft Face Hammer, 8 Oz

STANLEY

Grainger Item # 6R352 | Mfr. Model # 57-594

Catalog Page # 1120 (PDF)

Soft Face Hammer, Head Weight 8 oz, Overall Length 13 1/4 In, Handle Material Hickory, Smooth Face, Handle...More

Split Head Rawhide Hammer, 24 Oz, Hickory

VAUGHAN

Grainger Item # 6CLU1 | Mfr. Model # SH150

Catalog Page # 1120 (PDF)

Split Head Hammer, Replaceable Tip, Tip Dia. (In.) 1-1/2, Tip Type Medium, Tip Material Rawhide, Head Weight...More

Soft Face Hammer, Fiberglass, 20 oz

PROTO

Grainger Item # 16W834 | Mfr. Model # HT-1453-1

Catalog Page # 1120 (PDF)

Soft Face Hammer, Tip Dia. (In.) 2-3/16, Tip Type Round Flat, Tip Material Plastic, Head Weight (Oz.) 20,...More

Soft Face Hammer, 1.25 Lb, Fiberglass

NUPLA

Grainger Item # 3MD70 | Mfr. Model # 09505

Catalog Page # 1120 (PDF)

Soft Face Hammer, Without Tips, Tip Dia. 2 In., Head Weight 36 Oz., Head Weight 2 1/4 Lb., Head Length 2 3/4...More

Soft Face Hammer W/Tips, 2 In

PROTO

Grainger Item # 4R446 | Mfr. Model # JSF205HM

Catalog Page # 1120 (PDF)

Soft Face Hammer, Head Weight 2.06 lb, Overall Length 13 In, Handle Material Fiberglass, Soft Face, Handle...More

Soft Face Hammer w/2 Tips, 1 3/16 In Dia

PROTO

Grainger Item # 3R495 | Mfr. Model # J1360

Catalog Page # NA

Soft Face Hammer, 2 Tips, 1 3/16 Inch Diameter, Fiberglass Handle

Soft Face Hammer, Dead Blow, 1.35 Lb

NUPLA

Grainger Item # 5LV12 | Mfr. Model # 03360

Catalog Page # 1119 (PDF)

Dead Blow Soft Face Hammer, Handle Type Fiberglass With Cushion Grip, Handle Length 12 In, Head Weight 1.35...More

Soft Face Hammer, 1.25 Lb, Fiberglass

NUPLA

Grainger Item # 3MD68 | Mfr. Model # 09510

Catalog Page # 1120 (PDF)

Soft Face Hammer, Without Tips, Tip Dia. 2 1/2 In., Head Weight 40 Oz., Head Weight 2 1/2 Lb., Head Length 3...More

Split-Head Hammer, Rawhide, 3Lb, Wood

VAUGHAN

Grainger Item # 4GB46 | Mfr. Model # SH175

Catalog Page # 1120 (PDF)

Split Head Hammer, Replaceable Tip, Rawhide Tips, Head Weight 3 Pounds, Head Length 5 1/2 Inches, Head...More

Split-Head Hammer, Rawhide, 4Lb, Wood

VAUGHAN

Grainger Item # 4GB47 | Mfr. Model # SH200

Catalog Page # 1120 (PDF)

Split Head Hammer, Replaceable Tip, Rawhide Tips, Head Weight 4 Pounds, Head Length 5 3/4 Inches, Head...More

Soft Face Hammer W/Tips, 1 In

PROTO

Grainger Item # 4R439 | Mfr. Model # JSF105HM

Catalog Page # NA

Soft Face Hammer With Tips, 1 Inch Diameter, 0.60 Pounds, Uses 4r402 To 4r408 Tips

Soft Face Hammer, 2.25 Lb, Fiberglass

NUPLA

Grainger Item # 5LV15 | Mfr. Model # 09400

Catalog Page # 1120 (PDF)

Soft Face Hammer, Without Tips, Tip Dia. 3 In., Head Weight 64 Oz., Head Weight 4 Lb., Head Length 3 3/4 In.,...More

Split Head Rawhide Hammer, 16 Oz, Hickory

VAUGHAN

Grainger Item # 6CLU0 | Mfr. Model # SH125

Catalog Page # 1120 (PDF)

Split Head Hammer, Replaceable Tip, Tip Dia. (In.) 1-1/4, Tip Type Medium, Tip Material Rawhide, Head Weight...More

Split-Head Hammer, Rawhide, 7Lb, Wood

VAUGHAN

Grainger Item # 4GB48 | Mfr. Model # SH275

Catalog Page # 1120 (PDF)

Split Head Hammer, Replaceable Tip, Rawhide Tips, Head Weight 7 Pounds, Head Length 6 1/2 Inches, Head...More

Quick-Change Hammer w/o Tips, 2 In, 17 Oz

NUPLA

Grainger Item # 2LMX8 | Mfr. Model # 09500

Catalog Page # 1120 (PDF)

Quick-Change Hammer w/o Tips, Tip Dia. 2 In., Head Weight 24 Oz., Head Weight 1 1/2 Lb., Head Length 2 5/8...More

Soft Face Hammer, w/o Tips, 1-1/2 Dia, 1 lb

PROTO

Grainger Item # 36M938 | Mfr. Model # JSF155

Catalog Page # NA

Soft Face Hammer, Without Tips, Tip Dia. (In.) 1-1/2, Tip Type , Tip Material , Head Weight (Oz.) 16, Head...More

Soft Face Hammer W/O Tip, 0.36 Lb, 1 In

PROTO

Grainger Item # 4R437 | Mfr. Model # JSF100

Catalog Page # NA

Hammer Soft Face, Without Tip, 1 Inch Diameter, .36 Pounds, Uses 4r402 To 4r408 Tips

Wheel Weight Hammer, w/Hook And Tip, 9 oz.

NUPLA

Grainger Item # 6XFW7 | Mfr. Model # 05021

Catalog Page # NA

Wheel Weight Hammer, With Hook And Tip, Tip Dia. (In.) 1-7/8, Tip Type Medium-Hard, Tip Material Nylon, Head...More

Soft-Face Hammer 8 Oz

BLACKHAWK BY PROTO

Grainger Item # 2R600 | Mfr. Model # HT-1452-1

Catalog Page # NA

Soft-Face Hammer, 8 Ounce, 11-3/4 Inch Long

Soft Face Hammer, Dead Blow, 2.25 Lb

NUPLA

Grainger Item # 5LV13 | Mfr. Model # 03365

Catalog Page # 1119 (PDF)

Dead Blow Soft Face Hammer, Handle Type Fiberglass With Cushion Grip, Handle Length 12 In, Head Weight 2.25...More

Quick-Change Hammer w/o Tips, 1 In, 6 Oz

NUPLA

Grainger Item # 2LMY1 | Mfr. Model # 09600

Catalog Page # 1120 (PDF)

Quick-Change Hammer w/o Tips, Tip Dia 1 In, Head Weight 6 Oz, Head Length 2 In, Overall Length 11 7/8 In,...More

Power Drive Hammer w/o Tips, 1 In, 17 Oz

NUPLA

Grainger Item # 2LMX7 | Mfr. Model # 03356

Catalog Page # 1119 (PDF)

Quick-Change Hammer w/o Tips, Tip Dia 1 1/2 In, Head Weight 17 Oz, Head Length 4 1/8 In, Overall Length 12...More

 |  Results per page: 16 | 32 | 48

Grainger carries soft face hammer and split head hammer options with interchangeable heads. Use them for many different projects that require force without marking the surface. These versatile tools come with heads so you can go right to work, or without heads, so you can choose your own. Decide on the handle material and length, head weight and material, and overall length that fits the jobs you do. When you check out the Grainger soft face hammer and split head hammer selection, you'll find a wide range of options. Shop today!

loader image