Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Sockets and Bits

729 Results Found that Include 2,524 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
3/8" SAE and Metric Socket Set
  • CRESCENT
  • 3/8" SAE and Metric Socket Set3/8" SAE and Metric Socket Set
  • Item # 9LNR4
  • Mfr. Model # CTK30SET
  • Socket Set, SAE and Metric, Drive Size 3/8 In., Std. Socket Point Styles Included 6, Deep Socket Point Styles...More

  • APEX
  • Locking Socket AdapterLocking Socket Adapter
  • Multiple product options available

    Locking Socket Adapter, 1/4", Drive Type Male Square, Output Drive Type Male Hex, Finish Oiled, Standards ASME B107.17 and For Use With Industrial Fastening Application,...More

Socket Extension Set,3/8 in.,4 pcs.
  • PROTO
  • Socket Extension Set, 3/8 in., 4 pcs.Socket Extension Set,3/8 in.,4 pcs.
  • Item # 31XR42
  • Mfr. Model # J52008
  • Socket Extension Set, Drive Size 3/8 In., Size 3/8 In., Overall Length 1-3/4 In., 3 In., 6 In., 12 In.,...More

Socket Bit,3/8 Dr,6mm,Hex
  • SK PROFESSIONAL TOOLS
  • Socket Bit, 3/8 Dr, 6mm, HexSocket Bit,3/8 Dr,6mm,Hex
  • Item # 12A264
  • Mfr. Model # 41405
  • Hex Bit Socket, Standard, Metric, Drive Size 3/8 In., Size 6mm, Overall Length 1-3/4 In., Bit Length 1/4 In.,...More

Socket Bit,1/2 Dr,3/8 In,Hex
  • APEX
  • Socket Bit, 1/2 Dr, 3/8 In, HexSocket Bit,1/2 Dr,3/8 In,Hex
  • Item # 5WGN8
  • Mfr. Model # SZ-24
  • Socket Head Bit and Holder, SAE, Drive Size 1/2 In., Number of Points 6, Size 3/8 In., Overall Length (In.)...More

Socket Extension Set,1/2 in.,3 pcs.
  • PROTO
  • Socket Extension Set, 1/2 in., 3 pcs.Socket Extension Set,1/2 in.,3 pcs.
  • Item # 31XR43
  • Mfr. Model # J54111
  • Socket Extension Set, Drive Size 1/2 In., Size 1/2 In., Overall Length 2-1/2 In., 5 In., 10 In., Standards...More

  • CRAFTSMAN INDUSTRIAL
  • 1/2" Drive SAE Socket1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards ANSI and ASME; Varies by...More

Short Socket Bit,3/8 Dr,3/8 In,Hex
Crank Ratchet, 3/8" Dr,10" L
  • WESTWARD
  • Crank Ratchet, 3/8" Dr, 10" LCrank Ratchet, 3/8" Dr,10" L
  • Item # 3VA95
  • Mfr. Model # 3VA95
  • Crank Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Round, Standard Tool(Accessory...More

Socket Bit,1/2 Dr,1/4 In,Hex
  • APEX
  • Socket Bit, 1/2 Dr, 1/4 In, HexSocket Bit,1/2 Dr,1/4 In,Hex
  • Item # 5WGN6
  • Mfr. Model # SZ-22
  • Socket Head Bit and Holder, SAE, Drive Size 1/2 In., Number of Points 6, Size 1/4 In., Overall Length (In.)...More

Socket Bit Set,SAE,Square,12 pcs.
  • WESTWARD
  • Socket Bit Set, SAE, Square, 12 pcs.Socket Bit Set,SAE,Square,12 pcs.
  • Item # 33HD79
  • Mfr. Model # 33HD79
  • Socket Bit Set, SAE, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 12, Standard Tool(Accessory Needed...More

  • SK PROFESSIONAL TOOLS
  • Speeder HandleSpeeder Handle
  • Multiple product options available

    Speeder Handle, Super Chrome and Number of Pieces 1; Varies by Drive Size and Overall Length

3/8" SAE Socket and Wrench Set
  • GRAINGER APPROVED
  • 3/8" SAE Socket and Wrench Set3/8" SAE Socket and Wrench Set
  • Item # 8EVH9
  • Mfr. Model # 65508
  • Socket and Wrench Set, SAE, Drive Size 3/8 In., Number of Pieces 20, Standard Tool(Accessory Needed for...More

  • SK PROFESSIONAL TOOLS
  • Socket AdapterSocket Adapter
  • Multiple product options available

    Socket Adapter; Varies by Drive Size, Drive Type, Output Drive Size, Output Drive Type and Overall Length

Crowfoot Wrench,Chrome,1/2 Dr,1-1/4 in
  • APEX
  • Socket AdapterSocket Adapter
  • Multiple product options available

    Socket Adapter, Output Drive Size 3/8", Finish Oiled, Features Pin Lock and For Use With Industrial Fastening Application, High-Use Frequency; Varies by Drive Size,...More

Screwdriver Bit,Service Drive Bit,T55
Speeder Wrench,3/8 Dr,17-1/2 In,Chrome
Breaker Bar,1/2 Dr,15 In,Chrome
  • PROTO
  • Socket Bit SetSocket Bit Set
  • Multiple product options available

    Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • KLEIN TOOLS
  • Hand RatchetHand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing and Head Style

1/4" SAE and Metric Socket Set
  • WESTWARD
  • 1/4" SAE and Metric Socket Set1/4" SAE and Metric Socket Set
  • Item # 33HD81
  • Mfr. Model # 33HD81
  • Socket Set, SAE and Metric, Drive Size 1/4 In., Std. Socket Point Styles Included 6, Deep Socket Point Styles...More

  • SK PROFESSIONAL TOOLS
  • 1/2" Drive SAE Socket1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Material Alloy Steel and Features Corrosion Resistant; Varies by Number of Points, Socket...More

Thumbwheel Ratchet,1/4 Dr x 1-1/2 in.
Socket Bit,1/2 Dr,5/16 In,Hex
  • APEX
  • Socket Bit, 1/2 Dr, 5/16 In, HexSocket Bit,1/2 Dr,5/16 In,Hex
  • Item # 5WGN7
  • Mfr. Model # SZ-23
  • Socket Head Bit and Holder, SAE, Drive Size 1/2 In., Number of Points 6, Size 5/16 In., Overall Length (In.)...More

Hand Ratchet,1/2InDr,Pear Head
  • STANLEY
  • Hand Ratchet, 1/2InDr, Pear HeadHand Ratchet,1/2InDr,Pear Head
  • Item # 38WF37
  • Mfr. Model # 89-819
  • Hand Ratchet, Drive Size 1/2 In., Yes, Fixed Head Movement, Head Style Pear, Standard Tool(Accessory Needed...More

1/2" SAE Socket and Wrench Set
  • KLEIN TOOLS
  • 1/2" SAE Socket and Wrench Set1/2" SAE Socket and Wrench Set
  • Item # 3LZU3
  • Mfr. Model # 65512
  • Socket and Wrench Set, SAE, Drive Size 1/2 In., Std. Socket Point Styles Included 12, Number of Pieces 16,...More

1/4", 3/8", 1/2" SAE and Metric Socket&
  • WESTWARD
  • 1/4", 3/8", 1/2" SAE and Metric Socket Set1/4", 3/8", 1/2" SAE and Metric Socket Set
  • Item # 33HD77
  • Mfr. Model # 33HD77
  • Socket Set, SAE and Metric, Drive Size 1/4 In., 3/8 In., 1/2 In., Std. Socket Point Styles Included 6, 12,...More

Socket Bit Set,Metric,Square,12 pcs.
  • WESTWARD
  • Socket Bit Set, Metric, Square, 12 pcs.Socket Bit Set,Metric,Square,12 pcs.
  • Item # 33HD80
  • Mfr. Model # 33HD80
  • Socket Bit Set, Metric, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 12, Standard Tool(Accessory Needed...More

  • PROTO
  • Socket SetSocket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More