Skip Content

Filter Results By

Applied Filters Clear All

Sockets and Bits

40 Results Found that Include 158 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

  • WESTWARD
  • Socket and Wrench Set Socket and Wrench Set
  • Multiple product options available

    Socket and Wrench Set, SAE and Metric, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Std. Socket Point...More

  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • AMPCO
  • Nonsparking Ratchet Nonsparking Ratchet
  • Multiple product options available

    Hand Ratchet, Fixed, Head Style Round, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Finish Chrome and Features Non-Sparking, Non-Magnetic,...More

  • SK PROFESSIONAL TOOLS
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included,...More

  • SK PROFESSIONAL TOOLS
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Finish Super Chrome; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

Crowfoot Sockt Set,Open End,1/2" Dr,7 Pc
  • PROTO
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

Socket Set,3/8 In Dr,9 pc
  • PROTO
  • Socket Set, 3/8 In Dr, 9 pc Socket Set,3/8 In Dr,9 pc
  • Item # 1Q810
  • Mfr. Model # J5100
  • Socket Set, Torque Adapter, Drive Size 3/8 In, SAE, Number of Pieces 9, Socket Type 12 Pt Std with Torque...More

Crowfoot Sockt Set,Flar Nut,3/8" Dr,8 Pc
Crowfoot Sockt Set,Flar Nut,3/8" Dr,10Pc
  • SK PROFESSIONAL TOOLS
  • Long Socket Bit Set Long Socket Bit Set
  • Multiple product options available

    Long Socket Bit Set, Standard Tool(Accessory Needed for Tethering), Material S2 Steel and Finish Super Chrome; Varies by SAE or Metric, Drive Size, Tip Type and Number...More

Socket Extension Set,1/4"-1/2"Dr,2"-12"L
  • PROTO
  • Socket Extension Set, 1/4"-1/2"Dr, 2"-12"L Socket Extension Set
  • Item # 6XW19
  • Mfr. Model # J6000-6L
  • Socket Extension Set, Drive Size 1/4 In., 3/8 In., 1/2 In., Overall Length 2 In., 5 In., 6 In., 10 In., 12...More

Hand Ratchet,3/4 in. Dr,24 in. L
  • WRIGHT TOOL
  • Hand Ratchet, 3/4 in. Dr, 24 in. L Hand Ratchet
  • Item # 29AT77
  • Mfr. Model # 6400
  • Hand Ratchet, Drive Size 3/4 In., Reversing, Fixed Head Movement, Head Style Round, Standard Tool (Accessory...More

  • ARMSTRONG
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included,...More

  • PROTO
  • 1" Drive SAE Socket 1" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel and Drive Type Square;...More

3/8" SAE Pipe Plug Socket Set
  • SK PROFESSIONAL TOOLS
  • 3/8" SAE Pipe Plug Socket Set 3/8" SAE Pipe Plug Socket Set
  • Item # 42W711
  • Mfr. Model # 19781
  • Pipe Plug Socket Set, SAE, Drive Size 3/8 In., Std. Socket Point Styles Included 4, Deep Socket Point Styles...More

  • AMPCO
  • 3/4" Drive SAE Deep Well Socket 3/4" Drive SAE Deep Well Socket
  • Multiple product options available

    Deep Well Socket, Drive Size 3/4", Number of Points 6, SAE, Standard Tool(Accessory Needed for Tethering), Finish Natural, Material Aluminum Bronze, Drive Type Square,...More

Crowfoot Sockt Set,Opn End,3/8" Dr,10 Pc
  • KNIPEX
  • Insulated Ratchet Insulated Ratchet
  • Multiple product options available

    Insulated Ratchet, Reversing, Material Chrome Vanadium Steel, Standards ASTMF 1505-94, Color Red and Features Locking Knob and Switch To Prevent Accidental Reverse and...More

1" Metric and SAE Budd Wheel Socket Set
  • OTC
  • 1" Metric and SAE Budd Wheel Socket Set Socket Set
  • Item # 4CLN8
  • Mfr. Model # 1944
  • Budd Wheel Socket Set, Metric and SAE, Drive Size 1 In., Std. Socket Point Styles Included None, Deep Socket...More

  • WRIGHT TOOL
  • 1" Drive SAE Socket 1" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Forged Steel, Output Type...More

3/8" SAE Spark Plug Socket Set
  • SK PROFESSIONAL TOOLS
  • 3/8" SAE Spark Plug Socket Set Spark Plug Socket Set
  • Item # 20K396
  • Mfr. Model # 4498
  • Spark Plug Socket Set, SAE, Drive Size 3/8 In., Std. Socket Point Styles Included 6, Deep Socket Point Styles...More

  • AMPCO
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", Number of Points 6, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Drive Type Square,...More

Hand Ratchet,3/4 in. Dr,18 in. L
  • SK PROFESSIONAL TOOLS
  • Hand Ratchet, 3/4 in. Dr, 18 in. L Hand Ratchet
  • Item # 12D286
  • Mfr. Model # 47170
  • Hand Ratchet, Drive Size 3/4 In., Reversing, Fixed Head Movement, Head Style Round, Standard Tool (Accessory...More

Crowfoot Sockt Set,Opn End,3/8" Dr,11 Pc
Crowfoot Sockt Set,Flar Nut,3/8" Dr,11Pc
Breaker Bar,1 in. Dr,27 in.
Socket Extension Set,3/8" Dr,1.5"-24" L
  • SK PROFESSIONAL TOOLS
  • Socket Extension Set, 3/8" Dr, 1.5"-24" L Socket Extension Set
  • Item # 12D272
  • Mfr. Model # 4539
  • Socket Extension Set, Drive Size 3/8 In., Overall Length 1-1/2 In., 3 In., 4 In., 6 In., 8 In., 10 In., 18...More

Insulated Ratchet,3/8 in. Dr,7 in. L
  • C.H. HANSON ITL
  • Insulated Ratchet, 3/8 in. Dr, 7 in. L Insulated Ratchet,3/8 in. Dr,7 in. L
  • Item # 31CE89
  • Mfr. Model # USC01780
  • Insulated Hand Ratchet, Drive Size 3/8 In., Max. Use Voltage 1000VAC, Reversing, Open/Closed Top Closed Top,...More

Socket Extension,3/4 in. Dr,8 in. L
  • AMPCO
  • Socket Extension, 3/4 in. Dr, 8 in. L Socket Extension
  • Item # 21XU88
  • Mfr. Model # WE-3/4X8
  • Socket Extension, Drive Size 3/4 In., Overall Length 8 In., Number of Pieces 1, Finish Natural, Features...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More