Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Sockets and Bits

112 Results Found that Include 344 Products

Results per page: 16 | 32 | 48
  • WESTWARD
  • Socket and Wrench SetSocket and Wrench Set
  • Multiple product options available

    Socket and Wrench Set, SAE and Metric, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Std. Socket Point...More

  • WESTWARD
  • Socket SetSocket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

  • PROTO
  • Socket Bit SetSocket Bit Set
  • Multiple product options available

    Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

Breaker Bar,3/4 Dr,40 In
  • WESTWARD
  • Breaker Bar, 3/4 Dr, 40 InBreaker Bar
  • Item # 5TZE8
  • Mfr. Model # 5TZE8
  • Breaker Bar, Flexible, Reversing No, Round Head Style, Drive Size (In.) 3/4, Overall Length (In.) 40,...More

Quick Release Ratchet, 3/4" Dr,19-7/8" L
  • WESTWARD
  • Quick Release Ratchet, 3/4" Dr, 19-7/8" LQuick Release Ratchet
  • Item # 5MX65
  • Mfr. Model # 5MX65
  • Quick Release Ratchet, Drive Size 3/4 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

Crowfoot Wrench Set,SAE,3/8 In Dr,10 PC
  • WESTWARD
  • Crowfoot Wrench Set, SAE, 3/8 In Dr, 10 PCCrowfoot Wrench Set,SAE,3/8 In Dr,10 PC
  • Item # 1EYD9
  • Mfr. Model # 1EYD9
  • Crowfoot Wrench Set, Number of Pieces 10, Drive Size (In.) 3/8, SAE, Socket Type Crowfoot Wrenches, Sockets...More

Socket/Wrench Set, 1/2" Drive, 16 pc
  • KLEIN TOOLS
  • Socket/Wrench Set, 1/2" Drive, 16 pcSocket/Wrench Set, 1/2" Drive, 16 pc
  • Item # 3LZU3
  • Mfr. Model # 65512
  • Socket and Wrench Set, SAE, Drive Size 1/2 In., Std. Socket Point Styles Included 12, Number of Pieces 16,...More

  • PROTO
  • Socket SetSocket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • WESTWARD
  • Hand RatchetHand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

Extra Long Socket Bit Set,1/2 In Dr,6 pc
  • PROTO
  • Extra Long Socket Bit Set, 1/2 In Dr, 6 pcExtra Long Socket Bit Set
  • Item # 3R747
  • Mfr. Model # J5441-6XL
  • Extra Long Socket Bit Set, SAE, Drive Size 1/2 In., Tip Type Hex, Number of Pieces 6, Standard Tool(Accessory...More

Socket And Wrench Set,3/8" dr,33 pc
  • WESTWARD
  • Socket And Wrench Set, 3/8" dr, 33 pcSocket And Wrench Set
  • Item # 33M315
  • Mfr. Model # 33M315
  • Socket and Wrench Set, SAE and Metric, Drive Size 3/8 In., Std. Socket Point Styles Included 12, Deep Socket...More

  • SK PROFESSIONAL TOOLS
  • Socket Bit SetSocket Bit Set
  • Multiple product options available

    Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Finish Super Chrome; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

Socket Adapter Set,8 pc
  • SK PROFESSIONAL TOOLS
  • Socket Adapter Set, 8 pcSocket Adapter Set
  • Item # 12D247
  • Mfr. Model # 4518
  • Socket Adapter Set, 1/4, 3/8, 1/2 In., Drive Type Female, Output Drive Size 3/8, 1/4, 1/2, 3/4 In., Output...More

Socket Set,3/8 In Dr,34 pc
  • BLACKHAWK BY PROTO
  • Socket Set, 3/8 In Dr, 34 pcSocket Set
  • Item # 3VY18
  • Mfr. Model # 9934
  • Socket Set, SAE and Metric, Drive Size 3/8 In., Std. Socket Point Styles Included 12, Deep Socket Point...More

Crowfoot Wrench Set,Metric,3/8 Dr,10 PC
Hand Ratchet,3/4 In Dr,24 In L,Round
  • WRIGHT TOOL
  • Hand Ratchet, 3/4 In Dr, 24 In L, RoundHand Ratchet
  • Item # 29AT77
  • Mfr. Model # 6400
  • Hand Ratchet, Drive Size 3/4 In., Reversing, Fixed Head Movement, Head Style Round, Standard Tool(Accessory...More

  • WRIGHT TOOL
  • Hinge HandleHinge Handle
  • Multiple product options available

    Hinge Handle, Flex, Drive Size 3/4", Overall Length 23", Number of Pieces 1 and Meets/Exceeds ASME B107.110; Varies by Size and For Use With

  • SK PROFESSIONAL TOOLS
  • Long Socket Bit SetLong Socket Bit Set
  • Multiple product options available

    Long Socket Bit Set, Standard Tool(Accessory Needed for Tethering), Material S2 Steel and Finish Super Chrome; Varies by SAE or Metric, Drive Size, Tip Type and Number...More

Hinge Handle,1 in Dr,26 in
  • WESTWARD
  • Hinge Handle, 1 in Dr, 26 inFlexible Handle
  • Item # 45J265
  • Mfr. Model # 45J265
  • Hinge Handle, Standard, Drive Size 1 In., Overall Length 26 In., Black Phosphate Head, Chrome Plated Matte...More

Hand Ratchet,1/2 In Dr,15 In L,Pear
  • KLEIN TOOLS
  • Hand Ratchet, 1/2 In Dr, 15 In L, PearHand Ratchet
  • Item # 2DGH3
  • Mfr. Model # 3238
  • Hand Ratchet, Drive Size 1/2 In., Reversing, Fixed Head Movement, Head Style Pear, Standard Tool(Accessory...More

Crowfoot Socket Set,1/4 In Dr,SAE,6 PC
  • PROTO
  • Crowfoot Socket Set, 1/4 In Dr, SAE, 6 PCCrowfoot Socket Set,1/4 In Dr,SAE,6 PC
  • Item # 2KGH8
  • Mfr. Model # J47000CF
  • Crowfoot Socket Set, Number of Pieces 6, Drive Size (In.) 1/4, SAE, Socket Type Crowfoot Wrenches, Sockets...More

Socket Set,1/4,3/8 and 1/2 In Dr,52 pc
  • OTC
  • Socket Set, 1/4,3/8 and 1/2 In Dr, 52 pcSocket Set
  • Item # 39E960
  • Mfr. Model # 5900A
  • Socket Set, SAE and Metric, Drive Size 1/4 In., 3/8 In., 1/2 In., Std. Socket Point Styles Included 6, Deep...More

  • PROTO
  • Tethered Hand RatchetTethered Hand Ratchet
  • Multiple product options available

    Tethered Hand Ratchet, Reversing, Fixed, Head Style Pear, Tether Ready, Number of Geared Teeth 45, Min. Arc Swing 8°, Material Steel, Finish Nickel Chrome/Black Oxide,...More

Socket Bit Set,3/8,1/2 In Dr,10 pcs.
  • ARMSTRONG
  • Socket Bit Set, 3/8,1/2 In Dr, 10 pcs.Socket Bit Set,3/8,1/2 In Dr,10 pcs.
  • Item # 9UKL7
  • Mfr. Model # 15-430
  • Socket Bit Set, SAE, Drive Size 3/8 In., 1/2 In., Tip Type Hex, Number of Pieces 10, Standard Tool(Accessory...More

Flex Head Handle,1/2 In Dr,24 In L
  • SK PROFESSIONAL TOOLS
  • Flex Head Handle, 1/2 In Dr, 24 In LFlex Head Handle
  • Item # 12D282
  • Mfr. Model # 41654
  • Flex Head Handle, Drive Size 1/2 In., Non-Reversing, Flexible Head Movement, Standard Tool(Accessory Needed...More

  • SK PROFESSIONAL TOOLS
  • Socket SetSocket Set
  • Multiple product options available

    Socket Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included,...More

Crowfoot Wrench,SAE,1/2 Drive,2 3/8 In
Ratchet Adapter,3/4 Dr,3 11/16 In
Results per page: 16 | 32 | 48