Skip Content

Filter Results By

Applied Filters Clear All

Sockets and Bits

53 Results Found that Include 83 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
1/4", 3/8" Metric and SAE Socket Wrench Set
  • WESTWARD
  • 1/4", 3/8" Metric and SAE Socket Wrench Set Socket and Wrench Set
  • Item # 1KEH4
  • Mfr. Model # 1KEH4
  • Socket Wrench Set, Metric and SAE, Drive Size 1/4 In., 3/8 In., Std. Socket Point Styles Included 6, Deep...More

Socket Bit Set,3/8 in. Dr,8 Piece,Torx
  • PROTO
  • Socket Bit Set, 3/8 in. Dr, 8 Piece, Torx Socket Bit Set
  • Item # 5C626
  • Mfr. Model # J5239C
  • Socket Bit Set, SAE, Drive Size 3/8 In., Tip Type Torx, Number of Pieces 8, Standard Tool (Accessory Needed...More

Quick Release Ratchet,3/4" Dr,19-7/8" L
  • WESTWARD
  • Quick Release Ratchet, 3/4" Dr, 19-7/8" L Quick Release Ratchet
  • Item # 5MX65
  • Mfr. Model # 5MX65
  • Quick Release Hand Ratchet, Drive Size 3/4 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

Crowfoot Socket,Open End,1/2" Drv,1-5/8"
Quick Release Ratchet,1/2" Dr,10-1/2" L
  • PROTO
  • Quick Release Ratchet, 1/2" Dr, 10-1/2" L Quick Release Ratchet
  • Item # 5PTV9
  • Mfr. Model # J5449XLQR
  • Quick Release Hand Ratchet, Drive Size 1/2 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

Socket Bit Set,3/8 in. Dr,6 Piece,Hex
  • PROTO
  • Socket Bit Set, 3/8 in. Dr, 6 Piece, Hex Extra Long Socket Bit Set
  • Item # 1AF37
  • Mfr. Model # J4990-SMXL
  • Socket Bit Set, Metric, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 6, Standard Tool (Accessory Needed...More

Breaker Bar,3/4 in. Dr,20 in.
  • SK PROFESSIONAL TOOLS
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Finish Super Chrome; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

Crowfoot Socket,Flare Nut,1/2" Drive,2"
  • WRIGHT TOOL
  • 1" Drive SAE Socket 1" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Forged Steel, Output Type...More

  • PROTO
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", SAE, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by Number of Points, Socket Depth and Size

Insulated Socket,3/8 in. Dr,8mm Hex
  • KNIPEX
  • Insulated Socket, 3/8 in. Dr, 8mm Hex 3/8" Drive Metric Socket
  • Item # 10G298
  • Mfr. Model # 98 39 08
  • Insulated Socket, Drive Size 3/8 In., Metric, Socket Sizes 8mm, Output Type Hex, Socket Depth Standard,...More

Socket Extension,1 in. Dr,17 in. L
  • PROTO
  • Socket Extension, 1 in. Dr, 17 in. L Socket Extension
  • Item # 1AR25
  • Mfr. Model # J5863
  • Socket Extension, Drive Size 1 In., Overall Length 17 In., Number of Pieces 1, Finish Chrome, Features Alloy...More

Crowfoot Socket,Open End,1/2" Drv,1-3/4"
Socket Extension Set,3/8" Dr,3" - 12" L
  • SK PROFESSIONAL TOOLS
  • Socket Extension Set, 3/8" Dr, 3" - 12" L Socket Extension Set
  • Item # 12D274
  • Mfr. Model # 4524
  • Socket Extension Set, Drive Size 3/8 In., Overall Length 3 In., 6 In., 8 In., 12 In., Number of Pieces 4,...More

Socket Wrench,Metric,31mm,Fixed Head
Socket Wrench,Metric,32mm,Fixed Head
  • SK PROFESSIONAL TOOLS
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", Socket Depth Standard, SAE and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points and Size

Crowfoot Sockt,Open End,1/2" Dr,1-11/16"
  • SK PROFESSIONAL TOOLS
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included,...More

Insulated T-Handle Driver,3/8" Dr,8"
Insulated Socket Extension,3/8" Dr,5" L
  • KNIPEX
  • Insulated Socket Extension, 3/8" Dr, 5" L Insulated Socket Extension
  • Item # 2DZA6
  • Mfr. Model # 98 35 125
  • Insulated Socket Extension, Drive Size 3/8 In., Overall Length 5 In., Number of Pieces 1, Finish Insulated,...More

  • PROTO
  • 1" Drive SAE Socket 1" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel and Drive Type Square;...More

Socket,3/4 in. Dr,2-1/4 in. Triple Squar
  • WRIGHT TOOL
  • Socket, 3/4 in. Dr, 2-1/4 in. Triple Squar 3/4" Drive SAE Socket
  • Item # 29AK98
  • Mfr. Model # 6172
  • Socket, Drive Size 3/4 In., SAE, Socket Sizes 2-1/4 In., Output Type Triple Square, Socket Depth Standard,...More

Crowfoot Socket,Open End,3/8" Dr,2-7/16"
Socket Wrench,Insulated,1/2 In Drive,6mm
  • KNIPEX
  • Socket Wrench, Insulated, 1/2 In Drive, 6mm Socket Wrench,Insulated,1/2 In Drive,6mm
  • Item # 10G329
  • Mfr. Model # 98 49 06
  • Insulated Socket, Drive Size 1/2 In., Metric, Socket Sizes 6mm, Output Type Hex, Socket Depth Standard,...More

Socket Wrench,Insulated,1/2 In Drive,5mm
  • KNIPEX
  • Socket Wrench, Insulated, 1/2 In Drive, 5mm Socket Wrench,Insulated,1/2 In Drive,5mm
  • Item # 10G328
  • Mfr. Model # 98 49 05
  • Insulated Socket, Drive Size 1/2 In., Metric, Socket Sizes 5mm, Output Type Hex, Socket Depth Standard,...More

Socket,1/2 in. Dr,1-1/2 in. Triple Squar
  • PROTO
  • Socket, 1/2 in. Dr, 1-1/2 in. Triple Squar 1/2" Drive SAE Tether Ready Socket
  • Item # 24AJ40
  • Mfr. Model # J5348-TT
  • Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-1/2 In., Output Type Triple Square, Socket Depth Deep, Number...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More