Skip Content

Filter Results By

Applied Filters Clear All

Sockets and Bits

51 Results Found that Include 86 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Socket Bit Set,3/8 in. Dr,7 Piece,Hex
  • PROTO
  • Socket Bit Set, 3/8 in. Dr, 7 Piece, Hex Extra Long Socket Bit Set
  • Item # 1AF34
  • Mfr. Model # J4990-7XL
  • Socket Bit Set, SAE, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 7, Standard Tool (Accessory Needed...More

1/4", 3/8" Metric and SAE Socket Wrench Set
  • WESTWARD
  • 1/4", 3/8" Metric and SAE Socket Wrench Set Socket and Wrench Set
  • Item # 1KEH3
  • Mfr. Model # 1KEH3
  • Socket Wrench Set, Metric and SAE, Drive Size 1/4 In., 3/8 In., Std. Socket Point Styles Included 6, 12, Deep...More

Hand Ratchet,1/2 in. Dr,15 in. L
  • PROTO
  • Hand Ratchet, 1/2 in. Dr, 15 in. L Hand Ratchet,1/2 in. Dr,15 in. L
  • Item # 19C370
  • Mfr. Model # J5454F
  • Hand Ratchet, Drive Size 1/2 In., Non-Reversing, Fixed Head Movement, Head Style Round, Standard Tool...More

3/8" SAE Socket Wrench Set
  • GRAINGER APPROVED
  • 3/8" SAE Socket Wrench Set 3/8" SAE Socket Wrench Set
  • Item # 8EVH9
  • Mfr. Model # 65508
  • Socket Wrench Set, SAE, Drive Size 3/8 In., Std. Socket Point Styles Included 6, Deep Socket Point Styles...More

  • WESTWARD
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • PROTO
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", SAE, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by Number of Points, Socket Depth and Size

Ratchet Adapter,1/2 Dr,2 21/32 In
Socket Bit Set,3/8 in. Dr,7 Piece,Hex
  • PROTO
  • Socket Bit Set, 3/8 in. Dr, 7 Piece, Hex Socket Bit Set
  • Item # 4JW06
  • Mfr. Model # J4990-SMA
  • Socket Bit Set, Metric, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 7, Standard Tool (Accessory Needed...More

1/2" SAE Socket Wrench Set
  • WESTWARD
  • 1/2" SAE Socket Wrench Set Socket Set
  • Item # 4PL90
  • Mfr. Model # 4PL90
  • Socket Wrench Set, SAE, Drive Size 1/2 In., Std. Socket Point Styles Included 12, Deep Socket Point Styles...More

  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

  • PROTO
  • Short Socket Bit Set Short Socket Bit Set
  • Multiple product options available

    Short Socket Bit Set, Drive Size 3/8", Tip Type Hex, Number of Pieces 7, Standard Tool(Accessory Needed for Tethering), Drive Type Square and Includes 6-1/4" Socket Bar,...More

  • AMPCO
  • 1/4" Drive SAE Deep Well Socket 1/4" Drive SAE Deep Well Socket
  • Multiple product options available

    Deep Well Socket, Drive Size 1/4", Number of Points 6, Socket Depth 1-15/16", SAE, Standard Tool(Accessory Needed for Tethering), Overall Length 1-15/16", Finish...More

Hand Ratchet,3/8 in. Dr,5 in. L
  • SK PROFESSIONAL TOOLS
  • Hand Ratchet, 3/8 in. Dr, 5 in. L Hand Ratchet
  • Item # 12D267
  • Mfr. Model # 45178
  • Hand Ratchet, Drive Size 3/8 In., Reversing, Flexible Head Movement, Head Style Pear, Standard Tool...More

3/8" Metric Socket Set
  • SK PROFESSIONAL TOOLS
  • 3/8" Metric Socket Set Socket Set
  • Item # 20K476
  • Mfr. Model # 89023
  • Socket Set, Metric, Drive Size 3/8 In., Std. Socket Point Styles Included 12, Deep Socket Point Styles...More

  • SK PROFESSIONAL TOOLS
  • Socket Extension Socket Extension
  • Multiple product options available

    Socket Extension and Finish Super Chrome; Varies by Drive Size, Size and Overall Length

Socket Extension,1 in. Dr,8 in. L
  • PROTO
  • Socket Extension, 1 in. Dr, 8 in. L Socket Extension
  • Item # 1AR24
  • Mfr. Model # J5861
  • Socket Extension, Drive Size 1 In., Overall Length 8 In., Number of Pieces 1, Finish Chrome, Features Alloy...More

  • AMPCO
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 6, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Drive Type Square,...More

  • SK PROFESSIONAL TOOLS
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Finish Super Chrome; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • WESTWARD
  • 1" Drive Metric Socket 1" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Chrome Vanadium Alloy...More

  • WESTWARD
  • 1" Drive SAE Socket 1" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Chrome Vanadium Alloy...More

Hand Ratchet,3/8 in. Dr,6-19/64 in. L
  • SK PROFESSIONAL TOOLS
  • Hand Ratchet, 3/8 in. Dr, 6-19/64 in. L Hand Ratchet,3/8 in. Dr,6-19/64 in. L
  • Item # 34NL82
  • Mfr. Model # 3767
  • Hand Ratchet, Drive Size 3/8 In., Reversing, Flexible Head Movement, Head Style Pear, Standard Tool...More

Sliding T-Handle,3/4 in. Dr,18 in.
Ell Handle,3/4 in. Dr,16 in.
Socket,1 in. Dr,1-7/8 in. Triple Square
  • WRIGHT TOOL
  • Socket, 1 in. Dr, 1-7/8 in. Triple Square 1" Drive SAE Socket
  • Item # 29AN65
  • Mfr. Model # 8160
  • Socket, Drive Size 1 In., SAE, Socket Sizes 1-7/8 In., Output Type Triple Square, Socket Depth Standard,...More

Ratchet Repair Kit,3/4 in. Dr,8-1/2 in.
  • SK PROFESSIONAL TOOLS
  • Ratchet Repair Kit, 3/4 in. Dr, 8-1/2 in. Ratchet Rebuild Kit
  • Item # 20K393
  • Mfr. Model # 47170-2
  • Ratchet Rebuild Kit, Drive Size 3/4 In., Overall Length 8-1/2 In., Number of Pieces 4, Includes Pawl Stem...More

  • PROTO
  • 1" Drive SAE Socket 1" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel and Drive Type Square;...More

  • AMPCO
  • 3/8" Drive SAE Socket 3/8" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/8", Number of Points 6, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Material Aluminum Bronze, Drive Type Square,...More

Sliding T-Handle Drive Plug,1" Dr,3"
Socket Wrench,Metric,18 x 19mm,Flex Head
Crowfoot Socket,Open End,1/2" Dr,1-9/16"
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More