Skip Content

Filter Results By

Applied Filters Clear All

Sockets and Bits

53 Results Found that Include 99 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Quick Release Hand Ratchet,1/2" Dr,16" L
  • PROTO
  • Quick Release Hand Ratchet, 1/2" Dr, 16" L Quick Release Ratchet
  • Item # 1AM22
  • Mfr. Model # J5450BL
  • Quick Release Hand Ratchet, Drive Size 1/2 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

  • WESTWARD
  • Long Socket Bit Set Long Socket Bit Set
  • Multiple product options available

    Long Socket Bit Set, Tip Type Hex, Standard Tool(Accessory Needed for Tethering), Finish Full Polish Chrome, Standards DIN7422 and Includes Clip Rail Holder; Varies by...More

Hand Ratchet,1/2 in. Dr,10 in. L
  • PROTO
  • Hand Ratchet, 1/2 in. Dr, 10 in. L Hand Ratchet,1/2 in. Dr,10 in. L
  • Item # 1AM19
  • Mfr. Model # J5449BL
  • Hand Ratchet, Drive Size 1/2 In., Reversing, Flexible Head Movement, Head Style Pear, Standard Tool...More

Crowfoot Socket,Open End,1/2" Dr,1-7/16"
  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

Breaker Bar,1/2 in. Dr,24 in.
  • Breaker Bar, 1/2 in. Dr, 24 in. Breaker Bar,1/2 in. Dr,24 in.
  • Item # 1FW89
  • Mfr. Model # J5469
  • Hinge Handle, Breaker Bar, Drive Size 1/2 In., Overall Length 24 In., Full Polish Finish, Knurled Handle,...More

Socket Extension Set,3/8" Dr,1.5 - 12" L
  • SK PROFESSIONAL TOOLS
  • Socket Extension Set, 3/8" Dr, 1.5 - 12" L Socket Extension Set
  • Item # 12D275
  • Mfr. Model # 4514
  • Socket Extension Set, Drive Size 3/8 In., Overall Length 1-1/2 In., 3 In., 6 In., 12 In., Number of Pieces 4,...More

Breaker Bar,1/2 in. Dr,16 in. L
  • Breaker Bar, 1/2 in. Dr, 16 in. L Breaker Bar,1/2 in. Dr,16 in. L
  • Item # 12D281
  • Mfr. Model # 41652
  • Flex Head Handle, Drive Size 1/2 In., Non-Reversing, Flexible Head Movement, Overall Length 16 In., Material...More

Crowfoot Socket,Open End,1/2" Drv,1-1/2"
  • PROTO
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • WHEELER-REX
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 6, Socket Depth Deep, SAE, Standard Tool(Accessory Needed for Tethering), Finish Bright Zinc, Drive Type Square and Output Type...More

  • WESTWARD
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

  • PROTO
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set; Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included, Flex Socket Point Styles Included, Number of...More

Socket,3/4 in. Dr,2 in. Triple Square
  • PROTO
  • Socket, 3/4 in. Dr, 2 in. Triple Square 3/4" Drive SAE Socket
  • Item # 1AP59
  • Mfr. Model # J5564
  • Socket, Drive Size 3/4 In., SAE, Socket Sizes 2 In., Output Type Triple Square, Socket Depth Standard, Number...More

Socket Bit Set,3/8 in. Dr,11 Piece,Torx
  • SK PROFESSIONAL TOOLS
  • Socket Bit Set, 3/8 in. Dr, 11 Piece, Torx Socket Bit Set
  • Item # 20K457
  • Mfr. Model # 19767
  • Socket Bit Set, SAE, Drive Size 3/8 In., Tip Type Torx, Number of Pieces 11, Standard Tool (Accessory Needed...More

Ratchet Adapter
Hand Ratchet,1/2 in. Dr,12-1/2 in. L
  • WESTWARD
  • Hand Ratchet, 1/2 in. Dr, 12-1/2 in. L Hand Ratchet
  • Item # 1NUD9
  • Mfr. Model # 1NUD9
  • Hand Ratchet, Drive Size 1/2 In., Reversing, Indexable Head Movement, Head Style Round, Standard Tool...More

Quick Release Chuck,3/8 In Female
Socket,1 in. Dr,46mm Triple Square
  • PROTO
  • Socket, 1 in. Dr, 46mm Triple Square 1" Drive Metric Socket
  • Item # 19C401
  • Mfr. Model # J5746MT
  • Socket, Drive Size 1 In., Metric, Socket Sizes 46mm, Output Type Triple Square, Socket Depth Standard, Number...More

  • WESTWARD
  • 1" Drive SAE Socket 1" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Chrome Vanadium Alloy...More

  • WRIGHT TOOL
  • 1" Drive SAE Socket 1" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Forged Steel, Output Type...More

  • WRIGHT TOOL
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Forged Steel, Output Type Hex and Standards ASME B107.110; Varies by...More

Socket Bit,3/4 in. Dr,3/4 in. Hex
  • APEX
  • Socket Bit, 3/4 in. Dr, 3/4 in. Hex Socket Bit,3/4 in. Dr,3/4 in. Hex
  • Item # 6YNW8
  • Mfr. Model # SZ-34
  • Socket Bit And Holder, Square Drive, SAE, Drive Size 3/4 In., Number of Points 6, Size3/4 In., Overall Length...More

  • OTC
  • 1" Drive Metric Locknut Socket 1" Drive Metric Locknut Socket
  • Multiple product options available

    Locknut Socket, Drive Size 1", Number of Points 8, Socket Depth Deep, Metric, Standard Tool(Accessory Needed for Tethering), Overall Length 5", Material High Strength...More

Flex Socket,1/2 In.x 1/2 In.,4 pt.
Breaker Bar,3/4 in. Dr,19-1/2 in.
  • Breaker Bar, 3/4 in. Dr, 19-1/2 in. Breaker Bar,3/4 in. Dr,19-1/2 in.
  • Item # 36WA71
  • Mfr. Model # KTI-24080
  • Breaker Bar, Hand Tool, Drive Size 3/4 In., Size 20 In., Overall Length 19-1/2 In., Chrome Finish, Number of...More

Locknut Socket,3/4" Dr,4-13/16" Dbl Sqr
  • OTC
  • Locknut Socket, 3/4" Dr, 4-13/16" Dbl Sqr 3/4" Drive SAE Locknut Socket
  • Item # 4CLN7
  • Mfr. Model # 1941
  • Locknut Socket, Drive Size 3/4 In., SAE, Socket Sizes 4-13/16 In., Output Type Double Square, Socket Depth...More

Socket Extension,3/4 in. Dr,16 in. L
  • SK PROFESSIONAL TOOLS
  • Socket Extension, 3/4 in. Dr, 16 in. L Socket Extension
  • Item # 12A494
  • Mfr. Model # 47162
  • Socket Extension, Drive Size 3/4 In., Overall Length 16 In., Number of Pieces 1, Finish Chrome, Features...More

Socket Wrench,Metric,30mm,Fixed Head
Socket,3/4 in. Dr,50mm Triple Square
  • PROTO
  • Socket, 3/4 in. Dr, 50mm Triple Square 3/4" Drive Metric Socket
  • Item # 1AP83
  • Mfr. Model # J5550M
  • Socket, Drive Size 3/4 In., Metric, Socket Sizes 50mm, Output Type Triple Square, Socket Depth Standard,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More