Skip Content

Filter Results By

Applied Filters Clear All

Sockets and Bits

88 Results Found that Include 203 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
3/8" Metric and SAE Socket Wrench Set
  • CRESCENT
  • 3/8" Metric and SAE Socket Wrench Set 3/8" Metric and SAE Socket Wrench Set
  • Item # 9LNR4
  • Mfr. Model # CTK30SET
  • Socket Wrench Set, Metric and SAE, Drive Size 3/8 In., Std. Socket Point Styles Included 6, Deep Socket Point...More

  • Category : Socket Sets
Breaker Bar ,1/2 in. Dr,24 in.
  • TM

    Grainger Choice

  • Breaker Bar , 1/2 in. Dr, 24 in. Breaker Bar ,1/2 in. Dr,24 in.
  • Item # 5TZE1
  • Mfr. Model # 5TZE1
  • Breaker Bar, Flexible, Reversing Yes, Round Head Style, Drive Size (In.) 1/2, Overall Length (In.) 24, Min....More

  • Category : Breaker Bars
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

  • Category : Socket Sets
Speed Handle,1/2 in. Dr,18-1/10 in.
Quick Release Ratchet,1/4" Dr,5-11/16" L
  • PROTO
  • Quick Release Ratchet, 1/4" Dr, 5-11/16" L Quick Release Ratchet
  • Item # 5PTV7
  • Mfr. Model # J4749XLQR
  • Quick Release Hand Ratchet, Drive Size 1/4 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

  • Category : Hand Ratchets
  • TM

    Grainger Choice

  • WESTWARD
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

  • Category : Hand Ratchets
Socket Bit Set,3/8 in. Dr,7 Piece,Hex
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit Set, 3/8 in. Dr, 7 Piece, Hex Long Socket Bit Set
  • Item # 1EZJ6
  • Mfr. Model # 1EZJ6
  • Socket Bit Set, Metric, Drive Size 3/8 In., Tip Type Hex, Number of Pieces 7, Standard Tool (Accessory Needed...More

  • Category : Socket Bit Sets
Budd Wheel Socket,1 in. Dr,1-1/2 in. Hex
Crowfoot Socket,Open End,3/8" Drv,1-5/8"
Crank Ratchet,3/8 in. Dr,10 in. L
  • TM

    Grainger Choice

  • WESTWARD
  • Crank Ratchet, 3/8 in. Dr, 10 in. L Crank Ratchet,3/8 in. Dr,10 in. L
  • Item # 3VA95
  • Mfr. Model # 3VA95
  • Crank Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Round, Standard Tool (Accessory...More

  • Category : Hand Ratchets
  • TM

    Grainger Choice

  • WESTWARD
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", SAE and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points, Socket Depth and Size

  • Category : Sockets
Socket Bit Set,1/4",3/8" Dr,10 Piec,Torx
  • TM

    Grainger Choice

  • WESTWARD
  • Socket Bit Set, 1/4", 3/8" Dr, 10 Piec, Torx Socket Bit Set
  • Item # 20WZ99
  • Mfr. Model # 20WZ99
  • Socket Bit Set, Metric, Drive Size 1/4 In., 3/8 In., Tip Type Tamper Torx, Number of Pieces 10, Standard Tool...More

  • Category : Socket Bit Sets
Flex Socket,3/8 In.x 3/8 In.,4 pt.
Breaker Bar,1/2 in. Dr,12 in.
Universal Joint,3/8 in. Dr,2-5/16 in.
Socket Extension,3/4 in. Dr,8 in. L
Socket,1/2 in. Dr,1-1/2 in. Triple Squar
  • PROTO
  • Socket, 1/2 in. Dr, 1-1/2 in. Triple Squar 1/2" Drive SAE Socket
  • Item # 1FX11
  • Mfr. Model # J5348
  • Socket, Drive Size 1/2 In., SAE, Socket Sizes 1-1/2 In., Output Type Triple Square, Socket Depth Deep, Number...More

  • Category : Sockets
Socket Adapter,1" Female Sq,3/4" Square
  • PROTO
  • Socket Adapter, 1" Female Sq, 3/4" Square Socket Adapter
  • Item # 1AR27
  • Mfr. Model # J5854
  • Socket Adapter, 1 In., Drive Type Female Square, Output Drive Size 3/4 In., Output Drive Type Male Square,...More

  • Category : Socket Adapters
Hand Ratchet,1/4 in. Dr,3-17/32 in. L
  • WERA
  • Hand Ratchet, 1/4 in. Dr, 3-17/32 in. L Ratchet
  • Item # 6XFY4
  • Mfr. Model # 05073230001
  • Hand Ratchet, Drive Size 1/4 In., Reversing, Fixed Head Movement, Head Style Pear, Standard Tool (Accessory...More

  • Category : Hand Ratchets
  • TM

    Grainger Choice

  • WESTWARD
  • 1" Drive SAE Socket 1" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Chrome Vanadium Alloy...More

  • Category : Sockets
Socket Bit,3/8 in. Dr,#4 Slotted
Crowfoot Socket,Flare Nut,1/2" Dr,1-1/2"
  • KNIPEX
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Chrome Vanadium Steel,...More

  • Category : Sockets
  • KNIPEX
  • 1/2" Drive Metric Socket 1/2" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 6, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Chrome Vanadium Steel,...More

  • Category : Sockets
Crowfoot Sockt,Open End,3/8" Dr,1-11/16"
  • OTC
  • 1" Drive Metric Socket 1" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 6, Socket Depth Deep, Metric, Standard Tool(Accessory Needed for Tethering), Material Heat Treated Alloy Steel, Drive Type Square...More

  • Category : Sockets
Socket Bit,3/8 in. Dr,#3 Slotted
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More