Skip Content

Filter Results By

Applied Filters Clear All

Sockets and Bits

70 Results Found that Include 163 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
3/8" SAE Socket Wrench Set
  • WESTWARD
  • 3/8" SAE Socket Wrench Set Socket Set
  • Item # 4PL88
  • Mfr. Model # 4PL88
  • Socket Wrench Set, SAE, Drive Size 3/8 In., Std. Socket Point Styles Included 12, Deep Socket Point Styles...More

Breaker Bar,1/2 in. Dr,18 in.
  • WESTWARD
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

  • WESTWARD
  • Socket Bit Set Socket Bit Set
  • Multiple product options available

    Socket Bit Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

Breaker Bar,1/2 in. Dr,16 in.
Quick Release Hand Ratchet,3/8" Dr,18" L
  • WESTWARD
  • Quick Release Hand Ratchet, 3/8" Dr, 18" L Quick Release Ratchet
  • Item # 5TZD5
  • Mfr. Model # 5TZD5
  • Quick Release Hand Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

Socket Extension,3/4 in. Dr,16 in. L
  • WESTWARD
  • Socket Extension, 3/4 in. Dr, 16 in. L Socket Extension
  • Item # 5MW42
  • Mfr. Model # 5MW42
  • Socket Extension, Drive Size 3/4 In., Overall Length 16 In., Number of Pieces 1, Finish Chrome, For Use With...More

  • PROTO
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", SAE, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by Number of Points, Socket Depth and Size

Socket Bit Set,1/4",3/8" Dr,11 Piec,Torx
  • STANLEY
  • Socket Bit Set, 1/4", 3/8" Dr, 11 Piec, Torx Socket Bit Set
  • Item # 38WF57
  • Mfr. Model # 89-420
  • Socket Bit Set, SAE, Drive Size 1/4 In., 3/8 In., Tip Type Torx, Number of Pieces 11, Not Tether Capable,...More

Socket Adapter,3/4" Female Sq,1" Square
  • PROTO
  • Socket Adapter, 3/4" Female Sq, 1" Square Socket Adapter
  • Item # 1AR26
  • Mfr. Model # J5853
  • Socket Adapter, 3/4 In., Drive Type Female Square, Output Drive Size 1 In., Output Drive Type Male Square,...More

Sliding T-Handle,1/2 in. Dr,12-15/16 in.
Crowfoot Sockt,Flare Nut,3/8" Dr,1-1/16"
Crowfoot Socket,Open End,1/2" Drv,1-1/2"
Ratchet Repair Kit,1/2 in. Dr,6-1/2 in.
  • SK PROFESSIONAL TOOLS
  • Ratchet Repair Kit, 1/2 in. Dr, 6-1/2 in. Ratchet Rebuild Kit
  • Item # 20K391
  • Mfr. Model # 42470-2
  • Ratchet Rebuild Kit, Drive Size 1/2 In., Overall Length 6-1/2 In., Number of Pieces 4, Includes Cap, Inner...More

Wobble Socket Extension,1/2" Dr,10" L
  • SK PROFESSIONAL TOOLS
  • Wobble Socket Extension, 1/2" Dr, 10" L Wobble Socket Extension
  • Item # 13N733
  • Mfr. Model # 40200
  • Wobble Socket Extension, Drive Size 1/2 In., Overall Length 10 In., Number of Pieces 1, Finish Chrome,...More

Crowfoot Socket,Open End,3/8" Driv,7/16"
Crowfoot Socket,Flare Nut,3/8" Drive,1"
  • SK PROFESSIONAL TOOLS
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", Socket Depth Standard, SAE and Standard Tool(Accessory Needed for Tethering); Varies by Number of Points and Size

Socket Bit,1/2 in. Dr,14mm Hex
  • APEX
  • Socket Bit, 1/2 in. Dr, 14mm Hex Socket Bit,1/2 in. Dr,14mm Hex
  • Item # 6UGF5
  • Mfr. Model # SZ-5-7-14MM
  • Socket Bit And Holder, Square Drive, Metric, Drive Size 1/2 In., Number of Points 6, Size14mm, Overall Length...More

Socket,1 in. Dr,46mm Triple Square
  • WESTWARD
  • Socket, 1 in. Dr, 46mm Triple Square 1" Drive Metric Socket
  • Item # 45J244
  • Mfr. Model # 45J244
  • Socket, Drive Size 1 In., Metric, Socket Sizes 46mm, Output Type Triple Square, Socket Depth Standard, Number...More

  • PROTO
  • 3/8" Drive SAE Flex Socket 3/8" Drive SAE Flex Socket
  • Multiple product options available

    Flex Socket, Drive Size 3/8", Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Drive Type Universal and Output Type Hex; Varies...More

  • PROTO
  • 1/2" Drive SAE Tether Ready Socket 1/2" Drive SAE Tether Ready Socket
  • Multiple product options available

    Tether Ready Socket, Drive Size 1/2", SAE, Tether Ready, Finish Chrome, Material Steel, Drive Type Square, Output Type Hex and Features 4-Hole; Varies by Number of...More

Speed Handle,3/8 in. Dr,16-3/4 in.
  • PROTO
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel and Drive Type Square; Varies by Number of Points, Socket Depth...More

  • PROTO
  • 3/4" Drive Metric Socket 3/4" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 3/4", Number of Points 12, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel, Drive Type...More

Socket Extension,3/8 in. Dr,18 in. L
  • SK PROFESSIONAL TOOLS
  • Socket Extension, 3/8 in. Dr, 18 in. L Socket Extension
  • Item # 12A417
  • Mfr. Model # 45163
  • Socket Extension, Drive Size 3/8 In., Overall Length 18 In., Number of Pieces 1, Finish Chrome, Features...More

Breaker Bar,1/2 in. Dr,17 in.
  • Breaker Bar, 1/2 in. Dr, 17 in. Breaker Bar,1/2 in. Dr,17 in.
  • Item # 36WA70
  • Mfr. Model # KTI-23080
  • Breaker Bar, Hand Tool, Drive Size 1/2 In., Size 17 In., Overall Length 17 In., Chrome Finish, Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More