Skip Content

Filter Results By

Applied Filters Clear All

Sockets and Bits

148 Results Found that Include 330 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • PROTO
  • Socket Adapter Set Socket Adapter Set
  • Multiple product options available

    Socket Adapter Set, Drive Type Female, Output Drive Type Male, Number of Pieces 4, Finish Full Polish, Features Convert Ratcheting Wrenches to Super-Thin Ratchets or...More

  • WESTWARD
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet and Standard Tool(Accessory Needed for Tethering); Varies by Drive Size, Reversing, Head Movement and Head Style

Quick Release Hand Ratchet,3/8" Dr,8" L
  • STANLEY
  • Quick Release Hand Ratchet, 3/8" Dr, 8" L Hand Ratchet
  • Item # 38WF36
  • Mfr. Model # 89-818
  • Quick Release Hand Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Pear, Standard...More

Hand Ratchet,3/8 in. Dr,7-1/2 in. L
  • KLEIN TOOLS
  • Hand Ratchet, 3/8 in. Dr, 7-1/2 in. L Hand Ratchet
  • Item # 2DGB5
  • Mfr. Model # 65720
  • Hand Ratchet, Drive Size 3/8 In., Reversing, Fixed Head Movement, Head Style Round, Standard Tool (Accessory...More

  • PROTO
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel and Drive Type Square; Varies by Number of Points, Socket Depth...More

Socket Bit,1/2 in. Dr,3/8 in. Hex
Socket Bit,3/8 in. Dr,1/2 in. Hex
  • APEX
  • Socket Bit, 3/8 in. Dr, 1/2 in. Hex Socket Bit,3/8 in. Dr,1/2 in. Hex
  • Item # 6YNU7
  • Mfr. Model # SZ-17
  • Socket Bit And Holder, Square Drive, SAE, Drive Size 3/8 In., Number of Points 6, Size1/2 In., Overall Length...More

  • WESTWARD
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles...More

Socket Bit,1/2 in. Dr,5/16 in. Hex
Socket Bit,3/8 in. Dr,8mm Ball Hex
Breaker Bar,1/4 in. Dr,5-3/4 in.
Socket Bit,1/2 in. Dr,3/4 in. Hex
  • PROTO
  • Socket Bit, 1/2 in. Dr, 3/4 in. Hex Socket Bit,1/2 in. Dr,3/4 in. Hex
  • Item # 4JW38
  • Mfr. Model # J54413/4
  • Hex Bit Socket, Standard Length, SAE, Drive Size 1/2", Size 3/4", Overall Length (In.) 4, Bit Length (In.) 2,...More

  • PROTO
  • 1/2" Drive Metric Socket 1/2" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Metric, Standard Tool(Accessory Needed for Tethering), Material Forged Alloy Steel, Drive Type Square, Output Type Hex and Features TorquePlus,...More

Socket Bit,3/8 in. Dr,5/32 in. Hex
Crowfoot Socket,Open End,3/8" Drive,3/4"
  • PROTO
  • Speed Handle Speed Handle
  • Multiple product options available

    Speed Handle, Chrome and Number of Pieces 1; Varies by Drive Size and Overall Length

Socket Bit,3/8 in. Dr,6mm Ball Hex
Torque Adapter,3/8 in. Dr,2-13/16 in.
Hand Ratchet,3/16" to 3/8" Dr,5-1/2" L
  • YELLOW JACKET
  • Hand Ratchet, 3/16" to 3/8" Dr, 5-1/2" L Hand Ratchet,3/16" to 3/8" Dr,5-1/2" L
  • Item # 29AU27
  • Mfr. Model # 60610
  • Hand Ratchet, Drive Size 3/16 In., 1/4 In., 5/16 In., 3/8 In., Reversing, Fixed Head Movement, Head Style...More

Socket Bit,1/2 in. Dr,5/8 in. Hex
  • PROTO
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", SAE, Standard Tool(Accessory Needed for Tethering) and Drive Type Square; Varies by Number of Points, Socket Depth and Size

Socket Spinner,1/4 in. Dr,6 in.
Socket Bit,1/2 in. Dr,19mm Hex
  • PROTO
  • Socket Bit, 1/2 in. Dr, 19mm Hex Socket Bit,1/2 in. Dr,19mm Hex
  • Item # 4JW36
  • Mfr. Model # J5441-19M
  • Hex Bit Socket, Standard Length, Metric, Drive Size 1/2", Size 19mm, Overall Length (In.) 4, Bit Length (In.)...More

Socket Bit,1/2 in. Dr,12mm Triple Square
Torque Adapter,3/8 in. Dr,2-15/16 in.
Socket Bit,3/8 in. Dr,5mm Ball Hex
Flex Socket Extension,3/8 in. Dr,8 in. L
  • PROTO
  • Flex Socket Extension, 3/8 in. Dr, 8 in. L Flex Socket Extension
  • Item # 1AH79
  • Mfr. Model # J5268
  • Flex Socket Extension, Drive Size 3/8 In., Overall Length 8 In., Number of Pieces 1, Finish Black Oxide,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More