Skip Content

Filter Results By

Applied Filters Clear All

Product Categories

Sockets and Bits

6 Results Found that Include 66 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Budd Wheel Socket,1 in. Dr,1-1/2 in. Hex
  • OTC
  • Budd Wheel Socket, 1 in. Dr, 1-1/2 in. Hex Budd Wheel Socket,1 in. Dr,1-1/2 in. Hex
  • Item # 4CLP4
  • Mfr. Model # 1949A
  • Budd Wheel Socket, Drive Size 1 In., SAE, Socket Sizes 1-1/2 In., Output Type Hex, Socket Depth Deep, Number...More

  • OTC
  • Socket Set Socket Set
  • Multiple product options available

    Socket Set, Std. Socket Point Styles Included 6, Deep Socket Point Styles Included None, Flex Socket Point Styles Included None and Standard Tool(Accessory Needed for...More

  • OTC
  • 3/4" Drive Metric Locknut Socket 3/4" Drive Metric Locknut Socket
  • Multiple product options available

    Locknut Socket, Drive Size 3/4", Number of Points 6, Socket Depth Deep, Metric, Standard Tool(Accessory Needed for Tethering), Overall Length 5", Material High Strength...More

  • OTC
  • 1" Drive Metric Socket 1" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 6, Socket Depth Deep, Metric, Standard Tool(Accessory Needed for Tethering), Material Heat Treated Alloy Steel, Drive Type Square...More

  • OTC
  • 1" Drive Metric Locknut Socket 1" Drive Metric Locknut Socket
  • Multiple product options available

    Locknut Socket, Drive Size 1", Number of Points 8, Socket Depth Deep, Metric, Standard Tool(Accessory Needed for Tethering), Overall Length 5", Material High Strength...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More