Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Sockets and Bits

75 Results Found that Include 110 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
  • APEX
  • Locking Socket AdapterLocking Socket Adapter
  • Multiple product options available

    Locking Socket Adapter, 1/4", Drive Type Male Square, Output Drive Type Male Hex, Finish Oiled, Standards ASME B107.17 and For Use With Industrial Fastening Application,...More

  • APEX
  • Socket AdapterSocket Adapter
  • Multiple product options available

    Socket Adapter, Output Drive Size 3/8", Finish Oiled, Features Pin Lock and For Use With Industrial Fastening Application, High-Use Frequency; Varies by Drive Size,...More

  • APEX
  • Bit AdapterBit Adapter
  • Multiple product options available

    Bit Adapter, Drive Type Female Square, Output Drive Size 7/16", Finish Oiled, Features Set Screw Retention, Nonmagnetic, Standards ASME B107.17 and For Use With...More

Flex Socket,1/2 In.x 1/2 In.,4 pt.
  • APEX
  • Flex Socket, 1/2 In.x 1/2 In., 4 pt.Flex Socket,1/2 In.x 1/2 In.,4 pt.
  • Item # 6UGG1
  • Mfr. Model # MF-50
  • Flex Socket, Drive Size 1/2 In., Number of Points 4, SAE, Size 1/2 In., Standard Tool(Accessory Needed for...More

Socket Bit,1/2 Dr,1/2 In,Hex
  • APEX
  • Socket Bit, 1/2 Dr, 1/2 In, HexSocket Bit,1/2 Dr,1/2 In,Hex
  • Item # 5WGN9
  • Mfr. Model # SZ-25
  • Socket Head Bit and Holder, SAE, Drive Size 1/2 In., Number of Points 6, Size 1/2 In., Overall Length (In.)...More

Screwdriver Bit,Service Drive Bit,#3,PK5
Socket Bit,1/2 Dr,5/8 In,Hex
  • APEX
  • Socket Bit, 1/2 Dr, 5/8 In, HexSocket Bit,1/2 Dr,5/8 In,Hex
  • Item # 6YNW1
  • Mfr. Model # SZ-26
  • Socket Bit And Holder, Square Drive, SAE, Drive Size 1/2 In., Number of Points 6, Size5/8 In., Overall Length...More

Flex Socket,3/8 In.x 3/8 In.,4 pt.
  • APEX
  • Flex Socket, 3/8 In.x 3/8 In., 4 pt.Flex Socket,3/8 In.x 3/8 In.,4 pt.
  • Item # 6UGG0
  • Mfr. Model # MF-37
  • Flex Socket, Drive Size 3/8 In., Number of Points 4, SAE, Size 3/8 In., Standard Tool(Accessory Needed for...More

Universal Joint,3/8 In
  • APEX
  • Universal Joint, 3/8 InUniversal Joint,3/8 In
  • Item # 5WGK3
  • Mfr. Model # MF-38
  • Universal Joint, Drive Size (In.) 3/8, Size 3/8 In., Overall Length (In.) 2-5/16, Oiled Finish, Female Square...More

  • APEX
  • Power Socket 1/2In Drive SizePower Socket 1/2In Drive Size
  • Multiple product options available

    Power Socket, SAE, Drive Size 1/2", Output Type Hex, Drive Type Square, Socket Depth Deep, Overall Length 3-1/4", Material Heat Treated Alloy Steel, Finish Oiled, Number...More

Socket Bit,7/16 Dr,3/16 In,Hex
Socket Bit,3/8 Dr,3/16 In,Hex
  • APEX
  • Socket Bit, 3/8 Dr, 3/16 In, HexSocket Bit,3/8 Dr,3/16 In,Hex
  • Item # 6YNU5
  • Mfr. Model # SZ-12
  • Socket Bit And Holder, Square Drive, SAE, Drive Size 3/8 In., Number of Points 6, Size3/16 In., Overall...More

Socket Bit,3/8 Dr,5/32 In,Hex
  • APEX
  • Socket Bit, 3/8 Dr, 5/32 In, HexSocket Bit,3/8 Dr,5/32 In,Hex
  • Item # 6YNU4
  • Mfr. Model # SZ-11
  • Socket Bit And Holder, Square Drive, SAE, Drive Size 3/8 In., Number of Points 6, Size5/32 In., Overall...More

Socket Bit,3/4 Dr,3/4 In,Hex
  • APEX
  • Socket Bit, 3/4 Dr, 3/4 In, HexSocket Bit,3/4 Dr,3/4 In,Hex
  • Item # 6YNW8
  • Mfr. Model # SZ-34
  • Socket Bit And Holder, Square Drive, SAE, Drive Size 3/4 In., Number of Points 6, Size3/4 In., Overall Length...More

Socket Bit,1/2 Dr,14mm,Hex
  • APEX
  • Socket Bit, 1/2 Dr, 14mm, HexSocket Bit,1/2 Dr,14mm,Hex
  • Item # 6UGF5
  • Mfr. Model # SZ-5-7-14MM
  • Socket Bit And Holder, Square Drive, Metric, Drive Size 1/2 In., Number of Points 6, Size14mm, Overall Length...More

Socket Bit,3/8 Dr,1/2 In,Hex
  • APEX
  • Socket Bit, 3/8 Dr, 1/2 In, HexSocket Bit,3/8 Dr,1/2 In,Hex
  • Item # 6YNU7
  • Mfr. Model # SZ-17
  • Socket Bit And Holder, Square Drive, SAE, Drive Size 3/8 In., Number of Points 6, Size1/2 In., Overall Length...More

Socket Bit,1/2 Dr,3/8 In,Hex
  • APEX
  • Socket Bit, 1/2 Dr, 3/8 In, HexSocket Bit,1/2 Dr,3/8 In,Hex
  • Item # 5WGN8
  • Mfr. Model # SZ-24
  • Socket Head Bit and Holder, SAE, Drive Size 1/2 In., Number of Points 6, Size 3/8 In., Overall Length (In.)...More

Socket Bit,3/4 Dr,5/8 In,Hex
  • APEX
  • Socket Bit, 3/4 Dr, 5/8 In, HexSocket Bit,3/4 Dr,5/8 In,Hex
  • Item # 6YNW7
  • Mfr. Model # SZ-33
  • Socket Bit And Holder, Square Drive, SAE, Drive Size 3/4 In., Number of Points 6, Size5/8 In., Overall Length...More

Socket Bit,1/2 Dr,10mm,Hex
  • APEX
  • Socket Bit, 1/2 Dr, 10mm, HexSocket Bit,1/2 Dr,10mm,Hex
  • Item # 6UGF3
  • Mfr. Model # SZ-5-7-10MM
  • Socket Bit And Holder, Square Drive, Metric, Drive Size 1/2 In., Number of Points 6, Size10mm, Overall Length...More

Socket Bit,7/16 Dr,3/8 In,Hex
Screwdriver Bit,Service Drive Bit,T55
Socket Bit,1/2 Dr,1/4 In,Hex
  • APEX
  • Socket Bit, 1/2 Dr, 1/4 In, HexSocket Bit,1/2 Dr,1/4 In,Hex
  • Item # 5WGN6
  • Mfr. Model # SZ-22
  • Socket Head Bit and Holder, SAE, Drive Size 1/2 In., Number of Points 6, Size 1/4 In., Overall Length (In.)...More

Socket Bit,1/2 Dr,5/16 In,Hex
  • APEX
  • Socket Bit, 1/2 Dr, 5/16 In, HexSocket Bit,1/2 Dr,5/16 In,Hex
  • Item # 5WGN7
  • Mfr. Model # SZ-23
  • Socket Head Bit and Holder, SAE, Drive Size 1/2 In., Number of Points 6, Size 5/16 In., Overall Length (In.)...More

Socket Bit,1/2 Dr,12mm,Hex
  • APEX
  • Socket Bit, 1/2 Dr, 12mm, HexSocket Bit,1/2 Dr,12mm,Hex
  • Item # 6UGF4
  • Mfr. Model # SZ-5-7-12MM
  • Socket Bit And Holder, Square Drive, Metric, Drive Size 1/2 In., Number of Points 6, Size12mm, Overall Length...More

Socket Bit,3/8 Dr,1/4 In,Hex
  • APEX
  • Socket Bit, 3/8 Dr, 1/4 In, HexSocket Bit,3/8 Dr,1/4 In,Hex
  • Item # 5WGL8
  • Mfr. Model # SZ-14
  • Socket Head Bit and Holder, SAE, Drive Size 3/8 In., Number of Points 6, Size 1/4 In., Overall Length (In.)...More

Screwdvr Bit,Service Drive Bit,T40,PK5
Socket Bit,3/8 Dr,3/8 In,Hex
  • APEX
  • Socket Bit, 3/8 Dr, 3/8 In, HexSocket Bit,3/8 Dr,3/8 In,Hex
  • Item # 5WGN4
  • Mfr. Model # SZ-16
  • Socket Head Bit and Holder, SAE, Drive Size 3/8 In., Number of Points 6, Size 3/8 In., Overall Length (In.)...More

Screwdriver Bit,Insert Bit,10F-12R,PK5
Screwdriver Bit,Service Drive Bit,T50
Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More