Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Sockets and Bits

10 Results Found that Include 49 Products

Results per page: 16 | 32 | 48
    • SK
    • Socket SetSocket Set
    • Multiple product options available

      Socket Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included,...More

    • SK
    • Socket Bit SetSocket Bit Set
    • Multiple product options available

      Socket Bit Set, Standard Tool(Accessory Needed for Tethering) and Includes Socket Rail; Varies by SAE or Metric, Drive Size, Tip Type and Number of Pieces

    • SK
    • 1/2" Drive SAE Socket1/2" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 1/2", Number of Points 6, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Black Oxide, Material Alloy Steel, Output...More

    • SK
    • 1/2" Drive SAE Pipe Plug Socket1/2" Drive SAE Pipe Plug Socket
    • Multiple product options available

      Pipe Plug Socket, Drive Size 1/2", Number of Points 4, Socket Depth 1-3/8", SAE, Standard Tool(Accessory Needed for Tethering), Overall Length 1-1/2" and Finish Chrome;...More

    Socket Set,3/8 In Dr,Chrome,11 pc
    • SK
    • Socket Set, 3/8 In Dr, Chrome, 11 pcSocket Set,3/8 In Dr,Chrome,11 pc
    • Item # 42W711
    • Mfr. Model # 19781
    • Socket Set with Bits, SAE, Drive Size 3/8 In., Std. Socket Point Styles Included 4, Deep Socket Point Styles...More

    Socket EAdapter Set, 3 Pc, Chrome
    • SK
    • Socket EAdapter Set, 3 Pc, ChromeSocket EAdapter Set, 3 Pc, Chrome
    • Item # 42W713
    • Mfr. Model # 32160
    • Socket Adapter Set, 1/4 In., Overall Length 2 In., 4 In., 6 In., Number of Pieces 3, Finish Chrome, Features...More

    • SK
    • 1/4" Drive SAE Socket1/4" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 1/4", Number of Points 6, SAE, Standard Tool(Accessory Needed for Tethering), Material Alloy Steel and Standards ASME; Varies by Socket Depth and Size

    • SK
    • 3/8" Drive SAE Socket3/8" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 3/8", Number of Points 6, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Overall Length 1-1/4", Finish Black Oxide,...More

    Sliding T-Handle,3/8 in Dr,8 in L,Chrome
    Results per page: 16 | 32 | 48