Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Sockets and Bits

12 Results Found that Include 64 Products 

Results per page: 16 | 32 | 48
    Breaker Bar,1/2 Dr,12 In,Chrome
    • ARMSTRONG
    • Socket ExtensionSocket Extension
    • Multiple product options available

      Socket Extension, Standards ANSI, ASME, Number of Pieces 1, Finish Chrome and Features Ball Lock; Varies by Drive Size, Size and Overall Length

    • ARMSTRONG
    • Socket SetSocket Set
    • Multiple product options available

      Socket Set and Standard Tool(Accessory Needed for Tethering); Varies by SAE or Metric, Drive Size, Std. Socket Point Styles Included, Deep Socket Point Styles Included,...More

    • ARMSTRONG
    • RatchetRatchet
    • Multiple product options available

      Hand Ratchet, Reversing, Fixed, Head Style Taper, Standard Tool(Accessory Needed for Tethering), Number of Geared Teeth 60, Min. Arc Swing 6°, Material Steel, Finish...More

    • ARMSTRONG
    • Universal JointUniversal Joint
    • Multiple product options available

      Universal Joint, Ball, Chrome, Number of Pieces 1 and Meets/Exceeds ANSI and ASME Standards; Varies by Drive Size

    Replacement Clips,1/2 In. Drive,PK15
    Socket Bit Set,3/8,1/2 In Dr,10 pcs.
    • ARMSTRONG
    • Socket Bit Set, 3/8,1/2 In Dr, 10 pcs.Socket Bit Set,3/8,1/2 In Dr,10 pcs.
    • Item # 9UKL7
    • Mfr. Model # 15-430
    • Socket Bit Set, SAE, Drive Size 3/8 In., 1/2 In., Tip Type Hex, Number of Pieces 10, Standard Tool(Accessory...More

    • ARMSTRONG
    • 3/8" Drive SAE Socket3/8" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 3/8", Number of Points 12, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Forged Alloy Steel, Output Type Hex, Features...More

    Speeder Wrench,3/8 Dr,17-1/2 In,Chrome
    Extra Long Socket Bit Set,1/2 In Dr,6 pc
    • ARMSTRONG
    • Extra Long Socket Bit Set, 1/2 In Dr, 6 pcExtra Long Socket Bit Set,1/2 In Dr,6 pc
    • Item # 9UKL8
    • Mfr. Model # 15-605
    • Extra Long Socket Bit Set, SAE, Drive Size 1/2 In., Tip Type Hex, Number of Pieces 6, Standard Tool(Accessory...More

    Socket,1/4 In Dr,1/4 In,12 Pt,Deep
    • ARMSTRONG
    • Socket, 1/4 In Dr, 1/4 In, 12 Pt, DeepSocket,1/4 In Dr,1/4 In,12 Pt,Deep
    • Item # 22F065
    • Mfr. Model # 36-208
    • Socket, Drive Size 1/4 In., Number of Points 12, Socket Depth Deep, SAE, Size 1/4 In., Standard...More

    Results per page: 16 | 32 | 48