Skip Content

Filter Results By

Applied Filters Clear All

Sockets and Bits

9 Results Found that Include 56 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • KNIPEX
  • Insulated Socket Extension Insulated Socket Extension
  • Multiple product options available

    Insulated Socket Extension, Standards ASTMF 1505-94, IEC 60900, Finish Plastic Dipped Insulated and Features Internal and External Square; Varies by Drive Size and...More

  • Category : Socket Extensions
  • KNIPEX
  • 1/2" Drive SAE Socket 1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Chrome Vanadium Steel,...More

  • Category : Sockets
  • KNIPEX
  • Insulated Ratchet Insulated Ratchet
  • Multiple product options available

    Insulated Ratchet, Reversing, Material Chrome Vanadium Steel, Standards ASTMF 1505-94, Color Red and Features Locking Knob and Switch To Prevent Accidental Reverse and...More

  • Category : Insulated Hand Ratchets
  • KNIPEX
  • 1/2" Drive Metric Socket 1/2" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 1/2", Number of Points 6, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Chrome Vanadium Steel,...More

  • Category : Sockets
  • KNIPEX
  • 3/8" Drive SAE Socket 3/8" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/8", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Chrome Vanadium Steel,...More

  • Category : Sockets
Socket Wrench,Insulated,1/2 In Drive,6mm
  • KNIPEX
  • Socket Wrench, Insulated, 1/2 In Drive, 6mm Socket Wrench,Insulated,1/2 In Drive,6mm
  • Item # 10G329
  • Mfr. Model # 98 49 06
  • Insulated Socket, Drive Size 1/2 In., Metric, Socket Sizes 6mm, Output Type Hex, Socket Depth Standard,...More

  • Category : Sockets
Socket Wrench,Insulated,1/2 In Drive,5mm
  • KNIPEX
  • Socket Wrench, Insulated, 1/2 In Drive, 5mm Socket Wrench,Insulated,1/2 In Drive,5mm
  • Item # 10G328
  • Mfr. Model # 98 49 05
  • Insulated Socket, Drive Size 1/2 In., Metric, Socket Sizes 5mm, Output Type Hex, Socket Depth Standard,...More

  • Category : Sockets
Socket Wrench,Insulated,1/2 In Drive,8mm
  • KNIPEX
  • Socket Wrench, Insulated, 1/2 In Drive, 8mm Socket Wrench,Insulated,1/2 In Drive,8mm
  • Item # 10G330
  • Mfr. Model # 98 49 08
  • Insulated Socket, Drive Size 1/2 In., Metric, Socket Sizes 8mm, Output Type Hex, Socket Depth Standard,...More

  • Category : Sockets
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More