Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less

Sockets and Bits

16 Results Found that Include 131 Products

Results per page: 16 | 32 | 48
    • CRAFTSMAN INDUSTRIAL
    • 3/8" Drive SAE Socket3/8" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 3/8", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel and Standards ANSI and ASME; Varies by Number of Points,...More

    • CRAFTSMAN INDUSTRIAL
    • 1/2" Drive Metric Socket1/2" Drive Metric Socket
    • Multiple product options available

      Socket, Drive Size 1/2", Number of Points 12, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output...More

    • CRAFTSMAN INDUSTRIAL
    • 1/2" Drive SAE Socket1/2" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 1/2", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards ANSI and ASME; Varies by...More

    • CRAFTSMAN INDUSTRIAL
    • 1/4" Drive SAE Socket1/4" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 1/4", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards ANSI and ASME; Varies by...More

    • CRAFTSMAN INDUSTRIAL
    • 3/8" Drive Metric Socket3/8" Drive Metric Socket
    • Multiple product options available

      Socket, Drive Size 3/8", Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards ANSI and ASME; Varies...More

    • CRAFTSMAN INDUSTRIAL
    • 1/4" Drive Metric Socket1/4" Drive Metric Socket
    • Multiple product options available

      Socket, Drive Size 1/4", Number of Points 6, Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type Hex and Standards...More

    • CRAFTSMAN INDUSTRIAL
    • 3/4" Drive SAE Socket3/4" Drive SAE Socket
    • Multiple product options available

      Socket, Drive Size 3/4", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Alloy Steel, Output Type...More

    Spark Plug Socket,3/8 In Dr,5/8 In,6 Pt
    Socket Bit,3/8 Dr,T55,Torx
    • CRAFTSMAN INDUSTRIAL
    • Socket Bit, 3/8 Dr, T55, TorxSocket Bit,3/8 Dr,T55,Torx
    • Item # 5ZFV9
    • Mfr. Model # 9-23290
    • Torx Bit Socket, Drive Size 3/8 In., Size T55, Overall Length (In.) 1-31/32, Alloy Steel Construction, Chrome...More

    Socket Bit,3/8 Dr,1/8 In,Hex
    Crowfoot Wrench,3/8 Dr,1/2 In,Chrome
    Socket Extension,3/4 x 5 In,247-Chrome
    • CRAFTSMAN INDUSTRIAL
    • Socket Extension, 3/4 x 5 In, 247-ChromeSocket Extension
    • Item # 6GAZ0
    • Mfr. Model # 9-23884
    • Socket Extension, Drive Size 3/4 In., Overall Length 5 In., Finish 247-Chrome, For Use With 3/4 In. Drive...More

    Spark Plug Socket,3/8 InDr,13/16 In,6 Pt
    T Handle,3/8 In Dr
    Socket Bit,3/8 Dr,3/8 In,Hex
    Magnetic Bit Handle,1/4 In Dr
    Results per page: 16 | 32 | 48