Skip Content

Filter Results By

Applied Filters Clear All

Sockets and Bits

19 Results Found that Include 132 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • WRIGHT TOOL
  • 3/4" Drive SAE Socket 3/4" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 3/4", SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Forged Steel, Output Type Hex and Standards ASME B107.110; Varies by...More

  • WRIGHT TOOL
  • Hand Ratchet Hand Ratchet
  • Multiple product options available

    Hand Ratchet, Reversing, Fixed, Head Style Round, Standard Tool(Accessory Needed for Tethering), Number of Geared Teeth 45, Min. Arc Swing 8°, Material Steel, Finish...More

  • WRIGHT TOOL
  • 3/4" Drive Metric Socket 3/4" Drive Metric Socket
  • Multiple product options available

    Socket, Drive Size 3/4", Number of Points 12, Socket Depth Standard, Metric, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Forged Steel, Output...More

Socket Adapter,3/4" Female Sq,1/2" Squar
  • WRIGHT TOOL
  • Socket Adapter, 3/4" Female Sq, 1/2" Squar Socket Adapter,3/4" Female Sq,1/2" Squar
  • Item # 29AK64
  • Mfr. Model # 6450
  • Socket Adapter, 3/4 In., Drive Type Female Square, Output Drive Size 1/2 In., Output Drive Type Male Square,...More

Combination Budd Wheel Socket,1 In. Dr.
  • WRIGHT TOOL
  • Combination Budd Wheel Socket, 1 In. Dr. Combination Budd Wheel Socket,1 In. Dr.
  • Item # 29AR78
  • Mfr. Model # 8991
  • Budd Wheel Socket, Drive Size 1 In., SAE, Socket Sizes 1-1/2 In., Output Type Hex, Socket Depth Standard,...More

  • WRIGHT TOOL
  • 1-1/2" Drive SAE Socket 1-1/2" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1-1/2", Number of Points 6, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Black Oxide, Material Forged Steel,...More

  • WRIGHT TOOL
  • 1" Drive SAE Socket 1" Drive SAE Socket
  • Multiple product options available

    Socket, Drive Size 1", Number of Points 12, Socket Depth Standard, SAE, Standard Tool(Accessory Needed for Tethering), Finish Chrome, Material Forged Steel, Output Type...More

Breaker Bar,1 in. Dr,26 in.
  • Breaker Bar, 1 in. Dr, 26 in. Breaker Bar,1 in. Dr,26 in.
  • Item # 29AN41
  • Mfr. Model # 8435
  • Flexible Socket Driver, Standard, Drive Size 1 In., Size 26 In., Overall Length 26 In., Chrome Finish, Number...More

Wheel Socket,1 In. Drive,15/16 In.
  • WRIGHT TOOL
  • Wheel Socket, 1 In. Drive, 15/16 In. Wheel Socket,1 In. Drive,15/16 In.
  • Item # 29AR79
  • Mfr. Model # 8995
  • Budd Wheel Socket, Drive Size 1 In., SAE, Socket Sizes 15/16 In., Output Type Hex, Socket Depth Standard,...More

  • WRIGHT TOOL
  • Socket Extension Socket Extension
  • Multiple product options available

    Socket Extension, Drive Size 3/4", Standards ASME B107.110, Number of Pieces 1, Finish Chrome and For Use With 3/4" Sockets/Ratchets; Varies by Size and Overall Length

  • WRIGHT TOOL
  • Sliding Sliding
  • Multiple product options available

    Sliding, Chrome, Number of Pieces 1 and Meets/Exceeds ASME B107.110; Varies by Drive Size, Size, Overall Length and For Use With

Bull Bar,1 in. Dr,30 in.
  • WRIGHT TOOL
  • Bull Bar, 1 in. Dr, 30 in. Bull Bar,1 in. Dr,30 in.
  • Item # 29AN42
  • Mfr. Model # 8440
  • Bar Handle, Standard, Drive Size 1 In., Size 30 In., Overall Length 30 In., Chrome Finish, Number of Pieces...More

Bull Bar,3/4 in. Dr,24 in.
  • WRIGHT TOOL
  • Bull Bar, 3/4 in. Dr, 24 in. Bull Bar,3/4 in. Dr,24 in.
  • Item # 29AK61
  • Mfr. Model # 6440
  • Bull Bar, Locking, Drive Size 3/4 In., Size 24 In., Overall Length 24 In., Chrome Finish, Number of Pieces 1,...More

Breaker Bar,3/4 in. Dr,21-5/8 in.
  • Breaker Bar, 3/4 in. Dr, 21-5/8 in. Breaker Bar,3/4 in. Dr,21-5/8 in.
  • Item # 29AK60
  • Mfr. Model # 6435
  • Hinge Handle, Flex, Drive Size 3/4 In., Size 22 In., Overall Length 23 In., Chrome Finish, Number of Pieces...More

Universal Joint,3/4 in. Dr,3-13/16 in.
Wheel Socket,1 in. Dr.,13/16 in.
  • WRIGHT TOOL
  • Wheel Socket, 1 in. Dr., 13/16 in. Wheel Socket,1 in. Dr.,13/16 in.
  • Item # 29AR77
  • Mfr. Model # 8893
  • Budd Wheel Socket, Drive Size 1 In., SAE, Socket Sizes 13/16 In., Output Type Hex, Socket Depth Standard,...More

Breaker Bar,3/4 in. Dr,21-5/8 in.
  • Breaker Bar, 3/4 in. Dr, 21-5/8 in. Breaker Bar,3/4 in. Dr,21-5/8 in.
  • Item # 29AT78
  • Mfr. Model # 36435
  • Hinge Handle, Flex, Drive Size 3/4 In., Size 18 In., Overall Length 23 In., Black Oxide Finish, Number of...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More