Skip Content

Filter Results By

Point Type
Overall Length
Thread Size
Material
Finish
System of Measurement
Brand
Price
Shop By

Socket Set Screws

2,382 Results Found that Include 2,382 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Set Screw,ST,M24 x 3mm,Cup,25mm,PK5
  • GRAINGER APPROVED
  • Set Screw, ST, M24 x 3mm, Cup, 25mm, PK5 Set Screw,ST,M24 x 3mm,Cup,25mm,PK5
  • Item # 31JX49
  • Mfr. Model # M07840.240.0025
  • Set Screw, Steel, Finish Plain, Thread Size M24 x 3.00mm, Point Type Cup, Point Material Steel, Drive Type...More

Sckt Set Scrw,Knurl Cup,1/2-13x3/4,PK25
  • GRAINGER APPROVED
  • Sckt Set Scrw, Knurl Cup, 1/2-13x3/4, PK25 Sckt Set Scrw,Knurl Cup,1/2-13x3/4,PK25
  • Item # 1HLU8
  • Mfr. Model # U07890.050.0075
  • Socket Set Screw, Alloy Steel, Plain Finish, Knurled Cup Point, Hex Socket, Drive Size 1/4 In, Thread Size...More

Socket Set Screw,Cup,1/4-20x1/2,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 1/4-20x1/2, PK100 Socket Set Screw,Cup,1/4-20x1/2,PK100
  • Item # 5MMU6
  • Mfr. Model # U51260.025.0050
  • Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 1/4-20, Point Type Cup, Point...More

Socket Set Screw,Cup,3/8-16x5/8,PK100
  • UNBRAKO
  • Socket Set Screw, Cup, 3/8-16x5/8, PK100 Socket Set Screw,Cup,3/8-16x5/8,PK100
  • Item # 5XCN3
  • Mfr. Model # 18911
  • Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3/8-16, Point Type Cup, Point Material Alloy...More

Socket Set Screw,Cup,1/4-20x3/4,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 1/4-20x3/4, PK100 Socket Set Screw,Cup,1/4-20x3/4,PK100
  • Item # 3KE83
  • Mfr. Model # U07840.025.0075
  • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20,...More

Socket Set Screw,Cup,1/2-13x1/2,PK50
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 1/2-13x1/2, PK50 Socket Set Screw,Cup,1/2-13x1/2,PK50
  • Item # 1AE69
  • Mfr. Model # U07840.050.0050
  • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/4 In, Thread Size 1/2-13,...More

Socket Set Screw,Cup,3/8-16x3/4,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 3/8-16x3/4, PK100 Socket Set Screw,Cup,3/8-16x3/4,PK100
  • Item # 5XCN4
  • Mfr. Model # U07840.037.0075
  • Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 3/8-16, Point Type Cup, Point Material Alloy...More

Socket Set Screw,Cup,8-32x1/4,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 8-32x1/4, PK100 Socket Set Screw,Cup,8-32x1/4,PK100
  • Item # 6ZU95
  • Mfr. Model # U07840.016.0025
  • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/64 In, Thread Size 8-32,...More

Socket Set Screw,Cup,1/4-20x1/4,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 1/4-20x1/4, PK100 Socket Set Screw,Cup,1/4-20x1/4,PK100
  • Item # 3KB76
  • Mfr. Model # U07840.025.0025
  • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20,...More

Socket Set Screw,Cup,1/4-20x1/2,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 1/4-20x1/2, PK100 Socket Set Screw,Cup,1/4-20x1/2,PK100
  • Item # 3KE76
  • Mfr. Model # U07840.025.0050
  • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/8 In, Thread Size 1/4-20,...More

Sckt Set Scrw,Cup,M4x0.70mmx10mm,PK100
  • GRAINGER APPROVED
  • Sckt Set Scrw, Cup, M4x0.70mmx10mm, PK100 Sckt Set Scrw,Cup,M4x0.70mmx10mm,PK100
  • Item # 6FA32
  • Mfr. Model # 6FA32
  • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

Socket Set Screw,Cup,10-24x1/2,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 10-24x1/2, PK100 Socket Set Screw,Cup,10-24x1/2,PK100
  • Item # 5MMT4
  • Mfr. Model # U51260.019.0050
  • Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 10-24, Point Type Cup, Point...More

Socket Set Screw,Cup,3/8-24x1/4,PK100
  • CAMCAR
  • Socket Set Screw, Cup, 3/8-24x1/4, PK100 Socket Set Screw,Cup,3/8-24x1/4,PK100
  • Item # 5YNX9
  • Mfr. Model # SDSS0380025FP-PK100
  • Socket Set Screw, Fine, Alloy Steel, Plain Finish, Thread Size 3/8-24, Point Type Cup, Drive Type Hex Socket,...More

Sckt Set Scrw,Flat,M10x1.50mmx50mm,PK10
  • GRAINGER APPROVED
  • Sckt Set Scrw, Flat, M10x1.50mmx50mm, PK10 Sckt Set Scrw,Flat,M10x1.50mmx50mm,PK10
  • Item # 6GA75
  • Mfr. Model # 6GA75
  • Socket Set Screw, Steel, Furnace Black Finish, Flat Point, Hex Socket, Drive Size 5mm, Thread Size...More

Socket Set Screw,Flat,8-32x1/4,PK500
  • MICRO PLASTICS
  • Socket Set Screw, Flat, 8-32x1/4, PK500 Socket Set Screw,Flat,8-32x1/4,PK500
  • Item # 2HA44
  • Mfr. Model # 010832T025
  • Socket Set Screw, Nylon, Natural Finish, Flat Point, Point Material Nylon, Hex Socket, Drive Size 5/64 In,...More

Socket Set Screw,Cup,2-56x1/8,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 2-56x1/8, PK100 Socket Set Screw,Cup,2-56x1/8,PK100
  • Item # 5MNW4
  • Mfr. Model # U51260.008.0012
  • Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Thread Size 2-56, Point Type Cup, Point Material 18-8...More

Set Screw,M3 x 0.50mm,6mm L,PK100
  • GRAINGER APPROVED
  • Set Screw, M3 x 0.50mm, 6mm L, PK100 Set Screw,M3 x 0.50mm,6mm L,PK100
  • Item # 31KK37
  • Mfr. Model # M51240.030.0006
  • Set Screw, A2 Stainless Steel, Finish Plain, Thread Size M3 x 0.50mm, Point Type Flat, Point Material A2...More

Socket Set Screw,Flat,1/4-20x1/4,PK50
  • GRAINGER APPROVED
  • Socket Set Screw, Flat, 1/4-20x1/4, PK50 Socket Set Screw,Flat,1/4-20x1/4,PK50
  • Item # 25J685
  • Mfr. Model # JSA04008GR
  • Socket Set Screw, Coarse, Alloy Steel, Finish Plain, Thread Size 1/4-20, Point Type Flat, Point Material...More

Socket Set Screw,Cup,10-32x1/8,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 10-32x1/8, PK100 Socket Set Screw,Cup,10-32x1/8,PK100
  • Item # 6ZY88
  • Mfr. Model # U07852.019.0012
  • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 3/32 In, Thread Size 10-32,...More

Socket Set Screw,Cup,M4x0.70mmx6mm,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, M4x0.70mmx6mm, PK100 Socket Set Screw,Cup,M4x0.70mmx6mm,PK100
  • Item # 6FA28
  • Mfr. Model # 6FA28
  • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

Socket Set Screw,Cup,M6 x 1mmx6mm,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, M6 x 1mmx6mm, PK100 Socket Set Screw,Cup,M6 x 1mmx6mm,PK100
  • Item # 6FE58
  • Mfr. Model # 6FE58
  • Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 3mm, Thread Size M6X1mm,...More

Socket Set Screw,Cup,M5x0.80mmx5mm,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, M5x0.80mmx5mm, PK100 Socket Set Screw,Cup,M5x0.80mmx5mm,PK100
  • Item # 6FA44
  • Mfr. Model # 6FA44
  • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

Socket Set Screw,Cup,5/8-11x1,PK10
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 5/8-11x1, PK10 Socket Set Screw,Cup,5/8-11x1,PK10
  • Item # 1AJ87
  • Mfr. Model # U07840.062.0100
  • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/16 In, Thread Size 5/8-11,...More

Socket Set Screw,Cup,7/16-20x1/2,PK50
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 7/16-20x1/2, PK50 Socket Set Screw,Cup,7/16-20x1/2,PK50
  • Item # 1AE37
  • Mfr. Model # U07852.043.0050
  • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 7/32 In, Thread Size 7/16-20,...More

Socket Set Screw,Cup,5/8-11x5/8,PK10
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 5/8-11x5/8, PK10 Socket Set Screw,Cup,5/8-11x5/8,PK10
  • Item # 1AJ77
  • Mfr. Model # U07840.062.0062
  • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 5/16 In, Thread Size 5/8-11,...More

Socket Set Screw,Cup,10-24x1/4,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 10-24x1/4, PK100 Socket Set Screw,Cup,10-24x1/4,PK100
  • Item # 5MMT1
  • Mfr. Model # U51260.019.0025
  • Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 10-24, Point Type Cup, Point...More

Socket Set Screw,Cup,6-32x1/8,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 6-32x1/8, PK100 Socket Set Screw,Cup,6-32x1/8,PK100
  • Item # 6ZB16
  • Mfr. Model # U51260.013.0012
  • Socket Set Screw, 18-8 Stainless Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/16 In, Thread Size...More

Socket Set Screw,Cup,5/16-18x1/2,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 5/16-18x1/2, PK100 Socket Set Screw,Cup,5/16-18x1/2,PK100
  • Item # 5MMV3
  • Mfr. Model # U51260.031.0050
  • Socket Set Screw, Standard, 18-8 Stainless Steel, Plain Finish, Thread Size 5/16-18, Point Type Cup, Point...More

Socket Set Screw,Cup,6-32x3/8,PK100
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, 6-32x3/8, PK100 Socket Set Screw,Cup,6-32x3/8,PK100
  • Item # 6ZU57
  • Mfr. Model # U07840.013.0037
  • Socket Set Screw, Alloy Steel, Plain Finish, Cup Point, Hex Socket, Drive Size 1/16 In, Thread Size 6-32,...More

Socket Set Screw,Cup,M8x1.25mmx16mm,PK25
  • GRAINGER APPROVED
  • Socket Set Screw, Cup, M8x1.25mmx16mm, PK25 Socket Set Screw,Cup,M8x1.25mmx16mm,PK25
  • Item # 6FA94
  • Mfr. Model # 6FA94
  • Socket Set Screw, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Plain Finish, Cup Point, Hex...More

Sckt Set Scrw,Cup,M12x1.75mmx30mm,PK10
  • GRAINGER APPROVED
  • Sckt Set Scrw, Cup, M12x1.75mmx30mm, PK10 Sckt Set Scrw,Cup,M12x1.75mmx30mm,PK10
  • Item # 6FY40
  • Mfr. Model # 6FY40
  • Socket Set Screw, Steel, Furnace Black Finish, Cup Point, Hex Socket, Drive Size 6mm, Thread Size M12X1.75mm,...More

Socket Set Screw,Cone,1/4-20x1/2,PK50
  • GRAINGER APPROVED
  • Socket Set Screw, Cone, 1/4-20x1/2, PK50 Socket Set Screw,Cone,1/4-20x1/2,PK50
  • Item # 5WJT3
  • Mfr. Model # U07800.025.0050
  • Socket Set Screw, Alloy Steel, Black Oxide Finish, Thread Size 1/4-20, Point Type Cone, Point Material Alloy...More

Results per page:  16 | 32 | 48

A socket set screw is also called a grub screw. It has no head and is typically tightened or loosened with a square or hex key, although a slotted set screw can be adjusted with a screwdriver. Socket set screws prevent movement of a pulley or similar machine part relative to a shaft. A cup point set screw has a rounded tip that offers excellent grip while also resisting deforming of the shaft surface. A flat point screw provides more contact with the shaft. Buy socket set screws from Grainger to keep machinery running safely and smoothly.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More