Skip Content

Filter Results By

Item
Drive Size
Drive Type
Output Drive Size
Output Drive Type
Overall Length
Brand
Price
Shop By

Socket Adapters

23 Results Found that Include 67 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • APEX
    • Locking Socket AdapterLocking Socket Adapter
    • Multiple product options available

      Locking Socket Adapter, 1/4", Drive Type Male Square, Output Drive Type Male Hex, Finish Oiled, Standards ASME B107.17 and For Use With Industrial Fastening Application,...More

    • PROTO
    • Socket AdapterSocket Adapter
    • Multiple product options available

      Socket Adapter; Varies by Drive Size, Drive Type, Output Drive Size, Output Drive Type and Overall Length

    • SK PROFESSIONAL TOOLS
    • Socket AdapterSocket Adapter
    • Multiple product options available

      Socket Adapter; Varies by Drive Size, Drive Type, Output Drive Size, Output Drive Type and Overall Length

    Power Socket Adapter, 1/4 Hex x 2 In
    • SK PROFESSIONAL TOOLS
    • Socket Adapter SetSocket Adapter Set
    • Multiple product options available

      Socket Adapter Set, Drive Type Female, Output Drive Type Male and Finish Super Chrome; Varies by Drive Size and Output Drive Size

    Power Socket Adapter, 1/4 Hex x 4 In
    • APEX
    • Bit AdapterBit Adapter
    • Multiple product options available

      Bit Adapter, Drive Type Female Square, Output Drive Size 7/16", Finish Oiled, Features Set Screw Retention, Nonmagnetic, Standards ASME B107.17 and For Use With...More

    Socket EAdapter Set, 3 Pc, Chrome
    • SK
    • Socket EAdapter Set, 3 Pc, ChromeSocket EAdapter Set, 3 Pc, Chrome
    • Item # 42W713
    • Mfr. Model # 32160
    • Socket Adapter Set, 1/4 In., Overall Length 2 In., 4 In., 6 In., Number of Pieces 3, Finish Chrome, Features...More

    Power Socket Adapter, 1/4 In x 4 In
    Power Socket Adapter, 1/4 Hex x 6 In
    • PROTO
    • Socket Adapter SetSocket Adapter Set
    • Multiple product options available

      Socket Adapter Set, Drive Type Female, Output Drive Type Male, Number of Pieces 4, Finish Full Polish, Features Convert Ratcheting Wrenches to Super-Thin Ratchets or...More

    Locking Socket Adapter,1/4 in Drive,BO
    • PROTO
    • Locking Socket Adapter, 1/4 in Drive, BOLocking Socket Adapter,1/4 in Drive,BO
    • Item # 35GM73
    • Mfr. Model # J4759BL
    • Locking Socket Adapter, 1/4 In., Drive Type Male Hex, Output Drive Size 1/4 In., Output Drive Type Male,...More

    • APEX
    • Socket AdapterSocket Adapter
    • Multiple product options available

      Socket Adapter, Output Drive Size 3/8", Finish Oiled, Features Pin Lock and For Use With Industrial Fastening Application, High-Use Frequency; Varies by Drive Size,...More

    Socket Adapter,1-1/3In,1Pc
    • STANLEY
    • Socket Adapter, 1-1/3In, 1PcSocket Adapter,1-1/3In,1Pc
    • Item # 38WF46
    • Mfr. Model # 86-414
    • Socket Adapter, 1/2 In., Drive Type Square, Output Drive Size 3/8 In., Output Drive Type Male Square, Overall...More

    Socket Adapter,1-7/16In,1Pc
    • STANLEY
    • Socket Adapter, 1-7/16In, 1PcSocket Adapter,1-7/16In,1Pc
    • Item # 38WF45
    • Mfr. Model # 86-215
    • Socket Adapter, 3/8 In., Drive Type Square, Output Drive Size 1/2 In., Output Drive Type Male Square, Overall...More

    Socket Adapter,1In,1Pc
    • STANLEY
    • Socket Adapter, 1In, 1PcSocket Adapter,1In,1Pc
    • Item # 38WF44
    • Mfr. Model # 86-214
    • Socket Adapter, 3/8 In., Drive Type Square, Output Drive Size 1/4 In., Output Drive Type Male Square, Overall...More

    • WRIGHT TOOL
    • Slugging Wrench AdapterSlugging Wrench Adapter
    • Multiple product options available

      Slugging Wrench Adapter, Overall Length 11-1/2", Number of Pieces 1, Finish Black Oxide and Standards ASME B107.110; Varies by Drive Size

    Socket Adapter,3/4 F x 1/2 In  M
    • WRIGHT TOOL
    • Socket Adapter, 3/4 F x 1/2 In MSocket Adapter,3/4 F x 1/2 In M
    • Item # 29AK64
    • Mfr. Model # 6450
    • Socket Adapter, 3/4 In., Drive Type Female Square, Output Drive Size 1/2 In., Output Drive Type Male Square,...More

    Impact Adapter,1/2in.,Black Oxide
    • KTI
    • Impact Adapter, 1/2in., Black OxideImpact Adapter,1/2in.,Black Oxide
    • Item # 36WA51
    • Mfr. Model # KTI-33012
    • Impact Adapter, 1/2 In., Drive Type Male Square, Output Drive Size 3/8 In., Output Drive Type Male Square,...More

    Impact Adapter,3/8in.,Black Oxide
    • KTI
    • Impact Adapter, 3/8in., Black OxideImpact Adapter,3/8in.,Black Oxide
    • Item # 36WA42
    • Mfr. Model # KTI-32016
    • Impact Adapter, 3/8 In., Drive Type Male Square, Output Drive Size 1/2 In., Output Drive Type Male Square,...More

    • BLACKHAWK BY PROTO
    • Socket AdapterSocket Adapter
    • Multiple product options available

      Socket Adapter, Finish Chrome and Standards ASME B107.10M; Varies by Drive Size, Drive Type, Output Drive Size, Output Drive Type and Overall Length

    Results per page: 16 | 32 | 48

      Choose from a selection of socket adapters from Grainger. There are socket adapters, socket adapter sets, slugging wrench adapters, power socket adapters, ratchet adapters, locking socket adapter and bit adapter. There female, female square, male hex and male square drive types. Socket adapters are available in a wide range of lengths and drive sizes.

      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More