Filter Results By

Item
  • View MoreView Less
Operation Mode
  • View MoreView Less
Size
  • View MoreView Less
Color
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Soap and Lotion Dispensers

160 Results Found that Include 254 Products 

Dyson Airblade TM Hand Dryers
 |  Results per page: 16 | 32 | 48

Hand Sanitizer Dispenser, Size 1200ml

PURELL

Grainger Item # 1PKP9 | Mfr. Model # 2720

Catalog Page # 1776 (PDF)

Hand Sanitizer Dispenser, Liquid or Foam, Wall Mount, Operation Mode Touch Free, Size 1200 mL, Material...More

Foam Soap Dispenser

GOJO

Multiple product options available

Dispenser, 4-1/2 In, Black

GOJO

Grainger Item # 5W760 | Mfr. Model # 1204

Catalog Page # 1778 (PDF)

Dispenser, Heavy Duty Hand Cleaner, Size 4.5 lb. Cartridge, Color Black, Height 4-1/2 In., Width 5-1/2 In.,...More

FMX Dispenser

GOJO

Multiple product options available

Liquid Soap Dispenser

TOUGH GUY

Multiple product options available

Counter Mount Soap Dispenser

TOUGH GUY

Multiple product options available

BIB Dispenser

GOJO

Multiple product options available

Dispenser, 2000mL, Gray

GOJO

Grainger Item # 3U515 | Mfr. Model # 7200-01

Catalog Page # 1778 (PDF)

Dispenser, Adjustable Portion Control, Size 2000mL, For Use With 7200-01, Diamond-Plate Effect Finish, Color...More

Vertical Soap Dispenser

TOUGH GUY

Grainger Item # 1DYD1 | Mfr. Model # 1DYD1

Catalog Page # 1772 (PDF)

Soap Dispenser, Wall Mount, Operation Mode Vertical Push-In Valve, Size 40 oz., Material 304 Stainless Steel,...More

Dispenser, 5000mL, Gray

GOJO

Grainger Item # 3U550 | Mfr. Model # 7500-01

Catalog Page # 1778 (PDF)

Dispenser, Adjustable Portion Control, Size 5000mL, Color Gray, Height 20 In., Width 9 In., Depth 6-3/4 In.,...More

Dispenser, 1000 mL, Gray

PURELL

Grainger Item # 5VN15 | Mfr. Model # 2120

Catalog Page # 1776 (PDF)

Dispenser, Size 1000 mL, Color Dove Gray, Height 10-5/8 In., Width 6-5/8 In., Depth 4-3/4 In., Standards ADA

Liquid Soap Dispenser, White, Btl Mount

ZEP PROFESSIONAL

Grainger Item # 3HHT4 | Mfr. Model # R09501

Catalog Page # NA

Liquid Soap Dispenser, Operation Mode -, Material Plastic, For Use With 1 Gallon Bottles, Color White, Height...More

LTX Dispenser

GOJO

Multiple product options available

Touch Free Dispenser

PURELL

Multiple product options available

Bulk Liquid Soap Dispenser

TOUGH GUY

Grainger Item # 1DYD6 | Mfr. Model # 1DYD6

Catalog Page # 1772 (PDF)

Bulk Liquid Soap Dispenser, Wall Mount, Operation Mode Pull-Up Valve, Size 27 oz., Material ABS, Color...More

Horizontal Soap Dispenser

TOUGH GUY

Grainger Item # 1DYD2 | Mfr. Model # 1DYD2

Catalog Page # 1772 (PDF)

Soap Dispenser, Wall Mount, Operation Mode Horizontal Push-In Valve, Size 40 oz., Material 304 Stainless...More

Dispenser 800ml

GOJO

Grainger Item # 1GG87 | Mfr. Model # 9033

Catalog Page # NA

Soap Dispenser, Wall Mount, Operation Mode Push Force, Size BIB 800 mL, Material Plastic, Color Black, Height...More

Dispenser, 800 mL, White

PURELL

Grainger Item # 5W629 | Mfr. Model # 9621

Catalog Page # 1776 (PDF)

Dispenser, Size 800 mL, Color Ceramic White, Height 11 In., Width 5-3/4 In., Depth 5-1/8 In., Standards ADA

Foam Hand Sanitizer Dispenser, 1200 ml

PURELL

Grainger Item # 1VZP4 | Mfr. Model # 5120

Catalog Page # 1776 (PDF)

Foam Hand Sanitizer Dispenser, Foam, Wall Mount, Operation Mode Push Valve, Size 1200 mL, Material Plastic,...More

Hands Free Soap Dispenser

GEORGIA-PACIFIC

Multiple product options available

LTX Touch Free Dispenser

PURELL

Multiple product options available

Liquid Soap Dispenser, Black, Wall Mount

ZEP PROFESSIONAL

Grainger Item # 3HHT3 | Mfr. Model # R09401

Catalog Page # 1778 (PDF)

Soap Dispenser, Wall Mount, Operation Mode Push Up Valve, Size 1 gal., Material Plastic and Stainless Steel,...More

Manual Soap Dispenser

TOUGH GUY

Multiple product options available

Dispenser, 2000 Ml, Gray

PURELL

Grainger Item # 5VN41 | Mfr. Model # 2220

Catalog Page # NA

Hand Sanitizer Dispenser, Size 2000 mL, Color Dove Gray, Height 10-5/8 In., Width 6-5/8 In., Depth 4-3/4 In.,...More

NXT Dispenser

GOJO

Multiple product options available

Dispenser, Wall Mount, 1000 mL

ZEP PROFESSIONAL

Grainger Item # 46C765 | Mfr. Model # R09701

Catalog Page # 1778 (PDF)

Dispenser, Type Wall Mount, Operation Mode Manual, Size 1000 mL, Material Aluminum, Stainless Steel Pump, For...More

Hand Sanitizer Floor Stand Mineral Gray

PURELL

Grainger Item # 3EUE6 | Mfr. Model # 2424-DS

Catalog Page # NA

Hand Sanitizer Floor Stand, Free Standing Unit, Color Gray, Size TFX Station 1200 mL, Base Dia. 14 In, Height...More

Manual Foam Soap Dispenser

TOUGH GUY

Grainger Item # 1XHN2 | Mfr. Model # 1XHN2

Catalog Page # 1772 (PDF)

Manual Foam Soap Dispenser, Foam, Operation Mode Push Force, Size 1250 mL, For Use With 1XHN3, 1XHN4 or...More

Foam Hand Soap Dispenser, White

ACQUAINT

Grainger Item # 6PXW7 | Mfr. Model # 6754-06

Catalog Page # NA

Foam Soap Dispenser, Manual, Size 1250 mL, For Use With 6PXW5, 6PXW6, Color White, Spout Push Style

Dispenser Kit With Sanitizer

PURELL

Multiple product options available

Push-Up Valve Liquid Soap Dispenser

TOUGH GUY

Multiple product options available

Hand Sanitizing Station

PURELL

Multiple product options available

 |  Results per page: 16 | 32 | 48

A soap dispenser or lotion dispenser from Grainger features a wall-mounted design, making it convenient for your commercial restroom. Fill dispensers with hand sanitizers, foam soaps or lotions. Install a towel dispenser nearby for quick hand drying after washing. Dispensers help keep your bathroom clean and help prevent excess waste. Consider installing a toilet paper dispenser and toilet seat cover dispenser in each bathroom stall to further keep restrooms tidy. Rely on Grainger for all your soap dispenser or lotion dispenser needs.

loader image