Skip Content

Filter Results By

Applied Filters Clear All

Snow and Ice Removal

9 Results Found that Include 10 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Snow Shovel,Aluminum Blade,Steel Handle
Snow Shovel,Alum,18 In W,14.5 In H
  • TRUE TEMPER
  • Snow Shovel, Alum, 18 In W, 14.5 In H Ergonomic Snow Shovel
  • Item # 5W938
  • Mfr. Model # 1638900
  • Ergonomic Snow Shovel, Blade Material Aluminum w/Steel Nonstick Wear Strip, Blade Width 18 In., Blade Height...More

Snow Shovel,18 In W,14-1/2 In H,Steel
  • TRUE TEMPER
  • Snow Shovel, 18 In W, 14-1/2 In H, Steel Snow Shovel
  • Item # 4W604
  • Mfr. Model # 1640900
  • Snow Shovel, Blade Material Steel, Blade Width 18 In., Blade Height 14-1/2 In., Handle Length 37 In., Handle...More

Snow Roof Rake Scraper, Poly Blade Material, 22" Blade
Snow Pusher,24 In Width,Steel
  • TRUE TEMPER
  • Snow Pusher, 24 In Width, Steel Snow Pusher,24 In Width,Steel
  • Item # 8AJ16
  • Mfr. Model # 1639300
  • Snow Pusher, Blade Material Steel, Blade Width 24 In., Blade Height 10 In., Handle Length 42 In., Handle Type...More

Snow Pusher
  • Snow Pusher Snow Pusher
  • Item # 4W603
  • Mfr. Model # 1642900
  • Snow Pusher, Blade Material Carbon Steel, Blade Width 24 In., Blade Height 12 In., Handle Length 48 In.,...More

Car Snow Shovel,10 In. W,13 In. L,Poly
Heavy Duty Scraper, 7" Blade Width, 14" Blade Hei
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More