Filter Results By

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Slide Hammers

41 Results Found that Include 41 Products 

 |  Results per page: 16 | 32 | 48

Slide Hammer Unit, 5 lb

OTC

Grainger Item # 3GZP1 | Mfr. Model # 1155

Catalog Page # 1215 (PDF)

Slide Hammer Unit, 5 lb, Handle End Thread 5/8-18 In, Overall Length 24 In, Includes Hammer And Slide

Slide Hammer Puller Kit

GEARWRENCH

Grainger Item # 2HLG4 | Mfr. Model # 41700D

Catalog Page # 1215 (PDF)

Puller Kit, Slide Hammer, 5 Lbs, Handle End Thread 5/8 In, Overall Length 24 In, Includes Shallow Flange,...More

Slide Hammer Puller Attachment, 8 Oz

OTC

Grainger Item # 3GYD1 | Mfr. Model # 6541

Catalog Page # 1215 (PDF)

Slide Hammer Puller Attachment, 8 Oz, Overall Length 10 In

Puller, Slide Hammer, 10 Lb

OTC

Grainger Item # 5MG39 | Mfr. Model # 7703

Catalog Page # 1215 (PDF)

Slide Hammer Puller, Heavy Duty, 10 Pounds

Slide Hammer Puller Set, 8 Way

WESTWARD

Grainger Item # 1MZP6 | Mfr. Model # 1MZP6

Catalog Page # 1215 (PDF)

Slide Hammer Puller Set, 8 Way, 5 Pounds, Internal,External, Number of Jaws 3, Jaw Spread 2 3/8 to 6 1/4 In,...More

Puller, Slide Hammer

OTC

Grainger Item # 5MF76 | Mfr. Model # 1173

Catalog Page # 1215 (PDF)

Slide Hammer Puller

Slide Hammer Puller Set, 10 Way

WESTWARD

Grainger Item # 1MZP8 | Mfr. Model # 1MZP8

Catalog Page # 1215 (PDF)

Slide Hammer Puller Set, 10 Way, 5 Pounds, Jaw Spread 2 3/8 to 6 1/4 In, Handle End Thread 5/8 In, Hole Dia...More

2-Way Bearing Puller

PROTO

Grainger Item # 3R726 | Mfr. Model # J4275

Catalog Page # NA

Bearing Puller, 2 Way, 2 1/2 Pound, 5/8 Inch To 2 1/2 Inch Spread, 2 Inch Reach

Slide Hammer Sledge, 21 Lb, 46 In, W/6 Tips

SLIDE SLEDGE

Grainger Item # 4XGP2 | Mfr. Model # 29052

Catalog Page # NA

Slide Hammer Sledge, 21 Lb, Overall Length 46 In, Includes (6) Pin Driver Tips and Bag

Slide Hammer Unit, 2 1/2 lb

OTC

Grainger Item # 3GZP2 | Mfr. Model # 1156

Catalog Page # 1215 (PDF)

Slide Hammer Unit, 2 1/2 lb, Handle End Thread 5/8-18 In, Overall Length 24 In, Includes Hammer And Slide

Slide Hammer Unit, 10 lb Wt, 24 In L

WESTWARD

Grainger Item # 23KX53 | Mfr. Model # 23KX53

Catalog Page # NA

Slide Hammer Unit10 lb.Handle End Thread (In.) 5/8-20Overall Length (In.) 24, Includes Hammer and Slide

Hammer Puller Set, Reversible Slide

WESTWARD

Grainger Item # 1MZP5 | Mfr. Model # 1MZP5

Catalog Page # 1215 (PDF)

Hammer Puller Set, Reversible Slide, 2.5 Pounds, Internal,External, Number of Jaws 9, Jaw Spread 2 3/8 to 6...More

Body Dent Puller

BLACKHAWK BY PROTO

Grainger Item # 2R527 | Mfr. Model # ET-1710

Catalog Page # NA

Body Dent Puller Complete Tool

Puller, Slide Hammer

OTC

Grainger Item # 5MF77 | Mfr. Model # 1177

Catalog Page # 1215 (PDF)

Slide Hammer Puller, Reversible Jaw

Puller Slide Hammer

PROTO

Grainger Item # 1UL39 | Mfr. Model # J5049

Catalog Page # NA

Puller Slide Hammer 2 And 3 Way Heads

Slide Hammer 5 Lb

PROTO

Grainger Item # 1Q573 | Mfr. Model # J4055H

Catalog Page # NA

Slide Hammer,5 Pound, 5/8 Inch Hole Diameter

Slide Hammer Sledge, 14 Lb, 30 In, W/6 Tips

SLIDE SLEDGE

Grainger Item # 4XGP1 | Mfr. Model # 28052

Catalog Page # NA

Slide Hammer Sledge, 14 Lb, Overall Length 30 In, Includes (6) Pin Driver Tips and Bag

Puller Set, Includes Yoke/Jaws

OTC

Grainger Item # 1A806 | Mfr. Model # 1178

Catalog Page # 1215 (PDF)

Pulley Set,Slide Hammer,Includes Yoke/Jaws

2/3-Way Hammer Puller, 7 In Spread

PROTO

Grainger Item # 3R728 | Mfr. Model # J4285

Catalog Page # NA

Hammer Puller, 2 & 3 Way, 6 Ton, 7 Inch Spread, 6 Inch Reach

Slide Hammer Sledge, 9 Lb, 30 In, W/6 Tips

SLIDE SLEDGE

Grainger Item # 4XGN8 | Mfr. Model # 25052

Catalog Page # NA

Slide Hammer Sledge, 9 Lb, Overall Length 30 In, Includes (6) Pin Driver Tips and Bag

Slide Hammer

PROTO

Grainger Item # 1Q620 | Mfr. Model # J4260H

Catalog Page # NA

Slide Hammer, 2 1/2 Pound, 5/8 Inch Hole Diameter

Puller, Slide Hammer

OTC

Grainger Item # 5U725 | Mfr. Model # 1170

Catalog Page # 1215 (PDF)

Slide Hammer Puller, 3/4 Inch Reach, 1/2-1 1/2 Inches Inner Diameter Spread

Slide Hammer Unit, 5/8 to 18 In Thread

WESTWARD

Grainger Item # 23KX43 | Mfr. Model # 23KX43

Catalog Page # NA

Slide Hammer Unit5 lb.Handle End Thread (In.) 5/8-20Overall Length (In.) 24, Includes Hammer and Slide

Slide Hammer Puller, 2-1/2 lb Wt, Internal

WESTWARD

Grainger Item # 23KX51 | Mfr. Model # 23KX51

Catalog Page # NA

Slide Hammer Puller, Nonreversible, 3 lb., Internal, Number of Jaws 2, Jaw Spread (In.) 1/2 to 1-3/8Handle...More

Slide Hammer w/Pin Driver, 14Lb, 30In

SLIDE SLEDGE

Grainger Item # 4XGU8 | Mfr. Model # 211301

Catalog Page # NA

Slide Hammer, 14 Lb, Overall Length 30 In, Includes 2 In Pin Driver and Bag

Dent Repair Kit, Red, Pulls Out Dents

KEYSCO TOOLS

Grainger Item # 46D276 | Mfr. Model # 77081

Catalog Page # NA

Dent Repair Kit,Red,Pulls Out Dents

Slide Hammer Unit, 2-1/2 lb. Hammer Wt

WESTWARD

Grainger Item # 23KX44 | Mfr. Model # 23KX44

Catalog Page # NA

Slide Hammer Unit2-1/2 lb.Handle End Thread (In.) 5/8-20Overall Length (In.) 24, Includes Hammer and Slide

Slide Hammer Puller, 5 lb Wt, 27 In L

WESTWARD

Grainger Item # 23KX54 | Mfr. Model # 23KX54

Catalog Page # NA

Slide Hammer Puller, Reversible, 5 lb., Internal, Number of Jaws 2 or 3, Jaw Spread (In.) 1-1/2, Reach (In.)...More

Slide Hammer Puller, 2 or 3 Jaws, Internal

WESTWARD

Grainger Item # 23KX52 | Mfr. Model # 23KX52

Catalog Page # NA

Slide Hammer Puller, Reversible, 5 lb., Internal, Number of Jaws 2 or 3, Jaw Spread (In.) 1-1/4, Reach (In.)...More

Slide Hammer Puller, 2-1/2 lb Wt, 27 In L

WESTWARD

Grainger Item # 23KX45 | Mfr. Model # 23KX45

Catalog Page # NA

Slide Hammer Puller, Reversible, 2-1/2 lb., Internal, Number of Jaws 2 or 3, Jaw Spread (In.) 1-1/4, Reach...More

Slide Hammer Unit, 5 lb Hammer Wt, 24 In L

WESTWARD

Grainger Item # 23KX41 | Mfr. Model # 23KX41

Catalog Page # NA

Slide Hammer Unit5 lb.Handle End Thread (In.) 5/8-20Overall Length (In.) 24, Includes Hammer and Slide

Slide Hammer w/Pin Driver, 9Lb, 30In

SLIDE SLEDGE

Grainger Item # 4XGU6 | Mfr. Model # 211103

Catalog Page # NA

Slide Hammer, 9 Lb, Overall Length 30 In, Includes 2 In Pin Driver and Bag

 |  Results per page: 16 | 32 | 48

Pick up a versatile slide hammer puller from Grainger to help you with a variety of jobs in your garage or automotive shop. Rugged slide hammer pullers can help with pulling jobs involving gears, bearings, oil seals and more. A slide hammer can also pull out dents in fenders, side panels and other vehicle body parts. Add a durable, versatile slide hammer puller from Grainger to your automotive tool arsenal.

loader image