Skip Content

Filter Results By

Applied Filters Clear All

Item
Head Material
Head Weight
Overall Length
Handle Material
Handle Design
Brand
Price
Shop By

Sledges

5 Results Found that Include 6 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Sledge Hammer,10 lb.,36 In,Fiberglass
    • KLEIN TOOLS
    • Sledge Hammer, 10 lb., 36 In, FiberglassSledge Hammer
    • Item # 24C242
    • Mfr. Model # 7HBRFRH10
    • Double Face Sledge Hammer, Head Material Brass, Head Weight 10 lb., Overall Length 36 In., Handle Material...More

    Nonsparking Sledge,10 lb,33In,Fiberglass
    • AMPCO
    • Nonsparking Sledge, 10 lb, 33In, FiberglassDouble Face Sledge Hammer
    • Item # 3NY52
    • Mfr. Model # H-72FG
    • Nonsparking Sledge Hammer, Head Material Aluminum Bronze, Head Weight 10 lb., Overall Length 33 In., Handle...More

    Sledge Hammer,20 lb.,30 In,Rubber/Steel
    • WILTON
    • Sledge Hammer, 20 lb., 30 In, Rubber/SteelDouble Face Sledge Hammer
    • Item # 21XU65
    • Mfr. Model # 22030
    • Double Face Sledge Hammer, Head Material Forged Steel, Head Weight 20 lb., Overall Length 30 In., Handle...More

    Collapsible Sledge,6 lb.,14-1/2 to 22 In
    • BLACKHAWK
    • Collapsible Sledge, 6 lb., 14-1/2 to 22 InCollapsible Sledge,6 lb.,14-1/2 to 22 In
    • Item # 14P369
    • Mfr. Model # DE-CMTS
    • Collapsible Sledge Hammer, Head Material Forged Steel, Head Weight 6 lb., Overall Length 14-1/2 In....More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More