Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Sinks and Fountains

8 Results Found that Include 12 Products 

Results per page: 16 | 32 | 48
    Utility Sink,Stainles Steel,24 1/2 In W
    • GRAINGER APPROVED VENDOR
    • Utility Sink, Stainles Steel, 24 1/2 In W
    • Item # 9E048
    • Mfr. Model # 4-1-36
    • Utility Sink, Without Faucet, Material Stainless Steel, Mounting Type Floor, Color Stainless, Overall Length...More

    • GRAINGER APPROVED VENDOR
    • Drop-In Sink with Faucet
    • Multiple product options available

      Drop-In Sink with Faucet, No. of Bowls 1, Faucet Operation (2) Handle, ADA Compliant No, Drain Opening 3-1/2", Finish Stainless Steel, Number of Holes 2, Faucet Mounting...More

    HACCP Sink,Stainless Steel,Wall,13 In. H
    • GRAINGER APPROVED VENDOR
    • HACCP Sink, Stainless Steel, Wall, 13 In. H
    • Item # 4UDH3
    • Mfr. Model # 7-PS-72
    • HACCP Sink, With Faucet, Body Material Stainless Steel, Gauge 20, Mounting Type Wall, Overall Length 17-1/4...More

    Hand Sink,15-1/4 In. W
    • GRAINGER APPROVED VENDOR
    • Hand Sink, 15-1/4 In. W
    • Item # 4UDH5
    • Mfr. Model # 7-PS-55
    • Hand Sink/Eye Wash, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Overall...More

    Bottle Water Cooler,Floor Standing
    • GRAINGER APPROVED VENDOR
    • Bottle Water Cooler, Floor Standing
    • Item # 29VJ60
    • Mfr. Model # 29VJ60
    • Bottle Water Cooler, Floor Standing, Hot 166.57 Degrees to 191.43 Degrees F, Cold 42.2 Degrees to 45.87...More

    • GRAINGER APPROVED VENDOR
    • Hand Sink
    • Multiple product options available

      Hand Sink, Body Material Stainless Steel, Mounting Type Wall, Color Silver, ADA Compliant No, Bowl Shape Rectangular, Side Splash No, Drain Opening 3-1/2", Finish Satin...More

    Laboratory Right Side Sink,Poly
    • GRAINGER APPROVED VENDOR
    • Laboratory Right Side Sink, Poly
    • Item # 8P629
    • Mfr. Model # H49010-0000
    • Right Side Laboratory Sink, Material Polypropylene, Mounting Type Freestanding, Overall Length 57-1/4 In.,...More

    Water Tap,For 2NU44
    • GRAINGER APPROVED VENDOR
    • Water Tap, For 2NU44
    • Item # 2NU52
    • Mfr. Model # 2NU52
    • Water Tap, For Use With Grainger Item Number 2NU44, Size -

    Results per page: 16 | 32 | 48