Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By
Ratings

Sinks and Fountains

91 Results Found that Include 183 Products 

Results per page: 16 | 32 | 48
Replacement Filter Cartridge,For EWF172
  • ELKAY
  • Replacement Filter Cartridge, For EWF172
  • Item # 2XJ47
  • Mfr. Model # 51299C
  • Replacement Filter Cartridge, For Use With Various Elkay and Halsey Taylor Water Coolers, Replacement...More

Strainer,For Various Elkay and HT
Filter Cartridge,Water Cooler,1.5 GPM
  • ELKAY
  • Filter Cartridge, Water Cooler, 1.5 GPM
  • Item # 11U265
  • Mfr. Model # 51300C
  • Filter Cartridge, Length (In.) 12 1/2, Material of Construction Plastic, PSI 105, For Use With Water Cooler,...More

Solenoid Valve,For Elkay and HT
Cartridge Regulator,For Elay
Pushbar Activations,For Elkay EZ
  • ELKAY
  • Pushbar Activations, For Elkay EZ
  • Item # 15W927
  • Mfr. Model # 98734C
  • Pushbar Activations, Water Cooler, EZS(TL(R)), Length (In.) 10, Description Raised Letters For Visually...More

Cold Control Thermostat,For Elkay and HT
Push Bottom Assembly,For Elkay and HT
  • ELKAY
  • Push Bottom Assembly, For Elkay and HT
  • Item # 5WNV5
  • Mfr. Model # 98536C
  • Push Button Assembly Kit, For Non-ADA Coolers, Description Non-ADA Push Button Assembly Kit, For Use With...More

Drinking Fountain Head,For Various Elkay
  • ELKAY
  • Drinking Fountain Head, For Various Elkay
  • Item # 1WYC8
  • Mfr. Model # 92715c
  • Bubbler Head Kit, For Use With Various Elkay Water Coolers, Includes Chrome Cover, Copper Tube, Retaining...More

Regulator Kit,For Elkay and HT
  • ELKAY
  • Regulator Kit, For Elkay and HT
  • Item # 15W925
  • Mfr. Model # 98732C
  • Regulator Kit, Length (In.) 2, Outside Dia. (In.) 1-1/2, Connection Size 1/4 In., 20 to 105 PSI, Description...More

Push Bar Repair Kit,For Elkay and HT
  • ELKAY
  • Push Bar Repair Kit, For Elkay and HT
  • Item # 5WNV6
  • Mfr. Model # 98537C
  • Push Bar Repair Kit, Material of Construction ABS Similar Material, For Use With Various Elkay And Halsey...More

Water Cooler Filter
  • ELKAY
  • Water Cooler Filter
  • Item # 4YK10
  • Mfr. Model # EWF172
  • Water Cooler Filter, Length (In.) 12-1/2, Outside Dia. (In.) 3-1/4, For Use With Most Water Coolers, Includes...More

Polytubing,For Most Water Coolers
  • ELKAY
  • Polytubing, For Most Water Coolers
  • Item # 5WNR8
  • Mfr. Model # 56092C
  • Polytubing, Length 72 In., Outside Dia. 1/4 In., Material of Construction Flexible, PSI 125, For Use With...More

Upper Shroud Assmbly,For Elkay EZ Series
  • ELKAY
  • Upper Shroud Assmbly, For Elkay EZ Series
  • Item # 5WNT1
  • Mfr. Model # 56229C
  • Upper Shroud, With Front and Side Push Bars, Length (In.) 16-7/8, Material of Construction ABS, Description...More

Straight Union Quick Connect Fitting
  • ELKAY
  • Straight Union Quick Connect Fitting
  • Item # 5WNT8
  • Mfr. Model # 70683C
  • Straight Union Fitting, Quick Connect, Length (In.) 1-3/8, Outside Dia. (In.) 5/8, Connection Size 1/4...More

Water Cooler,Free-Standing,7.6 gph,115V
  • ELKAY
  • Water Cooler, Free-Standing, 7.6 gph, 115V
  • Item # 3EMZ1
  • Mfr. Model # EFA8L1110P
  • Water Cooler with Glass Filler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Foot Pedal...More

Quick Connect Coupling,For Elkay and HT
  • ELKAY
  • Quick Connect Coupling, For Elkay and HT
  • Item # 5WNT7
  • Mfr. Model # 70682C
  • Tee Coupling, Quick Connect, Size 1/4 In., Length (In.) 1-5/8, Connection Size 1/4 In., Material of...More

Comp Overload Relay,For Elkay and HT
  • ELKAY
  • Comp Overload Relay, For Elkay and HT
  • Item # 5WNK9
  • Mfr. Model # 31039C
  • Compressor Overload Relay, Voltage 115, Description Compressor Overload And Relay, For Use With Various Elkay...More

Water Chiller,115 VAC,1/4 HP,9.6 GPH
  • ELKAY
  • Water Chiller, 115 VAC, 1/4 HP, 9.6 GPH
  • Item # 3H047
  • Mfr. Model # ER101Y
  • Remote Water Chiller, 9.6 GPH, Compressor (HP) 1/4, Full Load Amps 5.8, 1.90 Reserve Gallons, Height (In.)...More

Overload, Relay and Cover Kit
  • ELKAY
  • Overload, Relay and Cover Kit
  • Item # 5WNV4
  • Mfr. Model # 98535C
  • Overload, Relay and Cover Kit, Voltage 115, Description Overload And Relay Kit for EMI70HNR Compressor, For...More

Cartridge Holder,For Elkay and HT
  • ELKAY
  • Cartridge Holder, For Elkay and HT
  • Item # 1WYC7
  • Mfr. Model # 92450c
  • Cartridge Housing, For Use With Various Elkay And Halsey Taylor Water Coolers, Includes Two Copper Tubes and...More

Solenoid Valve,For Various Elkay
  • ELKAY
  • Solenoid Valve, For Various Elkay
  • Item # 5WNU8
  • Mfr. Model # 98466C
  • Solenoid Valve, Electric, Length 4 1/4 In., Connection Size 1/4 Inx1/4 In, PSI 20-120, Voltage 115, For Use...More

O-Ring and Fitting Repair Kit
  • ELKAY
  • O-Ring and Fitting Repair Kit
  • Item # 5WNV2
  • Mfr. Model # 98532C
  • Tubing, O-Ring and Fitting Kit, Connection Size 1/4 In., Material of Construction Stainless Steel,...More

Integral Bubbler Assembly w/Push Button
  • ELKAY
  • Integral Bubbler Assembly w/Push Button
  • Item # 5WNP8
  • Mfr. Model # 45703C
  • Bubbler Assembly, Outside Dia. 2 1/4 In., Connection Size 3/8 In -18 NSPM, Material of Construction 303...More

Gasket Kit,For Elkay and Halsey Taylor
  • ELKAY
  • Gasket Kit, For Elkay and Halsey Taylor
  • Item # 15W921
  • Mfr. Model # 98677C
  • Gasket Kit, Material of Construction Rubber, For Use With Elkay And Halsey Taylor Water Coolers And...More

Remote Water Chiller,8 GPH
  • ELKAY
  • Remote Water Chiller, 8 GPH
  • Item # 1PTJ5
  • Mfr. Model # ECH8
  • Remote Water Chiller, 8.0 GPH, Compressor 1/5 HP, Full Load Amps 4.0, 0.50 Reserve Gallons, Height 17-1/8...More

Results per page: 16 | 32 | 48