Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Sinks and Fountains

36 Results Found that Include 77 Products

Results per page: 16 | 32 | 48
  • ELKAY
  • Wall-Mount, Electronic Sensor Bottle Filling StationWall-Mount, Electronic Sensor Bottle Filling Station
  • Multiple product options available

    Water Cooler with Bottle Filling Station, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor (Bottle Filler); Pushbutton (Cooler), Cold Water...More

  • HALSEY TAYLOR
  • Wall-Mount, Electronic Sensor Bottle Filling StationWall-Mount, Electronic Sensor Bottle Filling Station
  • Multiple product options available

    Water Cooler with Bottle Filling Station, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Cold Water Capacity 8 gph, 1/5, 4A, Depth 18-5/8",...More

Washfountain,Eliptical,2 Person,Foot Op
  • ACORN
  • Washfountain, Eliptical, 2 Person, Foot OpWashfountain,Eliptical,2 Person,Foot Op
  • Item # 10A312
  • Mfr. Model # 3402-2-F-VPB-MXTP
  • Washfountain,Elliptical,Material of Construction Stainless Steel, Vinylclad Galvanized Steel,Black and Silver...More

  • POLYJOHN
  • Portable Heated Wash StationPortable Heated Wash Station
  • Multiple product options available

    Portable Heated Wash Station, Without Faucet, Mounting Type Floor, Overall Height 62", ADA Compliant No and Side Splash No; Varies by Body Material, Color, Overall...More

Remote Water Chiller,29.5 GPH,14 Amps
  • ELKAY
  • Remote Water Chiller, 29.5 GPH, 14 AmpsRemote Water Chiller,29.5 GPH,14 Amps
  • Item # 3EMZ7
  • Mfr. Model # ER301
  • Remote Water Chiller, 29.5 GPH, Compressor 1 HP, Full Load Amps 14.0, 1.50 Reserve Gallons, Height 16-1/8...More

Water Cooler,Silver
  • ELKAY
  • Water Cooler, SilverWater Cooler,Silver
  • Item # 34J990
  • Mfr. Model # EZSTL8SC
  • Water Cooler, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 2, 1/5 Compressor...More

  • ADVANCE TABCO
  • Scullery Sink, 1 StationScullery Sink, 1 Station
  • Multiple product options available

    Scullery Sink, Without Faucet, Body Material Stainless Steel, Number of Stations 1, Back Splash Yes, Side Splash No, Faucet Mounting Centers 8", Faucet Hole Dia. 1-1/8",...More

  • SANI-LAV
  • Hand SinkHand Sink
  • Multiple product options available

    Hand Sink, Body Material Stainless Steel, Color Silver, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Drain Opening 2", Faucet Hole Dia. 7/8" and Body...More

Water Cooler,Vandal Resistant,SS
  • ELKAY
  • Water Cooler, Vandal Resistant, SSWall, Push Button Vandal Resistant Water Cooler
  • Item # 2KLE9
  • Mfr. Model # VRCTL8SC
  • Vandal Resistant Water Cooler, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button,...More

Controller,Plumbing,Washfountains
Bathroom Sink,19-7/8 In. L,22-1/2 In. H
  • BESTCARE
  • Bathroom Sink, 19-7/8 In. L, 22-1/2 In. HBathroom Sink,19-7/8 In. L,22-1/2 In. H
  • Item # 38C427
  • Mfr. Model # WH3775--3373
  • Bathroom Sink, With Faucet, Body Material Phenolic Resin, Mounting Type Wall, Color White, Overall Length 20...More

  • SANI-LAV
  • Wash StationWash Station
  • Multiple product options available

    Wash Station, Body Material Stainless Steel, Color Silver, Overall Width 20", Back Splash Yes, Bowl Shape Rectangular, Back Splash Height 10", Side Splash No, Drain...More

Remote Water Chiller,19 GPH,9 Amps
  • ELKAY
  • Remote Water Chiller, 19 GPH, 9 AmpsRemote Water Chiller,19 GPH,9 Amps
  • Item # 3EMZ6
  • Mfr. Model # ER191
  • Remote Water Chiller, 19.0 GPH, Compressor 1/2 HP, Full Load Amps 9.0, 4.00 Reserve Gallons, Height 25-3/4...More

  • HALSEY TAYLOR
  • Pedestal Mount, Push Button Drinking FountainPedestal Mount, Push Button Drinking Fountain
  • Multiple product options available

    Drinking Fountain, Mounting Type Pedestal, Operation Push Button, Color Evergreen and Drain Connection 1-1/4"; Varies by Indoor / Outdoor / Indoor/Outdoor, ADA...More

Water Cooler,8 GPH,SS,27 1/4 In H
  • HALSEY TAYLOR
  • Water Cooler, 8 GPH, SS, 27 1/4 In HWall, Push Button Vandal Resistant Water Cooler
  • Item # 2KLE1
  • Mfr. Model # 8751080083
  • Vandal Resistant Water Cooler, Indoor/Outdoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Button,...More

  • ADVANCE TABCO
  • Scullery Sink, 2 StationScullery Sink, 2 Station
  • Multiple product options available

    Scullery Sink, Without Faucet, Body Material Stainless Steel, Mounting Type Floor, Number of Stations 2, Back Splash Yes, Side Splash No, Faucet Operation Not...More

Corner Bathroom Sink,Wall,12-3/4 In. L
  • JUST MANUFACTURING
  • Corner Bathroom Sink, Wall, 12-3/4 In. LCorner Bathroom Sink
  • Item # 13G651
  • Mfr. Model # A-35929-S
  • Corner Bathroom Sink, With Faucet, Body Material 304 Stainless Steel, Mounting Type Wall, Color Stainless...More

  • EAGLE GROUP
  • Scullery Sink, 1 StationScullery Sink, 1 Station
  • Multiple product options available

    Scullery Sink, Without Faucet, Body Material Stainless Steel, Mounting Type Floor, Overall Height 44-1/2", Number of Stations 1, Bowl Depth 14", Back Splash Yes, Side...More

  • SANI-LAV
  • Scrub SinkScrub Sink
  • Multiple product options available

    Scrub Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Overall Width 19-1/2", Overall Height 18-1/2", Bowl Depth 10-1/2", ADA...More

BAR FREE BILEVEL REV 8 GL
  • ELKAY
  • BAR FREE BILEVEL REV 8 GLBAR FREE BILEVEL REV 8 GL
  • Item # 34J959
  • Mfr. Model # EMABFTLR8LC
  • Drain Mat Kit, For Use With EZ/LZ Series Bottle Filler, Fits Brand Elkay, Material ABS Stainless Steel, Size...More

Water Cooler,Silver,27-3/16 in. H.
  • ELKAY
  • Water Cooler, Silver, 27-3/16 in. H.Water Cooler,Silver,27-3/16 in. H.
  • Item # 34K060
  • Mfr. Model # VRCTLR8SC
  • Water Cooler, Mounting Type Wall, ADA Compliant Yes, Operation Push Button, Number of Levels 2, 1/5...More

Water Cooler,Light Gray,27-3/16 in. H.
  • ELKAY
  • Water Cooler, Light Gray, 27-3/16 in. H.Water Cooler,Light Gray,27-3/16 in. H.
  • Item # 34K028
  • Mfr. Model # LMABFTL8LC
  • Water Cooler, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 2, 1/5 Compressor...More

  • ELKAY
  • Scullery Sink, 1 StationScullery Sink, 1 Station
  • Multiple product options available

    Scullery Sink, Without Faucet, Body Material Stainless Steel, Mounting Type Floor, Number of Stations 1, Back Splash Yes, Side Splash No, Faucet Operation Not...More

Bottle Filling Station,Non-Refrigerated
  • ELKAY
  • Bottle Filling Station, Non-RefrigeratedBottle Filling Station,Non-Refrigerated
  • Item # 5LXY9
  • Mfr. Model # LZWSMDK
  • Bottle Filling Station, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor, Number of...More

Water Cooler,Silver,41-1/2 in. H.
Water Cooler,Wall Mount,8 gph,115VAC
  • ELKAY
  • Water Cooler, Wall Mount, 8 gph, 115VACWall-Mount, Electronic Sensor Water Cooler
  • Item # 2KLF7
  • Mfr. Model # LZOSTL8SC
  • Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Electronic Sensor/Pushbar, Number of...More

Water Cooler,Silver,38-5/8 in. H.
  • ELKAY
  • Water Cooler, Silver, 38-5/8 in. H.Water Cooler,Silver,38-5/8 in. H.
  • Item # 28PP51
  • Mfr. Model # EZS8WSSK
  • Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar/Sensor, Number of Levels 1,...More

  • JUST MANUFACTURING
  • Mop SinkMop Sink
  • Multiple product options available

    Mop Sink, Without Faucet, Body Material Stainless Steel, Color Silver, Overall Height 8", Bowl Depth 8", Back Splash No, Drain Opening 3-1/2", Includes Wall Clips,...More

  • JUST MANUFACTURING
  • Bathroom SinkBathroom Sink
  • Multiple product options available

    Bathroom Sink, Body Material Stainless Steel, Color Silver, Bowl Shape Rectangular, Side Splash No, Number of Stations 1, Drain Opening 3-1/2", Finish Stainless Steel,...More

  • JUST MANUFACTURING
  • Bathroom SinkBathroom Sink
  • Multiple product options available

    Bathroom Sink, Number of Stations 1 and Gauge 18; Varies by With Faucet/Without Faucet, Body Material, Mounting Type, Color, Overall Length, Overall Width, Overall...More

Scullery Sink,Without Faucet,81 In. L
  • ELKAY
  • Scullery Sink, Without Faucet, 81 In. LScullery Sink, 3 Station
  • Item # 11U318
  • Mfr. Model # E3C16X20-2-18X
  • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 18, Mounting Type Floor, Overall Length...More

Utility Sink,Stainless Steel,27 In L
  • ADVANCE TABCO
  • Utility Sink, Stainless Steel, 27 In LUtility Sink, Square
  • Item # 11U341
  • Mfr. Model # FS-WM-2721
  • Utility Sink, Without Faucet, Material Stainless Steel, Mounting Type Wall, Color Stainless, Overall Length...More

Results per page: 16 | 32 | 48