Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Sinks and Fountains

47 Results Found that Include 98 Products

Results per page: 16 | 32 | 48
  • ELKAY
  • Wall-Mount, Push Bar Water CoolerWall-Mount, Push Bar Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Color Light Gray Granite, Voltage 115, Refrigerant 134A (CFC...More

Water Cooler,POU Electronic,Floor
  • PURLOGIX
  • Water Cooler, POU Electronic, FloorWater Cooler,POU Electronic,Floor
  • Item # 12X255
  • Mfr. Model # PMV-2000NB
  • Water Cooler, Floor Standing, Hot and Cold, POU Electronic, 120V, Amps AC 5.2, Construction Metal Powder...More

Water Cooler,Free-Standing,13.5 gph,115V
  • HALSEY TAYLOR
  • Water Cooler, Free-Standing, 13.5 gph, 115VFree-Standing, Push Button Water Cooler
  • Item # 4XR82
  • Mfr. Model # 8226143383
  • Water Cooler, Indoor/Outdoor, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of...More

Water Chiller,115 VAC,1/4 HP,9.6 GPH
  • ELKAY
  • Water Chiller, 115 VAC, 1/4 HP, 9.6 GPHWater Chiller,115 VAC,1/4 HP,9.6 GPH
  • Item # 3H047
  • Mfr. Model # ER101Y
  • Remote Water Chiller, 9.6 GPH, Compressor (HP) 1/4, Full Load Amps 5.8, 1.90 Reserve Gallons, Height (In.)...More

  • ELKAY
  • Free-Standing, Push Button Water CoolerFree-Standing, Push Button Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Push Button, Number of Levels 1, Inlet 3/8" Tube O.D., Voltage 115, Refrigerant 134A (CFC...More

  • HALSEY TAYLOR
  • Wall-Mount, Push Bar Water CoolerWall-Mount, Push Bar Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, 4A, Inlet 3/8" Tube O.D., Voltage 115VAC, Refrigerant 134A (CFC Free), Water Temp. 50°F,...More

  • SANI-LAV
  • Hand SinkHand Sink
  • Multiple product options available

    Hand Sink, Body Material Stainless Steel, Color Silver, ADA Compliant No, Back Splash Yes, Bowl Shape Rectangular, Drain Opening 2", Faucet Hole Dia. 7/8" and Body...More

Water Cooler,Free-Standing,8 gph,115VAC
  • ELKAY
  • Water Cooler, Free-Standing, 8 gph, 115VACWater Cooler,Free-Standing,8 gph,115VAC
  • Item # 4CE97
  • Mfr. Model # EFHA8L1Z
  • Water Cooler with Hot Water Dispenser, Indoor, Mounting Type Free-Standing, ADA Compliant No, Operation Push...More

  • ELKAY
  • Wall, Push Button Water CoolerWall, Push Button Water Cooler
  • Multiple product options available

    Water Cooler, Mounting Type Wall, Operation Push Button, Number of Levels 1, Voltage 115, Refrigerant 134A (CFC Free), Water Temp. 50°F, Regulator Maintains Constant...More

  • ADVANCE TABCO
  • Hand SinkHand Sink
  • Multiple product options available

    Hand Sink, With Faucet, Body Material Stainless Steel, Color Silver, Number of Stations 1, Finish Satin and Faucet Hole Dia. 1-1/8"; Varies by Mounting Type, Overall...More

  • ADVANCE TABCO
  • Utility Sink, SquareUtility Sink, Square
  • Multiple product options available

    Utility Sink, Without Faucet, Material Stainless Steel, Color Stainless, Bowl Shape Square, Back Splash Yes, Side Splash No, Drain Opening 3-1/2", Faucet Mounting...More

  • EAGLE GROUP
  • Hand SinkHand Sink
  • Multiple product options available

    Hand Sink, With Faucet, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Back Splash Yes, Faucet Operation Standard, Number of Stations 1, Drain Opening...More

  • EAGLE GROUP
  • Utility Sink, SquareUtility Sink, Square
  • Multiple product options available

    Utility Sink, With Faucet, Mounting Type Floor, Color Stainless, Overall Height 39-1/2", Bowl Shape Square, Bowl Depth 13-1/4", Faucet Operation Dual-Handle, Back Splash...More

Scullery Sink,Without Faucet,57 In. L
  • ELKAY
  • Scullery Sink, Without Faucet, 57 In. LScullery Sink, 3 Station
  • Item # 11U317
  • Mfr. Model # E3C16X20-0X
  • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 18, Mounting Type Floor, Overall Length...More

  • ADVANCE TABCO
  • Bathroom SinkBathroom Sink
  • Multiple product options available

    Bathroom Sink, Body Material Stainless Steel, Mounting Type Wall, Color Silver, Back Splash Yes, Bowl Shape Round, Back Splash Height 8", Faucet Operation Manual, Number...More

  • POLYJOHN
  • Portable Wash StationPortable Wash Station
  • Multiple product options available

    Portable Wash Station, Without Faucet, Mounting Type Floor, ADA Compliant No and Side Splash No; Varies by Body Material, Color, Overall Length, Overall Width, Overall...More

  • JUST MANUFACTURING
  • Bathroom SinkBathroom Sink
  • Multiple product options available

    Bathroom Sink, Number of Stations 1 and Gauge 18; Varies by With Faucet/Without Faucet, Body Material, Mounting Type, Color, Overall Length, Overall Width, Overall...More

Scullery Sink,Without Faucet,70 In. L
  • ELKAY
  • Scullery Sink, Without Faucet, 70 In. LScullery Sink, 2 Station
  • Item # 11U316
  • Mfr. Model # E2C16X20-2-18X
  • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 18, Mounting Type Floor, Overall Length...More

  • ADVANCE TABCO
  • Scullery Sink, 1 StationScullery Sink, 1 Station
  • Multiple product options available

    Scullery Sink, Without Faucet, Body Material Stainless Steel, Number of Stations 1, Back Splash Yes, Side Splash No, Faucet Mounting Centers 8", Faucet Hole Dia. 1-1/8",...More

Drop-In Classroom Sink Package,31 In. L
  • JUST MANUFACTURING
  • Drop-In Classroom Sink Package, 31 In. LDrop-In Classroom Sink Package,31 In. L
  • Item # 13G638
  • Mfr. Model # CRA-ADA-1931-A-GR-3-1 5.5 DCR-T
  • Drop-In Classroom Sink Package, Gauge 18, Overall Length 31 In., Overall Width 19 In., Overall Height 5-1/2...More

Drinking Fountain,36 in. H.
  • ELKAY
  • Drinking Fountain, 36 in. H.Drinking Fountain,36 in. H.
  • Item # 34J992
  • Mfr. Model # EZSTLDDLC
  • Drinking Fountain, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 2, 1/5...More

Water Cooler,Light Gray,16-3/4 in. H.
  • ELKAY
  • Water Cooler, Light Gray, 16-3/4 in. H.Water Cooler,Light Gray,16-3/4 in. H.
  • Item # 34J947
  • Mfr. Model # EHFSA8LF1Z
  • Water Cooler, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 1, 1/5 Compressor...More

Water Cooler,Silver,21-9/16 in. H.
  • ELKAY
  • Water Cooler, Silver, 21-9/16 in. H.Water Cooler,Silver,21-9/16 in. H.
  • Item # 34J957
  • Mfr. Model # EMABF8S
  • Water Cooler, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 1, 1/5 Compressor...More

Water Cooler,Silver,29-1/2 in. H.
  • ELKAY
  • Water Cooler, Silver, 29-1/2 in. H.Water Cooler,Silver,29-1/2 in. H.
  • Item # 34J974
  • Mfr. Model # EWA8S1Z
  • Water Cooler, Mounting Type Wall, Color Silver, ADA Compliant No, Includes Strainer, Manufacturers Warranty...More

Water Cooler,19-13/16 in. H.
  • ELKAY
  • Water Cooler, 19-13/16 in. H.Water Cooler,19-13/16 in. H.
  • Item # 34K033
  • Mfr. Model # LZS8L
  • Water Cooler, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 1, 1/5 Compressor...More

Filtration System,Polypropylene,1/4 in.
  • ELKAY
  • Wall-Mount, Electronic Sensor Water CoolerWall-Mount, Electronic Sensor Water Cooler
  • Multiple product options available

    Water Cooler, Indoor, Mounting Type Wall, ADA Compliant Yes, Cold Water Capacity 8 gph, 1/4, 4A, Depth 19", Inlet 3/8" Tube O.D., Voltage 115, Refrigerant 134A (CFC...More

Scullery Sink,Without Faucet,41 In. L
  • ADVANCE TABCO
  • Scullery Sink, Without Faucet, 41 In. LScullery Sink, 2 Station
  • Item # 11U367
  • Mfr. Model # FC-2-1818-X
  • Scullery Sink, Without Faucet, Body Material Stainless Steel, Gauge 16, Mounting Type Floor, Overall Length...More

Water Cooler,Silver,19-13/16 in. H.
  • ELKAY
  • Water Cooler, Silver, 19-13/16 in. H.Water Cooler,Silver,19-13/16 in. H.
  • Item # 34J988
  • Mfr. Model # EZS8S
  • Water Cooler, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 1, 1/5 Compressor...More

Water Cooler,Light Gray,29-1/2 in. H.
  • ELKAY
  • Water Cooler, Light Gray, 29-1/2 in. H.Water Cooler,Light Gray,29-1/2 in. H.
  • Item # 34J973
  • Mfr. Model # EWA14L1Z
  • Water Cooler, Mounting Type Wall, Color Light Gray, ADA Compliant No, Includes Strainer, Manufacturers...More

Water Cooler,Silver,16-3/4 in. H.
  • ELKAY
  • Water Cooler, Silver, 16-3/4 in. H.Water Cooler,Silver,16-3/4 in. H.
  • Item # 34J948
  • Mfr. Model # EHFSA8S1Z
  • Water Cooler, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 1, 1/5 Compressor...More

Water Cooler,Light Gray,19-13/16 in. H.
  • ELKAY
  • Water Cooler, Light Gray, 19-13/16 in. H.Water Cooler,Light Gray,19-13/16 in. H.
  • Item # 34K034
  • Mfr. Model # LZS8LF
  • Water Cooler, Mounting Type Wall, ADA Compliant Yes, Operation Push Bar, Number of Levels 1, 1/5 Compressor...More

Results per page: 16 | 32 | 48