Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

316 Results Found that Include 389 Products 

 |  Results per page: 16 | 32 | 48
Compare

Point Of Use Cooler, Floor, Hot And Cold

GRAINGER APPROVED VENDOR

Grainger Item # 4CTJ7 | Mfr. Model # 4CTJ7

Catalog Page # NA

Point Of Use Cooler, Floor Standing, Hot and Cold, Compressor Cooling, 110VAC, Amps AC 7.70, Connection 1/4...More

Compare
Compare

Hot Water Dispenser, 780 Watt

DAYTON

Grainger Item # 11K772 | Mfr. Model # 11K772

Catalog Page # NA

Hot Water Dispenser, Type Residential, Design Type Twist Top Handle, Chrome Faucet Finish, Tank (Gal.) 5/8,...More

Compare
Compare

Bathroom Sink, Wall, 18-1/2 In. W, 13 In. H

GERBER

Grainger Item # 1KBB5 | Mfr. Model # 12-654

Catalog Page # NA

Bathroom Sink,Without Faucet,Body Material Vitreous China,Mounting Type Wall,Color White,Overall Length...More

Compare
Compare

Water Chiller, 115 VAC, 1/4 HP, 9.6 GPH

ELKAY

Grainger Item # 3H047 | Mfr. Model # ER101Y

Catalog Page # NA

Remote Water Chiller, 9.6 GPH, Compressor (HP) 1/4, Full Load Amps 5.8, 1.90 Reserve Gallons, Height (In.)...More

Compare
Compare

Push Button, Chrome

ELKAY

Grainger Item # 2XJ54 | Mfr. Model # 40048C

Catalog Page # NA

Push Button Chrome, For Use With Various Elkay And Halsey Taylor Water Coolers

Compare
Compare

Remote Water Chiller, 8 GPH

ELKAY

Grainger Item # 1PTJ5 | Mfr. Model # ECH8

Catalog Page # NA

Remote Water Chiller, 8.0 GPH, Compressor 1/5 HP, Full Load Amps 4.0, 0.50 Reserve Gallons, Height 17-1/8...More

Compare
Compare

Hot Water Dispenser, 60 Cups per Hour

IN-SINK-ERATOR

Grainger Item # 23NU44 | Mfr. Model # H-CLASSIC-SS

Catalog Page # NA

Hot Water Dispenser, Type Residential, Design Type Twist Lever Handle, Chrome Faucet Finish, Tank (Gal.) 2/3,...More

Compare
Compare

Water Chiller, 115 VAC, 1/5 HP, 1.5 GPH

ELKAY

Grainger Item # 4YK08 | Mfr. Model # ERS11Y

Catalog Page # NA

Remote Water Chiller, Voltage 115 VAC, Flow 1.5 GPH, Compressor Power 1/8 HP, Reserve Capacity 0.7 Gallons,...More

Compare
Compare

Hex Nut, Chrome

ELKAY

Grainger Item # 2XJ56 | Mfr. Model # 40169C

Catalog Page # NA

Hex Nut Chrome, For Use With Various Elkay And Halsey Taylor Water Coolers

Compare
Compare

Tap, Cold Water, Blue, Pl

GRAINGER APPROVED VENDOR

Grainger Item # 2NU51 | Mfr. Model # 2NU51

Catalog Page # NA

Water Tap, For Cold Water, Blue, Plastic, For Use With Stock Number 4XR79, 4XR80, 2NU43, 2NU44

Compare
Compare

Remote Water Chiller, 2.5 GPH, 2.5 Amps

ELKAY

Grainger Item # 3EMZ5 | Mfr. Model # ER21Y

Catalog Page # NA

Remote Water Chiller, 2.5 GPH, Compressor 1/5 HP, Full Load Amps 2.5, 0.25 Reserve Gallons, Height 15-3/4...More

Compare
Compare

Orifice Plate Spring, Washfountains, Pk 10

ACORN

Grainger Item # 19C793 | Mfr. Model # 2563-008-001

Catalog Page # NA

Orifice Plate Spring, Plumbing, For Use With Washfountains, Package Quantity 10

Compare
Compare

Bathroom Sink, 20-1/2 In. W, 12-1/8 In. H

AMERICAN STANDARD

Grainger Item # 15W679 | Mfr. Model # 0355012PL.020

Catalog Page # NA

Bathroom Sink,Without Faucet,Body Material Vitreous China,Mounting Type Wall,Color White,Overall Length...More

Compare
Compare

Air Control Push Button, Washfountains

ACORN

Grainger Item # 19C795 | Mfr. Model # 2566-022-000

Catalog Page # NA

Air Control Push Button, Escutcheon Retainer, For Use With Washfountains

Compare
Compare

Poppet Assembly, Plastic

ZURN

Grainger Item # 41J499 | Mfr. Model # G62682

Catalog Page # NA

Poppet Assembly, Material of Construction Plastic, Operation Push Button, Includes Sleeve

Compare
Compare

Flow Control Assy, 0.7 gpm, Washfountains

ACORN

Grainger Item # 19C783 | Mfr. Model # 0469-007-000

Catalog Page # NA

Flow Control Assembly, 0.7 gpm, For Use With Washfountains

Compare
Compare

Tube Riser Elbow Assembly, 1/4 In OD

ACORN

Grainger Item # 19C797 | Mfr. Model # 2570-051-001

Catalog Page # NA

Tube Riser Elbow Assembly, 1/4 In. OD, For Air Control Valve, For Use With Washfountains

Compare
Compare

Point Of Use Cooler, Counter-Top

PURLOGIX

Grainger Item # 2YMY5 | Mfr. Model # PCMV-1000

Catalog Page # NA

Point Of Use Cooler, Counter Top, Hot And Cold, Compressor Cooling, 120V, Amps AC 5.20, Connection 1/4 In...More

Compare
Compare

Utility Sink, Stainles Steel, 27 1/2 In W

ADVANCE TABCO

Grainger Item # 11U344 | Mfr. Model # 4-41-36

Catalog Page # NA

Utility Sink,Without Faucet,Material Stainless Steel,Mounting Type Floor,Color Stainless,Overall Length 36...More

Compare
Compare

Shut Off Washer, Plumbing, Washfountains

ACORN

Grainger Item # 19C782 | Mfr. Model # 0439-002-000

Catalog Page # NA

Shut Off Washer, Plumbing, For Use With Washfountains

Compare
Compare

Air Control Push Button Assy, Single-Temp

ACORN

Grainger Item # 19C796 | Mfr. Model # 2566-025-001

Catalog Page # NA

Air Control Push Button Assembly, Single-Temp w/Side Outlet, For Use With Washfountains

Compare
Compare

Hex Nut, Unplated 1 5/16

ELKAY

Grainger Item # 5WNN9 | Mfr. Model # 40045C

Catalog Page # NA

Hex Nut, Regulator Mounting, Size 1-5/16 In., Length (In.) 1-3/4, Material of Construction Unplated Brass,...More

Compare
Compare

Bubbler Faucet, Push Button, 1/2 In NPSM

ZURN

Grainger Item # 45K784 | Mfr. Model # Z83600-XL

Catalog Page # NA

Bubbler FaucetHandle Type Push Button, Material of Construction Brass, Faucet Finish Polished Chrome, Spout...More

Compare
Compare

Utility Sink, Stainless Steel, 48 In L

ADVANCE TABCO

Grainger Item # 11U345 | Mfr. Model # 4-2-48

Catalog Page # NA

Utility Sink,Without Faucet,Material Stainless Steel,Mounting Type Floor,Color Stainless,Overall Length 48...More

Compare
Compare

Utility Sink, Stainless Steel, 24 In L

ADVANCE TABCO

Grainger Item # 3LMR6 | Mfr. Model # 4-1-24-GR

Catalog Page # NA

Utility Sink,Without Faucet,Material Stainless Steel,Mounting Type Floor,Color Stainless,Overall Length 24...More

Compare
Compare

Elbow, Air Control Valve, w/Drilling

ACORN

Grainger Item # 19C808 | Mfr. Model # 2570-001-199

Catalog Page # NA

Elbow, Air Control Valve, Plastic, w/Drilling, For Use With Washfountains

Compare
Compare

Remote Water Chiller, 29.5 GPH, 14 Amps

ELKAY

Grainger Item # 3EMZ7 | Mfr. Model # ER301

Catalog Page # NA

Remote Water Chiller, 29.5 GPH, Compressor 1 HP, Full Load Amps 14.0, 1.50 Reserve Gallons, Height 16-1/8...More

Compare
Compare

Twist Handle, 780 Watt

DAYTON

Grainger Item # 11K773 | Mfr. Model # 11K773

Catalog Page # NA

Twist Handle, Type Residential, Design Type Twist Lever Handle, Chrome Faucet Finish, Tank (Gal.) 5/8, 70...More

Compare
Compare

Penal Bathroom Sink, Vitreous China, White

AMERICAN STANDARD

Grainger Item # 38W398 | Mfr. Model # 0421018.020

Catalog Page # NA

Penal Bathroom Sink,Without Faucet,Body Material Vitreous China,Mounting Type Wall,Color White,Overall Length...More

Compare
Compare

HACCP Sink, Stainless Steel, Wall, 13 In. H

GRAINGER APPROVED VENDOR

Grainger Item # 4UDH3 | Mfr. Model # 7-PS-72

Catalog Page # NA

HACCP Sink,With Faucet,Body Material Stainless Steel,Gauge 20,Mounting Type Wall,Overall Length 17-1/4...More

Compare
 |  Results per page: 16 | 32 | 48
loader image